Aluminum Pipes
Other Related Pages
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- Hikari Mold Aluminum Square PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized
- Yasuda Aluminum Round Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized)
- Hikari Aluminum PipeA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum pipe.Material Aluminum
- Yasuda Aluminum Round Pipe PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension Tolerance (mm) ± 0.12 (JIS 4080 ordinary thickness) Material Aluminum (A6063TD) Thickness t (mm) 0.5
- Hikari Aluminum round pipe (for hobby)A metal material suitable for hobbies and DIY. Various repair / hobby / DIY materials Lightweight and highly processable aluminum round pipe.Length (mm) 300 Material Aluminum
- Hikari Aluminum Square PipeA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly workable aluminum square pipe.Length (mm) 995 Material Aluminum Surface Treatment B2 anodized
- Yasuda Aluminum Square Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Dimension Tolerance (mm) ± 0.38 (JIS4100 normal thickness)
- Hikari Aluminum square pipeIt is lightweight, has excellent corrosion resistance and workability. It is used in a wide range of applications such as building materials. * This item cannot be delivered to private homes.Material Aluminum Surface Treatment B2 anodized
- ESCO 50x50mmx2m Aluminum square pipe (silver / matte / 2)Quantity 2 Thickness (mm) 2.0 Overall Length (mm) 2000 Flat Width, Square Section (mm) 50 Dimensions, Height x Width (mm) 50×50 Material Aluminum Color Silverfrom S$189.90Min. 4 days
- ESCO 40x40mmx2m Aluminum square pipe (silver / matte / 2)Quantity 2 pieces Thickness (mm) 2.0 Overall Length (mm) 2000 Dimensions, Height x Width (mm) 40×40 Material Aluminum Color Silverfrom S$149.90Min. 4 days
- ESCO 30x20mmx2m Aluminum flat pipe (silver / matte / 6 pieces)Thickness (mm) 2.0 Length (mm) 2000 Dimensions, Height x Width (mm) 20×30 Quantity 6 Material Aluminum Color Silverfrom S$269.90Min. 4 days
- ESCO 30x30mmx2m Aluminum square pipe (silver / matte / 4 pieces)Thickness (mm) 2.0 Overall Length (mm) 2000 Dimensions, Height x Width (mm) 30×30 Quantity 4 pieces Material Aluminum Color Silverfrom S$219.90Min. 4 days
- Taiho Trading Aluminum PipeMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Aluminumfrom S$15.99Min. 7 days
- Taiho Trading Aluminum PipeMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminum Color Phosphate
- ESCO 40x20mmx2m Aluminum flat pipe (silver / matte / 4 pieces)Thickness (mm) 2.0 Length (mm) 2000 Dimensions, Height x Width (mm) 20×40 Quantity 4 Material Aluminum Color Silverfrom S$219.90Min. 4 days
- ESCO 20x20mmx2m Aluminum square pipe (silver / 2)Thickness (mm) 1.3 Quantity 2 Flat Width, Square Section (mm) 20 Length (mm) 2000 Overall Length 2000 Dimensions, Height x Width (mm) 20×20 Material Aluminum (B1 alumite finish) Color Silverfrom S$55.99Min. 4 days
- ESCO 20x20mmx2m Aluminum square pipe (silver / matte / 5 pieces)Thickness (mm) 1.5 Length (mm) 2000 Dimensions, Height x Width (mm) 20×20 Quantity 5 Material Aluminum Color Silverfrom S$139.90Min. 4 days
- HILOGIK Aluminum Round PipeAluminum mold material For reinforcement and decoration as work and DIYThickness (mm) 1 Length (mm) 1000 Material Aluminum (A6063) Color Silver
- ESCO 25x25mmx2m Aluminum square pipe (silver / matte / 4)Thickness (mm) 2.0 Length (mm) 2000 Dimensions, Height x Width (mm) 25×25 Quantity 4 pieces Material Aluminum Color Silverfrom S$179.90Min. 4 days
- ESCO 50 x 50mm x 1m Aluminum Square Pipe (Silver)Quantity 1 Thickness (mm) 1.6 Overall Length 1000 Length (mm) 1000 Flat Width, Square Section (mm) 50 Dimensions, Height x Width (mm) 50×50 Material Aluminum (B1 alumite finish) Color SilverDiscontinued
Filter by categories