All Category

Aluminum Round Pipes

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Aluminum Round Pipe
    Hikari Mold Aluminum Round Pipe
    It is a general-purpose mold material that is commonly used.
    Rating:
    92%
    from S$2.69
    Min. 2 days
  2. Aluminum Round Pipe
    Hikari Aluminum Round Pipe
    It is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.
    Length (mm)  995  Material  Aluminum (A6063)  Surface Treatment  B2 anodized 
    Rating:
    92%
    from S$5.59
    Min. 2 days
  3. Aluminum Round Pipe Silver (B2 Anodized)
    Yasuda Aluminum Round Pipe Silver (B2 Anodized)
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Material  Aluminum (A6063S-T5)  Surface Treatment  B2 anodized (white anodized) 
    Rating:
    89%
    from S$6.99
    Min. 2 days
  4. Aluminum Pipe
    Hikari Aluminum Pipe
    A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum pipe.
    Material  Aluminum 
    Rating:
    83%
    from S$0.94
    Min. 2 days
  5. Aluminum Round Pipe Phosphate
    Yasuda Aluminum Round Pipe Phosphate
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Dimension Tolerance (mm)  ± 0.12 (JIS 4080 ordinary thickness)  Material  Aluminum (A6063TD)  Thickness t (mm)  0.5 
    Rating:
    90%
    from S$4.19
    Min. 2 days
  6. Aluminum round pipe (for hobby)
    Hikari Aluminum round pipe (for hobby)
    A metal material suitable for hobbies and DIY. Various repair / hobby / DIY materials Lightweight and highly processable aluminum round pipe.
    Length (mm)  300  Material  Aluminum 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  7. Aluminum Tube
    AS ONE Aluminum Tube
    from S$26.99
    Min. 5 days
  8. Aluminum Pipe
    Taiho Trading Aluminum Pipe
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  Aluminum 
    from S$15.99
    Min. 7 days
  9. Aluminum Pipe
    Taiho Trading Aluminum Pipe
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Material  Aluminum  Color  Phosphate 
    Rating:
    60%
    from S$1.99
    Min. 2 days
  10. Aluminum Round Pipe
    HILOGIK Aluminum Round Pipe
    Aluminum mold material For reinforcement and decoration as work and DIY
    Thickness (mm)  Length (mm)  1000  Material  Aluminum (A6063)  Color  Silver 
    Rating:
    100%
    from S$4.99
    Min. 5 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction