Aluminum Flat Bars
Other Related Pages
- Yasuda Aluminum Flat Bar Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Type Flat bar Surface Treatment B2 anodized (white anodized) Material Aluminum (A6063S-T5) Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness) Length (mm) 1000
- Hikari Aluminum flat barA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum flat bar.Material Aluminum Finish Anodized Color Black
- Yasuda Aluminum flat bar bronzeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Thickness t (mm) 3 Material Aluminum (A6063S-T5), Y3MT Surface Treatment Bronze Type Flat bar Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)from S$8.49Min. 3 days
- ESCO 50x2000x3mm Flat bar (aluminum / 5)Quantity 5 Material Aluminum Specification Size (A × t) mm: 50 × 3from S$149.90Min. 5 days
- ESCO 40x40mmx2m Aluminum square pipe (silver / matte / 2)Quantity 2 pieces Thickness (mm) 2.0 Overall Length (mm) 2000 Flat Width, Square Section (mm) 40 Material Aluminum Color Silverfrom S$119.90Min. 5 days
- ESCO 15x2000x3mm Flat bar (aluminum / 10 pieces)Quantity 10 Material Aluminum Specification Size (A × t) mm: 15 × 3from S$96.99Min. 5 days
- HILOGIK Aluminum flat barAluminum mold material For reinforcement and decoration as work and DIYMaterial Aluminum Surface Treatment Alumite treatment Color Silverfrom S$3.59Min. 6 days
- ESCO 30x2000x2mm Flat bar (aluminum / 10 pieces)Quantity 10 Material Aluminum Specification Size (A x t) mm: 30 x 2from S$119.90Min. 5 days
- ESCO 40x2000x3mm Flat bar (aluminum / 5)Quantity 5 Material Aluminum Specification Size (A × t) mm: 40 × 3from S$119.90Min. 5 days
- ESCO 30x30mmx2m Aluminum square pipe (silver / matte / 4 pieces)Thickness (mm) 2.0 Overall Length (mm) 2000 Flat Width, Square Section (mm) 30 Quantity 4 pieces Material Aluminum Color Silverfrom S$179.90Min. 5 days
- ESCO 20x2000x2mm Flat bar (aluminum / 10 pieces)Quantity 10 Material Aluminum Specification Size (A × t) mm: 20 × 2from S$87.99Min. 5 days
- ESCO 30x2000x3mm Flat bar (aluminum / 10 pieces)Quantity 10 Material Aluminum Specification Size (A × t) mm: 30 × 3from S$179.90Min. 5 days
- ESCO 25x25mmx2m Aluminum square pipe (silver / matte / 4)Thickness (mm) 2.0 Overall Length (mm) 2000 Flat Width, Square Section (mm) 25 Quantity 4 pieces Material Aluminum Color Silverfrom S$149.90Min. 5 days
- ESCO 20x20mmx2m Aluminum square pipe (silver / matte / 5 pieces)Thickness (mm) 1.5 Flat Width, Square Section (mm) 20 Overall Length (mm) 2000 Quantity 5 Material Aluminum Color Silverfrom S$109.90Min. 5 days