All Category

Aluminum Angles

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Aluminum Angle Molding AL
    Hikari Mold Aluminum Angle Molding AL
    It is a general-purpose mold material that is commonly used.
    Material  6063 aluminum  Surface Treatment  Anodized finish  Color  Silver 
    Rating:
    92%
    from S$1.49
    Min. 2 days
  2. Aluminum Angle Molding
    Hikari Aluminum Angle Molding
    A metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material or repair material for corners.
    Rating:
    89%
    from S$3.29
    Min. 2 days
  3. Aluminum Angle Unequal Legs
    Hikari Aluminum Angle Unequal Legs
    It is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a receiver for sashes, construction materials, reinforcing members, panels, signboards, pillars, tables, and other decorative edges and wooden shelves.
    Length (mm)  995  Material  Aluminum (A6063)  Surface Treatment  B2 anodized  Type  angle 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  4. Aluminum uneven side angle (for hobby)
    Hikari Aluminum uneven side angle (for hobby)
    It is a metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and excellent workability Aluminum unequal side angle Can be widely used as a protective material and repair material for corners
    Length (mm)  300  Material  Aluminum 
    Rating:
    86%
    from S$3.69
    Min. 2 days
  5. Aluminum Angle Silver (B2 Anodized)
    Yasuda Aluminum Angle Silver (B2 Anodized)
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Material  Aluminum (A6063S-T5)  Surface Treatment  B2 anodized (white anodized)  Type  angle  Dimension Tolerance (mm)  ± 0.23 (JIS4100 normal thickness) 
    Rating:
    93%
    from S$3.89
    Min. 2 days
  6. Aluminum equilateral angle (for hobby)
    Hikari Aluminum equilateral angle (for hobby)
    A metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material and repair material for corners.
    Length (mm)  300  Material  Aluminum 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  7. Aluminum bronze angle ALB
    Hikari Mold Aluminum bronze angle ALB
    It is a general-purpose mold material that is commonly used.
    Rating:
    100%
    from S$6.49
    Min. 5 days
  8. Aluminum angle
    Hikari Aluminum angle
    A metal material suitable for repairs and DIY, etc. Materials for various repairs, hobbies, and DIY Aluminum unequal side angles that are lightweight and have excellent workability. Can be widely used as a protective material or repair material for corners.
    Material  Aluminum 
    Rating:
    20%
    from S$3.59
    Min. 23 days
  9. Aluminum angle bronze
    Yasuda Aluminum angle bronze
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Thickness t (mm)  0.8  Length (mm)  910  Material  Aluminum (A6063S-T5)  Surface Treatment  Bronze  Type  angle  Dimension Tolerance (mm)  ± 0.23 (JIS4100 normal thickness) 
    from S$4.99
    Min. 3 days
  10. ALISTEN color angle ALST
    Hikari Mold ALISTEN color angle ALST
    It is a general-purpose mold material that is commonly used. Please use it for protection and repair of all corners.
    from S$6.49
    Min. 5 days
  11. Aluminum angle 1995mm
    Hikari Aluminum angle 1995mm
    Length (mm)  1995  Thickness (mm)  Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Type  angle 
    from S$169.90
    Min. 4 days
  12. 30 x30 mmx2m Aluminum angle (Silver / 10pcs)
    ESCO 30 x30 mmx2m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  30×30  Esco Part No.  EA440HC-30A 
    from S$189.90
    Min. 4 days
  13. 50 x50 mmx1m Aluminum angle (Silver / 5pcs)
    ESCO 50 x50 mmx1m Aluminum angle (Silver / 5pcs)
    Dimension (mm)  50×50  Esco Part No.  EA440HB-50A 
    from S$189.90
    Min. 4 days
  14. 9.2x9.2mmx1m Aluminum angle (Silver / 10pcs)
    ESCO 9.2x9.2mmx1m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  9.2×9.2  Esco Part No.  EA440HB-9A 
    from S$29.99
    Min. 4 days
  15. 9.2x9.2mmx2m Aluminum angle (Silver / 10pcs)
    ESCO 9.2x9.2mmx2m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  9.2×9.2  Esco Part No.  EA440HC-9A 
    from S$48.99
    Min. 4 days
  16. 50 x50 mmx2m Aluminum angle (Silver / 5pcs)
    ESCO 50 x50 mmx2m Aluminum angle (Silver / 5pcs)
    Dimension (mm)  50×50  Esco Part No.  EA440HC-50A 
    from S$379.90
    Min. 4 days
  17. 25 x25 mmx2m Aluminum angle (Silver / 10pcs)
    ESCO 25 x25 mmx2m Aluminum angle (Silver / 10pcs)
    Thickness (mm)  1.2  Overall Length (m)  Dimension (mm)  25×25  Esco Part No.  EA440HC-25A 
    from S$159.90
    Min. 4 days
  18. 19 x19 mmx1m Aluminum angle (Silver / 10pcs)
    ESCO 19 x19 mmx1m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  19×19  Esco Part No.  EA440HB-19A 
    from S$56.99
    Min. 4 days
  19. 12 x12 mmx1m Aluminum angle (Silver / 10pcs)
    ESCO 12 x12 mmx1m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  12×12  Esco Part No.  EA440HB-12A 
    from S$37.99
    Min. 4 days
  20. 12 x12 mmx2m Aluminum angle (Silver / 10pcs)
    ESCO 12 x12 mmx2m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  12×12  Esco Part No.  EA440HC-12A 
    from S$67.99
    Min. 4 days
  21. 25 x25 mmx1m Aluminum angle (Silver / 10pcs)
    ESCO 25 x25 mmx1m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  25×25  Esco Part No.  EA440HB-25A 
    from S$88.99
    Min. 4 days
  22. 20x20mmx2m  Aluminum angle (silver / matte / 10 pieces)
    ESCO 20x20mmx2m Aluminum angle (silver / matte / 10 pieces)
    Quantity  10  Thickness (mm)  2.0  Flat Width, Square Section (mm)  20  Length (mm)  2000  Material  Aluminum  Color  Silver 
    from S$189.90
    Min. 4 days
  23. Aluminum Unequal Side Angle
    Taiho Trading Aluminum Unequal Side Angle
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  Aluminum  Color  Phosphate 
    from S$3.59
    Min. 2 days
  24. 15x15mmx2m  Aluminum angle (silver / matte / 10 pieces)
    ESCO 15x15mmx2m Aluminum angle (silver / matte / 10 pieces)
    Thickness (mm)  1.5  Quantity  10  Flat Width, Square Section (mm)  15  Overall Length (m)  Material  Aluminum  Color  Silver 
    from S$109.90
    Min. 4 days
  25. Aluminum bronze R angle
    Hikari Mold Aluminum bronze R angle
    A general-purpose aluminum material that is frequently used. It is safe because the tip of the angle is processed to R finish. The attached appearance looks beautiful. Lightweight, excellent in workability, and resistant to rust. Widely used for corner protection, reinforcements, frame materials,... Read More
    Thickness (mm)  1.5  Length (mm)  300  Material  6063 aluminum  Surface Treatment  Anodized finish  Color  Bronze  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.69
    Min. 4 days
  26. Aluminum R Angle
    Hikari Mold Aluminum R Angle
    A general-purpose aluminum material that is frequently used. It is safe because the tip of the angle is processed to R finish. The attached appearance looks beautiful. Lightweight, excellent in workability, and resistant to rust. Widely used for corner protection, reinforcements, frame materials,... Read More
    Thickness (mm)  1.5  Material  6063 aluminum  Surface Treatment  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    Rating:
    100%
    from S$6.99
    Min. 8 days
  27. Aluminum Stainless Steel
    Hikari Mold Aluminum Stainless Steel
    It is a general-purpose mold material that is commonly used. Please use it for protection and repair of all corners.
    Length (mm)  1000  Material  Aluminum, anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 4 days
  28. Aluminum R Angle
    Hikari Mold Aluminum R Angle
    A general-purpose aluminum material that is frequently used. It is safe because the tip of the angle is processed to R finish. The attached appearance looks beautiful. Lightweight, excellent in workability, and resistant to rust. Widely used for corner protection, reinforcements, frame materials,... Read More
    Thickness (mm)  1.5  Length (mm)  300  Material  6063 aluminum  Surface Treatment  Anodized  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$2.39
    Min. 4 days
  29. 38x14.5x2000mm  Aluminum non-slip (10 pieces)
    ESCO 38x14.5x2000mm Aluminum non-slip (10 pieces)
    Quantity  10  Height (mm)  14.5  Thickness (mm)  2.3  Length (mm)  2000  Width (mm)  38  Material  Aluminum 
    from S$199.90
    Min. 4 days
  30. Aluminum Bronze Angle ALB
    Hikari Mold Aluminum Bronze Angle ALB
    It is a general-purpose mold material that is commonly used.
    Length (mm)  1000  Material  Aluminum, anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$6.49
    Min. 4 days
  31. 40x40mmx2m  Aluminum angle (silver / matte /  5 pieces)
    ESCO 40x40mmx2m Aluminum angle (silver / matte / 5 pieces)
    Overall Length (m)  Thickness (mm)  2.0  Flat Width, Square Section (mm)  40  Quantity  Material  Aluminum  Color  Silver 
    from S$189.90
    Min. 4 days
  32. Aluminum Stainless Steel Color R Angle
    Hikari Mold Aluminum Stainless Steel Color R Angle
    A general-purpose aluminum material that is frequently used. It is safe because the tip of the angle is processed to R finish. The attached appearance looks beautiful. Lightweight, excellent in workability, and resistant to rust. Widely used for corner protection, reinforcements, frame materials,... Read More
    Thickness (mm)  1.5  Material  6063 aluminum  Surface Treatment  Anodized  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Stainless color 
    Rating:
    100%
    from S$8.19
    Min. 8 days
  33. 25x25mmx2m  Aluminum angle (silver / matte / 10 pieces)
    ESCO 25x25mmx2m Aluminum angle (silver / matte / 10 pieces)
    Quantity  10  Overall Length (m)  Thickness (mm)  2.0  Flat Width, Square Section (mm)  25  Material  Aluminum  Color  Silver 
    from S$239.90
    Min. 4 days
  34. Aluminum Angle
    Taiho Trading Aluminum Angle
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  Aluminum  Color  Phosphate 
    from S$2.39
    Min. 7 days
  35. 15 x15 mmx1m Aluminum angle (Silver / 10pcs)
    ESCO 15 x15 mmx1m Aluminum angle (Silver / 10pcs)
    Dimension (mm)  15×15  Esco Part No.  EA440HB-15A 
    from S$45.99
    Min. 4 days
  36. Aluminum Bronze R Angle
    Hikari Mold Aluminum Bronze R Angle
    A general-purpose aluminum material that is frequently used. It is safe because the tip of the angle is processed to R finish. The attached appearance looks beautiful. Lightweight, excellent in workability, and resistant to rust. Widely used for corner protection, reinforcements, frame materials,... Read More
    Thickness (mm)  1.5  Material  6063 aluminum  Surface Treatment  Anodized  Color  Bronze  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.89
    Min. 8 days
View : Grid List
Filter

36 Item(s)

Set Ascending Direction