All Category

Aluminum Square Bars

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Aluminum Square Bar
    Hikari Mold Aluminum Square Bar
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Material  6063 aluminum  Surface Treatment  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Square bar 
    Rating:
    95%
    from S$7.29
    Min. 2 days
  2. aluminum square bar
    Hikari aluminum square bar
    It is a metal material suitable for repair and DIY. Material for various repairs, hobbies and DIY. Aluminum square bar that is lightweight and has excellent workability.
    Material  Aluminum 
    Rating:
    40%
    from S$7.59
    Min. 4 days
  3. Aluminum square bar 995mm
    Hikari Aluminum square bar 995mm
    Mass (kg)  1.067  Dimensions, Height x Width (mm)  20×20  Trusco Part No.  849-3942  Length (mm)  995  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Square bar 
    from S$149.90
    Min. 5 days
  4. Aluminum Flat Bar
    Taiho Trading Aluminum Flat Bar
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  Aluminum  Color  Phosphate 
    from S$3.29
    Min. 7 days
  5. Aluminum Square Bar
    Taiho Trading Aluminum Square Bar
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Material  Aluminum  Color  Phosphate 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  6. Aluminum square bar (ingot)
    Taiho Trading Aluminum square bar (ingot)
    Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  20  Material  Aluminum  Color  Phosphate 
    from S$4.99
    Min. 7 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction