Aluminum Punched Steel Sheets
- Hikari Aluminum PunchingThe lightest of all metals. Excellent corrosion resistance and workability. Since it is not toxic, it is widely used in food containers. Small cases, dividers, nameplates, crafts, interiors, etc.Melting Point (℃) 659 Specific Gravity About 2.70 Material Aluminum (A1050) RoHS directive (corresponding to 10 substances) Correspondence Refining H24
- Kyuho Aluminum color punchingIt is a colored aluminum plate colored with popular aluminum punching. With vivid color variation, it can be used for many purposes from hobby to interior. It can be widely used in various scenes from crafts to interiors.Thickness (mm) 0.5 Hole Diameter (Φmm) 3 Hole Distance (mm) 5 Material Aluminum
- Kyuho Flat Punched Plate AluminumPunching that can be used for various purposes such as interior decoration, crafts, and hobby supplies. For various purposes such as prevention of dirt around water, home repair, DIY material, etc. * When handling, pay special attention to the cut surface and use gloves to avoid injury. * It may ... Read MoreThickness (mm) 0.5 Hole Diameter (Φmm) 3 Hole Distance (mm) 5 Material Aluminum
- OKUTANI Aluminum punching metalPunching metal is the name of a plate that has been punched with a punching press die. Since the surface is flat, it has high durability such as abrasion resistance and the eyes do not collapse. * It does not matter if there is a peripheral edge (no hole). (Partially cut off) * Aluminum is lighte... Read MoreArray 60 ° staggered Material Aluminum fabric (A1100)from S$279.90Min. 2 days
- ESCO 1000x 500x1.0mm / 2mm punching metal (aluminum)Esco Part No. EA952B-311from S$249.90Min. 4 days
- ESCO 500x 500x1.5mm / 6mm punching metal (aluminum)Esco Part No. EA952B-373from S$149.90Min. 4 days
- ESCO 500x 500x1.5mm / 5mm Punching metal (made of aluminum)Esco Part No. EA952B-322from S$139.90Min. 4 days
- ESCO 500x 500x1.0mm / 3mm Punching metal (made of aluminum)Esco Part No. EA952B-302from S$119.90Min. 4 days
- ESCO 500x 500x1.0mm / 2mm Punching metal (made of aluminum)Esco Part No. EA952B-301from S$129.90Min. 4 days
- ESCO 500x 500x1.0mm / 6mm Punching metal (made of aluminum)Esco Part No. EA952B-304from S$119.90Min. 4 days
- ESCO 500x 500x1.0mm / 3mm Punching metal (made of aluminum)Esco Part No. EA952B-351from S$139.90Min. 4 days
- ESCO 1000x 500x1.5mm / 6mm punching metal (aluminum)Esco Part No. EA952B-378from S$269.90Min. 4 days
- ESCO 500x 500x1.5mm / 3mm Punching metal (made of aluminum)Esco Part No. EA952B-321from S$139.90Min. 4 days
- ESCO 1000x 500x1.5mm / 5mm punching metal (aluminum)Esco Part No. EA952B-377from S$269.90Min. 4 days
- ESCO 1000x 500x1.0mm / 5mm perforated metal (aluminum)Esco Part No. EA952B-313from S$219.90Min. 4 days
- ESCO 1000x 500x1.0mm / 3mm punching metal (aluminum)Esco Part No. EA952B-312from S$229.90Min. 4 days
- ESCO 1000x 500x1.0mm / 3mm punching metal (aluminum)Esco Part No. EA952B-361from S$259.90Min. 4 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (ivory)Hole Distance (mm) 20 Thickness (mm) 3 Length (mm) 300 Width (mm) 450 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Ivory whitefrom S$33.99Min. 4 days
- ESCO 450x 600x3.0mm Punching aluminum composite plate (silver)Hole Distance (mm) 20 Thickness (mm) 3 Width (mm) 450 Dimension (mm) 450×600 Length (mm) 600 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Silverfrom S$59.99Min. 4 days
- ESCO 1000x 500x1.5mm / 5mm punching metal (aluminum)Esco Part No. EA952B-327from S$259.90Min. 4 days
- ESCO 500x 500x1.0mm / 6mm Punching metal (made of aluminum)Esco Part No. EA952B-353from S$129.90Min. 4 days
- ESCO 450x 600x3.0mm Punching aluminum composite plate (ivory)Hole Distance (mm) 20 Thickness (mm) 3 Width (mm) 450 Length (mm) 600 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Ivory whitefrom S$59.99Min. 4 days
- ESCO 200x 300x3.0mm Punching aluminum composite plate (black)Hole Distance (mm) 20 Width (mm) 200 Thickness (mm) 3 Length (mm) 300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Blackfrom S$17.99Min. 4 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (white)Hole Distance (mm) 20 Thickness (mm) 3 Length (mm) 300 Width (mm) 450 Dimension (mm) 450×300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Whitefrom S$33.99Min. 4 days
- ESCO 200x 300x3.0mm Punching aluminum composite plate (bronze)Hole Distance (mm) 20 Width (mm) 200 Thickness (mm) 3 Length (mm) 300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Bronzefrom S$17.99Min. 4 days
- ESCO 1000x 500x1.0mm / 6mm punching metal (aluminum)Esco Part No. EA952B-363from S$239.90Min. 4 days
- ESCO 1000x 500x1.5mm / 3mm punch metal (aluminum)Esco Part No. EA952B-376from S$269.90Min. 4 days
- ESCO 1000x 500x2.0mm / 5mm punching metal (aluminum)Esco Part No. EA952B-337from S$269.90Min. 4 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (black)Hole Distance (mm) 20 Thickness (mm) 3 Length (mm) 300 Width (mm) 450 Dimension (mm) 450×300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Blackfrom S$33.99Min. 4 days
- ESCO 450x 600x3.0mm Punching aluminum composite plate (black)Hole Distance (mm) 20 Thickness (mm) 3 Width (mm) 450 Dimension (mm) 450×600 Length (mm) 600 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Blackfrom S$59.99Min. 4 days
- ESCO 500x 500x1.0mm / 5mm Punching metal (made of aluminum)Esco Part No. EA952B-352from S$129.90Min. 4 days
- ESCO 500x 500x2.0mm / 6mm punching metal (aluminum)Esco Part No. EA952B-383from S$159.90Min. 4 days
- ESCO 200x 300x3.0mm Punching aluminum composite plate (ivory)Hole Distance (mm) 20 Width (mm) 200 Thickness (mm) 3 Length (mm) 300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Ivory whitefrom S$17.99Min. 4 days
- ESCO 1000x 500x1.0mm / 6mm punching metal (aluminum)Esco Part No. EA952B-314from S$229.90Min. 4 days
- Taiho Trading Aluminum Punching BoardMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$8.99Min. 7 days