All Category

Stainless Steel

View : Grid List
Filter

Items 1 - 40 of 221

Set Ascending Direction
  1. Stainless Steel Plain Sheet
    Hikari Stainless Steel Plain Sheet
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Melting Point (℃)  1427~1510  Specific Gravity  About 7.70  Type  Flat plate  Adhesive  None  Material  Stainless steel (SUS430) 
    Rating:
    90%
    from S$5.29
    Min. 2 days
  2. Stainless Round Pipe
    Hikari Mold Stainless Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    RoHS directive (corresponding to 10 substances)  Correspondence  Outer Diameter Tolerance (mm)  ±0.1 
    Rating:
    91%
    from S$3.89
    Min. 2 days
  3. Stainless Steel Mesh Sheet
    Kyuho Stainless Steel Mesh Sheet
    Rating:
    91%
    from S$12.99
    Min. 2 days
  4. Stainless Steel Sheet
    Kyuho Stainless Steel Sheet
    Material  Stainless steel (SUS430)  Adhesive  None  Type  Flat plate 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  5. Stainless Punching
    Hikari Stainless Punching
    Good heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.
    Thickness (mm)  0.6  Melting Point (℃)  1399~1454  Hole Diameter (Φmm)  Hole Distance (mm)  Specific Gravity  About 7.90  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    83%
    from S$22.99
    Min. 2 days
  6. Stainless steel plate with adhesive
    Kyuho Stainless steel plate with adhesive
    Light and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. Type with adhesive. It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs! *Because the size of the adhesive surf... Read More
    Adhesive  Acrylic  Thickness (mm)  0.1  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  7. Stainless Angle 1000
    Hikari Stainless Angle 1000
    Metal material suitable for repair and DIY. Material for various repairs, hobbies and DIY. Stainless steel angle with excellent corrosion resistance. Can be used widely as a protective material and repair material for corners.
    Material  Stainless steel (SUS304) 
    Rating:
    75%
    from S$15.99
    Min. 2 days
  8. Stainless plate
    Hikari Stainless plate
    Metal material suitable for hobbies and crafts. Various repair, hobby, and DIY materials. Stainless steel plate with excellent corrosion resistance. Ideal for shielding plates, name plates, interiors, crafts, around the range, etc. * Be careful when handling as there is a risk of injury on the cu... Read More
    Material  Stainless steel (SUS430) 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  9. Stainless Plain Weave Wire Mesh
    TRUSCO Stainless Plain Weave Wire Mesh
    It is a weave that combines vertical and horizontal lines alternately, and because it uses stainless steel wire, it is strong against water and has excellent durability. For sieving, for general filtration, for mining, for physics and chemistry
    Width (mm)  1000 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  10. Stainless Steel Tubing (SUS304)
    AS ONE Stainless Steel Tubing (SUS304)
    A stainless steel tube that can be used in a variety of situations.
    Length (mm)  1000  Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  11. Flat plate punching stainless
    Kyuho Flat plate punching stainless
    Stainless steel punching that can be used for interiors and crafts. For shields, nameplates, microwave ovens, interiors and crafts. * When handling, please use gloves so that the cut surface will not be injured.
    Thickness (mm)  0.5  Hole Diameter (Φmm)  Cell Spacing (mm)  Hole Distance (mm)  Material  Stainless steel 
    from S$9.89
    Min. 2 days
  12. Stainless plate
    ESCO Stainless plate
    Resistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.
    Melting Point (℃)  1427~1510  Length (mm)  150  Width (mm)  300  Specific Gravity  7.7  Material  Stainless steel (SUS430) 
    Rating:
    60%
    from S$8.49
    Min. 2 days
  13. 200x300mm / 100 Mesh Stainless Steel Mesh
    ESCO 200x300mm / 100 Mesh Stainless Steel Mesh
    Thickness (mm)  200  Wire Diameter Φ(mm)  200  Length (mm)  300  Esco Part No.  EA952-100 
    from S$12.99
    Min. 2 days
  14. Stainless steel flat plate
    Hikari Stainless steel flat plate
    Metal material suitable for hobby and DIY, etc. Material for various repairs, hobby, DIY Stainless steel flat plate with excellent corrosion resistance Ideal for interior, work, water supply, various repairs, etc.
    Thickness (mm)  Material  Stainless steel (SUS304) 
    from S$16.99
    Min. 5 days
  15. Stainless steel flat plate with glue
    Hikari Stainless steel flat plate with glue
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Specific Gravity  About 7.70  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  16. HGSP pipe
    KSSC HGSP pipe
    A highly reliable, high-grade stainless steel pipe. It can be used according to the needs of general industry, research and development, trial production, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$58.99
    Min. 2 days
  17. Stainless Sheet
    ESCO Stainless Sheet
    Material  SUS304 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  18. JIS-304 HOT angle
    NOMIZU JIS-304 HOT angle
    A cut product of angle steel made from hot rolled material. The surface is pickled after hot rolling. Cutting material for processing. * Because it is a long item, it cannot be delivered to individual homes.
    2018 Trusco page  2 0235  Length (mm)  980  Material  Stainless steel (SUS304) 
    from S$39.99
    Min. 2 days
  19. FS stainless hairline with tape
    Hikari FS stainless hairline with tape
    High-quality stainless steel hairline finish marking plate Easy to install with tape
    Thickness (mm)  Color  Plain  Material  Stainless steel  Specification  With tape 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  20. JIS-304 CD Square Bar
    NOMIZU JIS-304 CD Square Bar
    Classified as austenitic, it is the most versatile material. Cutting material for processing.
    2018 Trusco page  2 0235  Length (mm)  980  Material  Stainless steel (SUS304) 
    from S$43.99
    Min. 2 days
  21. Stainless Steel Mini Sheet with Adhesive
    Hikari Stainless Steel Mini Sheet with Adhesive
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Width (mm)  225  Length (mm)  300  Specific Gravity  About 7.70  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  22. JIS-304 HOT channel
    NOMIZU JIS-304 HOT channel
    A cut product of angle steel made from hot rolled material. The surface is pickled after hot rolling. Cutting material for processing.
    2018 Trusco page  2 0235  Material  Stainless steel (SUS304)  Length (mm)  980 
    from S$76.99
    Min. 2 days
  23. JIS-304 h9 round bar
    NOMIZU JIS-304 h9 round bar
    This is a processing method in which materials at room temperature are passed between carbide tools. It has high dimensional accuracy and features beautiful skin. SUS304 has excellent corrosion resistance and is widely used as a general-purpose steel grade. Cutting material for processing.
    2018 Trusco page  2 0231  Material  Stainless steel (SUS304) 
    from S$27.99
    Min. 3 days
  24. Stainless sheet
    WAKI Stainless sheet
    You can easily attach it by removing the backing paper. Uses ultra-thin stainless steel and is easy to work with. You can cut any scissors. The finish is beautiful and forever beautiful. Repair of gas range, waterproof countertop around sink, cupboard, cupboard stain prevention mouse hole, rain l... Read More
    Length (mm)  920  Thickness (mm)  0.1  Material  SUS430 stainless steel 
    from S$26.99
    Min. 10 days
  25. Stainless Steel Plate (With Adhesive)
    ESCO Stainless Steel Plate (With Adhesive)
    Resistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Length (mm)  150  Width (mm)  300  Mass (g)  37  Specific Gravity  7.7  Esco Part No.  EA441WA-30  Material  Stainless steel (SUS430) 
    from S$8.89
    Min. 2 days
  26. Stainless steel titanium gold plate
    Hikari Stainless steel titanium gold plate
    It is a plain plate. For marking or as a sign plate.
    Thickness (mm)  Material  Stainless steel  Color  Titanium gold  Specification  With tape 
    from S$19.99
    Min. 5 days
  27. Stainless steel weave
    ESCO Stainless steel weave
    Wire Diameter Φ(mm)  0.75  Length (mm)  1000  Width (mm)  300  Net Mesh  4.3  Esco Part No.  EA952BC-21A  Material  Stainless steel (SUS304) 
    from S$66.99
    Min. 4 days
  28. CDFB  Cold Flat Bar
    NOMIZU CDFB Cold Flat Bar
    Classified as austenitic, it is the most versatile material. Cutting material for processing.
    2018 Trusco page  2 0235  Length (mm)  980  Material  Stainless steel (SUS304) 
    from S$22.99
    Min. 2 days
  29. 0.91x30m / 40mm eyes Tortoise shell net (made of stainless steel)
    ESCO 0.91x30m / 40mm eyes Tortoise shell net (made of stainless steel)
    Wire Diameter Φ(mm)  0.85  Length (mm)  30000  Esco Part No.  EA952AB-11 
    from S$559.90
    Min. 4 days
  30. 450x1000mmx1.5mm / 15mm eyes Crimp net (made of stainless steel)
    ESCO 450x1000mmx1.5mm / 15mm eyes Crimp net (made of stainless steel)
    Esco Part No.  EA952BB-32 
    from S$99.90
    Min. 4 days
  31. 1000x 500x1.0mm / 2mm punch metal (made of stainless steel)
    ESCO 1000x 500x1.0mm / 2mm punch metal (made of stainless steel)
    Esco Part No.  EA952B-131 
    from S$269.90
    Min. 4 days
  32. 900x1000mm / 0.045mm mesh (made of stainless steel)
    ESCO 900x1000mm / 0.045mm mesh (made of stainless steel)
    Esco Part No.  EA952BC-113 
    from S$199.90
    Min. 4 days
  33. 300x1000mm / 1.00mm mesh mesh (stainless steel)
    ESCO 300x1000mm / 1.00mm mesh mesh (stainless steel)
    Esco Part No.  EA952BC-51 
    from S$63.99
    Min. 4 days
  34. Stainless Twill Woven Mesh (SUS316) 350/2600 Mesh
    AS ONE Stainless Twill Woven Mesh (SUS316) 350/2600 Mesh
    Particle size (μm)  (Pass) 7  Thickness (mm)  0.03  Width (mm)  1000  Length (mm)  1000  Dimension (mm)  1000×1000  As ONE Part Number  3-5146-05  Mesh Size  350/2600  Material  Stainless steel (SUS316)  Ink String Diameter (Φmm)  Φ0.03/0.022 
    from S$4,399.00
    Min. 11 days
  35. 500x 500x0.5mm / 6mm punch metal (made of stainless steel)
    ESCO 500x 500x0.5mm / 6mm punch metal (made of stainless steel)
    Esco Part No.  EA952B-105 
    from S$94.99
    Min. 4 days
  36. Wire Mesh Cloth for Industrial(Stainless Plain Weave)
    Yoshidataka Wire Mesh Cloth for Industrial(Stainless Plain Weave)
    Length (mm)  1000  Width (mm)  450  Material  Stainless steel 
    Rating:
    88%
    from S$56.99
    Min. 2 days
  37. Stainless Round Bar
    ESCO Stainless Round Bar
    Stainless steel is an alloy of iron with a mixture of chrome and nickel, and is a "rust-resistant" metal. It is a typical stainless steel called 18 chrome 8 nickel, and it is a typical austenitic stainless steel with the highest production volume among stainless steels. Weldability is a... Read More
    Specific Gravity  7.93  Cutting method  Band saw cutting (intersection: -0, +3)  JIS Standard  G4303  Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  38. Plain Weave Wire Mesh Stainless Steel
    MonotaRO Plain Weave Wire Mesh Stainless Steel
    A plain weave wire mesh made of stainless steel 304 with excellent chemical resistance. For factories, construction, vehicles, kitchens, agriculture, etc. For sieving, general filtration, drying, reinforcement, partitioning, insect repellent, etc. * Please refrain from using it for any other purp... Read More
    Width (mm)  1000  Specification  Plain weave  Material  Stainless steel (SUS304)  Type  roll 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  39. Stainless Steel Sheet
    Kyuho Stainless Steel Sheet
    Light and easy to cut, easy to work, beautiful forever, rust-free metal material It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs! * It may rust depending on the environment.
    Thickness (mm)  0.1  Adhesive  None  Type  Scroll  Color  Silver 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  40. Stainless Steel Mesh Plain Sheet
    Hikari Stainless Steel Mesh Plain Sheet
    Good heat resistance, corrosion resistance and mechanical properties. It has high work hardening property and cannot be hardened by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.
    Melting Point (℃)  1399~1454  Width (mm)  200  Length (mm)  300  Specific Gravity  About 7.90  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate  Material  Stainless steel (SUS304) 
    Rating:
    91%
    from S$7.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 221

Set Ascending Direction