Stainless Steel Sheets
Other Related Pages
- Hikari Stainless Steel Plain SheetGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Type Flat plate Adhesive None Material Stainless steel (SUS430)
- Kyuho Stainless Steel SheetMaterial Stainless steel (SUS430) Adhesive None Type Flat plate
- Kyuho Stainless steel plate with adhesiveLight and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. Type with adhesive. It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs! *Because the size of the adhesive surf... Read MoreAdhesive Acrylic Thickness (mm) 0.1 Type Flat plate Material Stainless steel (SUS430)
- Hikari Stainless plateMetal material suitable for hobbies and crafts. Various repair, hobby, and DIY materials. Stainless steel plate with excellent corrosion resistance. Ideal for shielding plates, name plates, interiors, crafts, around the range, etc. * Be careful when handling as there is a risk of injury on the cu... Read MoreMaterial Stainless steel (SUS430)
- ESCO Stainless plateResistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.Melting Point (℃) 1427~1510 Length (mm) 150 Width (mm) 300 Specific Gravity 7.7 Material Stainless steel (SUS430)
- Hikari Stainless steel flat plateMetal material suitable for hobby and DIY, etc. Material for various repairs, hobby, DIY Stainless steel flat plate with excellent corrosion resistance Ideal for interior, work, water supply, various repairs, etc.Thickness (mm) 2 Material Stainless steel (SUS304)from S$16.99Min. 5 days
- Hikari Stainless steel flat plate with glueGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Type Flat plate Material Stainless steel (SUS430)
- Hikari FS stainless hairline with tapeHigh-quality stainless steel hairline finish marking plate Easy to install with tapeThickness (mm) 1 Color Plain Material Stainless steel Specification With tape
- Hikari Stainless Steel Mini Sheet with AdhesiveGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Width (mm) 225 Length (mm) 300 Specific Gravity About 7.70 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Type Flat plate Material Stainless steel (SUS430)
- WAKI Stainless sheetYou can easily attach it by removing the backing paper. Uses ultra-thin stainless steel and is easy to work with. You can cut any scissors. The finish is beautiful and forever beautiful. Repair of gas range, waterproof countertop around sink, cupboard, cupboard stain prevention mouse hole, rain l... Read MoreLength (mm) 920 Thickness (mm) 0.1 Material SUS430 stainless steelfrom S$26.99Min. 10 days
- ESCO Stainless Steel Plate (With Adhesive)Resistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Length (mm) 150 Width (mm) 300 Mass (g) 37 Specific Gravity 7.7 Esco Part No. EA441WA-30 Material Stainless steel (SUS430)from S$8.89Min. 2 days
- Hikari Stainless steel titanium gold plateIt is a plain plate. For marking or as a sign plate.Thickness (mm) 1 Material Stainless steel Color Titanium gold Specification With tapefrom S$19.99Min. 5 days
- Kyuho Flat plate stainless steelA mini-mini flat plate made of stainless steel that is an alloy of iron and chrome and is resistant to heat and rust. A stainless steel flat plate that can be used for various purposes such as repairs, nameplates, interiors, and crafts. * When handling, please use gloves so that the cut surface w... Read MoreMaterial Stainless steel SUS430
- Hikari Stainless steel plate 2 × 30 × 1000Trusco Part No. 849-5495 RoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 4 days
- Hikari Stainless steel plate 2 × 20 × 1000Trusco Part No. 849-5493 RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 4 days
- ESCO Steel Plate 100 x 125 x 1.6mm (Unichrome Plating / with Screw HolesThickness (mm) 1.6 Hole Diameter (Φmm) 5 Material Steel unichrome plated finishfrom S$5.59Min. 2 days
- Taiho Trading Stainless Steel Spring WireMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Stainless steelfrom S$13.99Min. 2 days
- Taiho Trading Stainless Steel PlateMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.from S$3.29Min. 2 days
- Hikari Stainless steel plate 2 × 25 × 1000Trusco Part No. 849-5494 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 4 days
- No Brand Stainless Steel Plate Surface Finish 2B Fixed Size ProductThickness (mm) 0.8 Material Stainless steelfrom S$3.29Min. 2 days
- Hikari Stainless steel plate 2 × 30 × 2000Trusco Part No. 849-5496 RoHS directive (corresponding to 10 substances) Correspondencefrom S$469.90Min. 4 days
- Taiho Trading Stainless steel plate with adhesiveMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 0.1 Color No polishing Material SUS430from S$13.99Min. 7 days
- Taiho Trading Stainless Steel SphereMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Stainless steelfrom S$4.99Min. 7 days
- Hikari Stainless steel plate 2 × 15 × 1000Trusco Part No. 849-5492 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 4 days
- ESCO 85x140x 1.6mm Steel plate (unichrome plating / with screw holesThickness (mm) 1.6 Hole Diameter (Φmm) 5 Material Steel unichrome plated finishfrom S$5.49Min. 4 days
- Japan Green Cross Stainless plain plate KHY-SSA plain stainless steel plate convenient for making original signs. As it is made of stainless steel, it is hard to rust. We also accept orders for custom-made items such as lettering. on the original label.Thickness (mm) 0.5 Height (mm) 300 Mounting 4 holes Hole Diameter (mm) 4mmΦ×4 locations Width (mm) 600 Mass (g) 700 Type of Sign Screw stopper (screw sold separately) Material Stainless steelfrom S$87.99Min. 4 days