All Category

Stainless Steel Thin Sheets

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Stainless Steel Plain Sheet
    Hikari Stainless Steel Plain Sheet
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Melting Point (℃)  1427~1510  Specific Gravity  About 7.70  Type  Flat plate  Adhesive  None  Material  Stainless steel (SUS430) 
    Rating:
    90%
    from S$5.29
    Min. 2 days
  2. Stainless Steel Sheet
    Kyuho Stainless Steel Sheet
    Material  Stainless steel (SUS430)  Adhesive  None  Type  Flat plate 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  3. Stainless steel plate with adhesive
    Kyuho Stainless steel plate with adhesive
    Light and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. Type with adhesive. It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs! *Because the size of the adhesive surf... Read More
    Adhesive  Acrylic  Thickness (mm)  0.1  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  4. Stainless plate
    Hikari Stainless plate
    Metal material suitable for hobbies and crafts. Various repair, hobby, and DIY materials. Stainless steel plate with excellent corrosion resistance. Ideal for shielding plates, name plates, interiors, crafts, around the range, etc. * Be careful when handling as there is a risk of injury on the cu... Read More
    Material  Stainless steel (SUS430) 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  5. Stainless plate
    ESCO Stainless plate
    Resistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.
    Melting Point (℃)  1427~1510  Length (mm)  150  Width (mm)  300  Specific Gravity  7.7  Material  Stainless steel (SUS430) 
    Rating:
    60%
    from S$8.49
    Min. 2 days
  6. Stainless steel flat plate
    Hikari Stainless steel flat plate
    Metal material suitable for hobby and DIY, etc. Material for various repairs, hobby, DIY Stainless steel flat plate with excellent corrosion resistance Ideal for interior, work, water supply, various repairs, etc.
    Thickness (mm)  Material  Stainless steel (SUS304) 
    from S$16.99
    Min. 5 days
  7. Stainless steel flat plate with glue
    Hikari Stainless steel flat plate with glue
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Specific Gravity  About 7.70  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  8. Stainless Sheet
    ESCO Stainless Sheet
    Material  SUS304 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  9. FS stainless hairline with tape
    Hikari FS stainless hairline with tape
    High-quality stainless steel hairline finish marking plate Easy to install with tape
    Thickness (mm)  Color  Plain  Material  Stainless steel  Specification  With tape 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  10. Stainless Steel Mini Sheet with Adhesive
    Hikari Stainless Steel Mini Sheet with Adhesive
    General stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Width (mm)  225  Length (mm)  300  Specific Gravity  About 7.70  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate  Material  Stainless steel (SUS430) 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  11. Stainless sheet
    WAKI Stainless sheet
    You can easily attach it by removing the backing paper. Uses ultra-thin stainless steel and is easy to work with. You can cut any scissors. The finish is beautiful and forever beautiful. Repair of gas range, waterproof countertop around sink, cupboard, cupboard stain prevention mouse hole, rain l... Read More
    Length (mm)  920  Thickness (mm)  0.1  Material  SUS430 stainless steel 
    from S$26.99
    Min. 10 days
  12. Stainless Steel Plate (With Adhesive)
    ESCO Stainless Steel Plate (With Adhesive)
    Resistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1427~1510  Length (mm)  150  Width (mm)  300  Mass (g)  37  Specific Gravity  7.7  Esco Part No.  EA441WA-30  Material  Stainless steel (SUS430) 
    from S$8.89
    Min. 2 days
  13. Stainless steel titanium gold plate
    Hikari Stainless steel titanium gold plate
    It is a plain plate. For marking or as a sign plate.
    Thickness (mm)  Material  Stainless steel  Color  Titanium gold  Specification  With tape 
    from S$19.99
    Min. 5 days
  14. Flat plate stainless steel
    Kyuho Flat plate stainless steel
    A mini-mini flat plate made of stainless steel that is an alloy of iron and chrome and is resistant to heat and rust. A stainless steel flat plate that can be used for various purposes such as repairs, nameplates, interiors, and crafts. * When handling, please use gloves so that the cut surface w... Read More
    Material  Stainless steel SUS430 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  15. Stainless steel plate 2 × 30 × 1000
    Hikari Stainless steel plate 2 × 30 × 1000
    Trusco Part No.  849-5495  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 4 days
  16. Stainless steel plate 2 × 20 × 1000
    Hikari Stainless steel plate 2 × 20 × 1000
    Trusco Part No.  849-5493  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 4 days
  17. Steel Plate 100 x 125 x 1.6mm (Unichrome Plating / with Screw Holes
    ESCO Steel Plate 100 x 125 x 1.6mm (Unichrome Plating / with Screw Holes
    Thickness (mm)  1.6  Hole Diameter (Φmm)  Material  Steel unichrome plated finish 
    from S$5.59
    Min. 2 days
  18. Stainless steel plate 2 × 25 × 1000
    Hikari Stainless steel plate 2 × 25 × 1000
    Trusco Part No.  849-5494  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 4 days
  19. Stainless Steel Plate Surface Finish 2B Fixed Size Product
    No Brand Stainless Steel Plate Surface Finish 2B Fixed Size Product
    Thickness (mm)  0.8  Material  Stainless steel 
    from S$3.29
    Min. 2 days
  20. Stainless steel plate 2 × 30 × 2000
    Hikari Stainless steel plate 2 × 30 × 2000
    Trusco Part No.  849-5496  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$469.90
    Min. 4 days
  21. Stainless steel plate 2 × 15 × 1000
    Hikari Stainless steel plate 2 × 15 × 1000
    Trusco Part No.  849-5492  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 4 days
  22. 85x140x  1.6mm  Steel plate (unichrome plating / with screw holes
    ESCO 85x140x 1.6mm Steel plate (unichrome plating / with screw holes
    Thickness (mm)  1.6  Hole Diameter (Φmm)  Material  Steel unichrome plated finish 
    from S$5.49
    Min. 4 days
  23. Stainless plain plate KHY-SS
    Japan Green Cross Stainless plain plate KHY-SS
    A plain stainless steel plate convenient for making original signs. As it is made of stainless steel, it is hard to rust. We also accept orders for custom-made items such as lettering. on the original label.
    Thickness (mm)  0.5  Height (mm)  300  Mounting  4 holes  Hole Diameter (mm)  4mmΦ×4 locations  Width (mm)  600  Mass (g)  700  Type of Sign  Screw stopper (screw sold separately)  Material  Stainless steel 
    from S$87.99
    Min. 4 days
View : Grid List
Filter

23 Item(s)

Set Ascending Direction