All Category

Stainless Steel Round Bars

Other Related Pages

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. JIS-304 h9 round bar
    NOMIZU JIS-304 h9 round bar
    This is a processing method in which materials at room temperature are passed between carbide tools. It has high dimensional accuracy and features beautiful skin. SUS304 has excellent corrosion resistance and is widely used as a general-purpose steel grade. Cutting material for processing.
    2018 Trusco page  2 0231  Material  Stainless steel (SUS304) 
    from S$27.99
    Min. 3 days
  2. Stainless Round Bar
    ESCO Stainless Round Bar
    Stainless steel is an alloy of iron with a mixture of chrome and nickel, and is a "rust-resistant" metal. It is a typical stainless steel called 18 chrome 8 nickel, and it is a typical austenitic stainless steel with the highest production volume among stainless steels. Weldability is a... Read More
    Specific Gravity  7.93  Cutting method  Band saw cutting (intersection: -0, +3)  JIS Standard  G4303  Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  3. JIS-304 abrasive
    NOMIZU JIS-304 abrasive
    A round bar with high dimensional accuracy due to grinding. SUS304 has excellent corrosion resistance and is widely used as a general-purpose steel grade. Cutting material for processing.
    2018 Trusco page  2 0232  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  4. JIS-316 h9 round bar
    NOMIZU JIS-316 h9 round bar
    This is a processing method in which materials at room temperature are passed between carbide tools. It has high dimensional accuracy and features beautiful skin. SUS316 is a stainless steel made by adding molybdenum to SUS304 and has excellent corrosion resistance and acid resistance. Cutting ma... Read More
    2018 Trusco page  2 0231  Material  Stainless steel (SUS316) 
    from S$29.99
    Min. 32 days
  5. JIS-303 peeling round bar
    NOMIZU JIS-303 peeling round bar
    This is a processing method in which the black skin on the surface is cut after hot rolling. SUS303 is inferior in corrosion resistance to SUS304, but has excellent machinability. Cutting material for processing.
    2018 Trusco page  2 0234  Material  Stainless steel (SUS303) 
    Rating:
    100%
    from S$24.99
    Min. 32 days
  6. JIS-303 h9 round bar
    NOMIZU JIS-303 h9 round bar
    This is a processing method in which materials at room temperature are passed between carbide tools. It has high dimensional accuracy and features beautiful skin. SUS303 is inferior in corrosion resistance to SUS304, but has excellent machinability. Cutting material for processing.
    2018 Trusco page  2 0231  Material  Stainless steel (SUS303) 
    from S$26.99
    Min. 3 days
  7. JIS-303 polished product
    NOMIZU JIS-303 polished product
    A round bar with high dimensional accuracy due to grinding. SUS303 is inferior in corrosion resistance to SUS304, but has excellent machinability. Cutting material for processing.
    2018 Trusco page  2 0232  Material  Stainless steel (SUS303) 
    from S$21.99
    Min. 3 days
  8. JIS-304 peeling round bar
    NOMIZU JIS-304 peeling round bar
    This is a processing method in which the black skin on the surface is cut after hot rolling. SUS304 is a general-purpose steel grade product with excellent corrosion resistance. Cutting material for processing.
    2018 Trusco page  2 0234  Material  Stainless steel (SUS304) 
    from S$22.99
    Min. 32 days
  9. JIS-316 peeling round bar
    NOMIZU JIS-316 peeling round bar
    This is a processing method in which the black skin on the surface is cut after hot rolling. SUS316 is a stainless steel made by adding molybdenum to SUS304 and has excellent corrosion resistance and acid resistance. Cutting material for processing.
    2018 Trusco page  2 0234  Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$29.99
    Min. 32 days
  10. JIS-316 polished product
    NOMIZU JIS-316 polished product
    A round bar with high dimensional accuracy due to grinding. SUS316 is a stainless steel made by adding molybdenum to SUS304 and has excellent corrosion resistance and acid resistance. Cutting material for processing.
    2018 Trusco page  2 0232  Material  Stainless steel (SUS316) 
    from S$29.99
    Min. 32 days
  11. Stainless Steel Round Bar
    Taiho Trading Stainless Steel Round Bar
    Metal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  SUS303 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  12. Stainless Steel Round Bar
    HILOGIK Stainless Steel Round Bar
    Stainless steel mold material For reinforcement and decoration as work and DIY
    Length (mm)  1000  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  13. Stainless Steel Round Bar
    Hikari Mold Stainless Steel Round Bar
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    90%
    from S$2.69
    Min. 2 days
View : Grid List
Filter

13 Item(s)

Set Ascending Direction