All Category

Stainless Steel Flat Bars

Other Related Pages

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. CDFB  Cold Flat Bar
    NOMIZU CDFB Cold Flat Bar
    Classified as austenitic, it is the most versatile material. Cutting material for processing.
    2018 Trusco page  2 0235  Length (mm)  980  Material  Stainless steel (SUS304) 
    from S$22.99
    Min. 2 days
  2. Stainless Steel Flat Bar
    Taiho Trading Stainless Steel Flat Bar
    Metal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  300  Material  Stainless steel 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  3. Stainless Steel Flat Bar
    HILOGIK Stainless Steel Flat Bar
    Stainless steel mold material For reinforcement and decoration as work and DIY
    Length (mm)  1000  Thickness (mm)  Material  Stainless steel (SUS304) 
    from S$21.99
    Min. 5 days
  4. SUS304 flat bar HOT thickness 19mm x width 38mm
    No Brand SUS304 flat bar HOT thickness 19mm x width 38mm
    Stainless steel is an alloy of iron with a mixture of chrome and nickel, and is a "rust-resistant" metal. It is a typical stainless steel called 18 chrome 8 nickel, and it is a typical austenitic stainless steel with the highest production volume among stainless steels. Corrosion resist... Read More
    Discontinued
  5. SUS304 flat bar HOT thickness 19mm x width 50mm
    No Brand SUS304 flat bar HOT thickness 19mm x width 50mm
    Stainless steel is an alloy of iron with a mixture of chrome and nickel, and is a "rust-resistant" metal. It is a typical stainless steel called 18 chrome 8 nickel, and it is a typical austenitic stainless steel with the highest production volume among stainless steels. Corrosion resist... Read More
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction