Stainless Steel Angles
- Hikari Stainless Angle 1000Metal material suitable for repair and DIY. Material for various repairs, hobbies and DIY. Stainless steel angle with excellent corrosion resistance. Can be used widely as a protective material and repair material for corners.Material Stainless steel (SUS304)
- NOMIZU JIS-304 HOT angleA cut product of angle steel made from hot rolled material. The surface is pickled after hot rolling. Cutting material for processing. * Because it is a long item, it cannot be delivered to individual homes.2018 Trusco page 2 0235 Length (mm) 980 Material Stainless steel (SUS304)from S$39.99Min. 2 days
- Hikari Stainless angle 2000Thickness (mm) 1 Length (mm) 2000 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 5 days
- ESCO 100x100x40mm Angle connection bracket (Stainless steel)Esco Part No. EA440AE-12from S$36.99Min. 4 days
- ESCO 100x100x40mm Angle connection bracket (Stainless steel)Esco Part No. EA440AE-11from S$32.99Min. 4 days
- ESCO 300x360x40mm portal angle bracket (stainless steel)Esco Part No. EA440AC-300Sfrom S$189.90Min. 4 days
- ESCO 180x240x40mm portal angle bracket (stainless steel)Esco Part No. EA440AC-180Sfrom S$129.90Min. 4 days
- HILOGIK Stainless Steel AngleStainless steel mold material For reinforcement and decoration as work and DIYLength (mm) 1000 Material Stainless steel (SUS304)from S$15.99Min. 5 days
- ESCO 240x300x40mm portal angle bracket (stainless steel)Esco Part No. EA440AC-240Sfrom S$139.90Min. 4 days
- ESCO 185x40x40mm angle connection bracket (stainless steel)Esco Part No. EA440AE-18from S$55.99Min. 4 days