Good heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment.
Repairs, nameplates, interiors, crafts, water supplies, etc.
Thickness (mm) 0.6 Melting Point (℃) 1399~1454 Hole Diameter (Φmm) 6 Cell Spacing (mm) 9 Specific Gravity About 7.90 Material Stainless steel (SUS304)
It is a weave that combines vertical and horizontal lines alternately, and because it uses stainless steel wire, it is strong against water and has excellent durability.
For sieving, for general filtration, for mining, for physics and chemistry
Stainless steel punching that can be used for interiors and crafts.
For shields, nameplates, microwave ovens, interiors and crafts.
* When handling, please use gloves so that the cut surface will not be injured.
Particle size (μm) (Pass) 7 Dimension (mm) 1000×1000 As ONE Part Number 3-5146-05 Mesh Size 350/2600 Material Stainless steel (SUS316) Ink String Diameter (Φmm) Φ0.03/0.022
A plain weave wire mesh made of stainless steel 304 with excellent chemical resistance.
For factories, construction, vehicles, kitchens, agriculture, etc. For sieving, general filtration, drying, reinforcement, partitioning, insect repellent, etc.
* Please refrain from using it for any other purp... Read More
Width (mm) 1000 Material Stainless steel (SUS304) Type roll Specification Plain weave
Light and easy to cut, easy to work, beautiful forever, rust-free metal material
It can be cut with metal scissors, so it's okay to work! For remodeling the kitchen and around the water! For DIY materials such as home repairs!
* It may rust depending on the environment.
Thickness (mm) 0.1 Adhesive None Type Scroll Color Silver
Good heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment.
Repairs, nameplates, interiors, crafts, water supplies, etc.
Melting Point (℃) 1399~1454 Width (mm) 200 Length (mm) 300 Specific Gravity About 7.90 Type Flat plate Material Stainless steel (SUS304)
Light and easy to cut, easy to work, forever beautiful, rust-proof metal material with adhesive.
It can be cut with metal scissors, so it's okay to work! For remodeling the kitchen and around the water! For DIY materials such as home repairs!
* The size of the adhesive surface is linked to th... Read More
Thickness (mm) 0.1 Adhesive Acrylic Type Scroll Color Silver
It is a mesh panel that expands the width of the interior with just one idea. It can be used for various purposes by combining various parts such as interior, gardening mesh panel poles, panels, shelves, etc. It is made of durable and rust-resistant stainless steel.
Wire Diameter Φ(mm) (Frame) 5 ・ (Mesh part) 2.5 Cell Spacing (mm) Net club: 50 Material Stainless steel (SUS304)
Made in Japan for peace of mind. A plain weave wire mesh made by weaving stainless steel wires crossing each other at regular intervals.
For filters and sieves
* Please note that the edges are sharp.
Length (m) 1 Width (mm) 450 Color Silver Material Stainless steel
General stainless steel. There is magnetism.
Shielding plate, name plate, interior, work, range surroundings, etc.
Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Length (mm) 920 Specific Gravity About 7.70 Adhesive Acrylic Type Scroll Material Stainless steel (SUS430)
Good heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment.
Repairs, nameplates, interiors, crafts, water supplies, etc.
Wire Diameter Φ(mm) 0.3 Thickness (mm) 0.3 Melting Point (℃) 1399~1454 Mesh Size 20 Width (mm) 400 Length (mm) 500 Specific Gravity About 7.90 Type Roll winding Material Stainless steel (SUS304)
It is a weave that combines vertical and horizontal lines alternately, and is strong against water and has excellent durability by using 18-8 stainless steel (SUS304).
Widely used for sieving, general filtration filters, mining, physics and chemistry, milling / rice milling, insect repellent, etc.
A metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY. A mesh sheet made of stainless steel with excellent corrosion resistance. Ideal for various repairs such as around water.
* Be careful when handling as there is a risk of injury on the cut surface, ... Read More
Expanded metal is a product in which a metal plate is cut in a staggered pattern and at the same time expanded by a special machine to form a diamond-shaped or hexagonal mesh. Since it is made from a single plate, it is strong and there is no need to worry about the mesh becoming tangled or fraye... Read More