Light and easy to cut, easy to work, beautiful forever, rust-free metal material
It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs!
* It may rust depending on the environment.
Thickness (mm) 0.1 Adhesive None Type Scroll Color Silver
Light and easy to cut, easy to work, forever beautiful, rust-proof metal material with adhesive.
It can be cut with metal scissors, so it can be used for crafts! For kitchen and plumbing renovations! DIY materials for home repairs!
*Because the size of the adhesive surface affects the adhesive st... Read More
Thickness (mm) 0.1 Adhesive Acrylic Type Scroll Color Silver
Made in Japan for peace of mind. A plain weave wire mesh made by weaving stainless steel wires crossing each other at regular intervals.
For filters and sieves
* Please note that the edges are sharp.
Length (mm) 1000 Width (mm) 450 Color Silver Material Stainless steel
General stainless steel. There is magnetism.
Shielding plate, name plate, interior, work, range surroundings, etc.
Thickness (mm) 0.1 Melting Point (℃) 1427~1510 Length (mm) 920 Specific Gravity About 7.70 Adhesive Acrylic Type Scroll Material Stainless steel (SUS430)
A wire mesh made by twisting a wire and knitting the mesh into a hexagonal shape. Made of stainless steel, it does not rust easily.
It is used for various purposes such as fences, poultry farming, and crafts.
It is a weave that combines vertical and horizontal lines, and is made of 18-8 stainless steel (SUS304), which is resistant to water and has excellent durability.
For sieving, general filtration filter mining, physics and chemistry, milling, rice milling, insect repellent
* Because the cut surfac... Read More