Copper Thin Steel Sheets
- Hikari Brass 0.1 × 365 × 600A metal material suitable for hobbies and crafts. Materials for various repairs, hobbies and DIY Brass material sheets with excellent workability. Ideal for hobbies, crafts and various repairs. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to we... Read MoreThickness (mm) 0.1 Material Brassfrom S$19.99Min. 4 days
- Hikari Copper 0.3 × 365 × 900It has excellent electrical conductivity, thermal conductivity, and workability. For all repairsThickness (mm) 0.3 Width (mm) 365 Trusco Part No. 753-8511 Length (mm) 900 Mass (g) 971 Material Copperfrom S$329.90Min. 3 days
- Hikari Copper 0.1 × 365 × 600 with glueIt has excellent electrical conductivity, thermal conductivity, and workability. For all repairsThickness (mm) 0.1 Mass (g) 246 Width (mm) 365 Length (mm) 600 Trusco Part No. 753-8502 Material Copper Specification With tapefrom S$149.90Min. 32 days