All Category

Copper Steel Sheets

Other Related Pages

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Copper Plain Sheet
    Hikari Copper Plain Sheet
    A metal material suitable for hobbies and work. Materials for various repairs, hobbies, and DIY Copper plates with excellent electrical conductivity, thermal conductivity, and workability. Ideal for etching, nameplates, interiors, work, and various repairs. * Be careful when handling as there is ... Read More
    Length (mm)  365 
    Rating:
    79%
    from S$8.69
    Min. 2 days
  2. Copper plate (rolled)
    Hikari Copper plate (rolled)
    A metal material suitable for hobbies and work. Materials for various repairs, hobbies and DIY. Copper material sheets with excellent electrical conductivity, thermal conductivity and workability. Ideal for hobbies, work and various repairs. * Be careful when handling as there is a risk of injury... Read More
    Thickness (mm)  0.1  Dimension (mm)  365×600  Material  Copper 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  3. Copper Sheet
    ESCO Copper Sheet
    Has excellent electrical and thermal ductility. Good weldability, corrosion resistance, and weather resistance. For electrical machinery
    Material  Tough pitch copper (C1100) 
    from S$76.99
    Min. 2 days
  4. Copperplate
    Hikari Copperplate
    A metal material suitable for hobbies and work. Materials for various repairs, hobbies, and DIY Copper plates with excellent electrical conductivity, thermal conductivity, and workability. Ideal for etching, nameplates, interiors, work, and various repairs. * Be careful when handling as there is ... Read More
    Width (mm)  225  Length (mm)  300  Material  Copper 
    from S$16.99
    Min. 2 days
  5. Copper disc
    Hikari Copper disc
    It is a metal material suitable for hobby and work, etc. Material for various repairs, hobby, DIY It is a copper disk with excellent electrical conductivity, thermal conductivity, workability, etc. It is ideal for etching, nameplate, interior, work, various repairs, etc. * Be careful when handlin... Read More
    Thickness (mm)  Diameter (Φmm)  30  Material  Copper 
    from S$3.09
    Min. 2 days
  6. Copper Plain Sheet (Sheet Type, with Adhesive)
    Hikari Copper Plain Sheet (Sheet Type, with Adhesive)
    Since it is adhesive, it can be easily installed by simply peeling off the backing paper. For repairs such as around water.
    Thickness (mm)  0.1  Melting Point (℃)  1083  Mass (g)  244  Width (mm)  300  Length (mm)  300  Trusco Part No.  381-5269  Specific Gravity  About 8.90  Adhesive  Acrylic  Material  Copper  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat plate 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Copper Sheet with Adhesive
    Kyuho Copper Sheet with Adhesive
    Generally, it is soft and easy to process, and various processing can be performed. It has excellent workability, extensibility, and electrical / thermal conductivity. Comes with an adhesive. Plating, soldering, etc. * Be careful of machining such as drilling because it is sticky. Please use it o... Read More
    Thickness (mm)  0.1  Melting Point (℃)  1083  Specific Gravity  8.89  Adhesive  Acrylic  Material  Copper 
    Rating:
    90%
    from S$66.99
    Min. 2 days
  8. Copper plate (ingot)
    Taiho Trading Copper plate (ingot)
    Metal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Material  Copper 
    Rating:
    20%
    from S$11.99
    Min. 7 days
  9. Copper Disc
    Taiho Trading Copper Disc
    Metal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Thickness (mm)  1.0  Material  Copper 
    from S$4.49
    Min. 2 days
  10. Copper Plate
    Taiho Trading Copper Plate
    Metal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Material  Copper 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  11. Copper Sheet
    Kyuho Copper Sheet
    Generally, it is soft and easy to process, and various processing can be performed. It has excellent workability, extensibility, and electrical / thermal conductivity. Plating, soldering, etc. * Be careful of machining such as drilling because it is sticky.
    Melting Point (℃)  1083  Specific Gravity  8.89  Color  Bronze  Material  Copper  Type  Flat plate  Adhesive  None 
    Rating:
    90%
    Discontinued
  12. Flat Copper Sheets
    Kyuho Flat Copper Sheets
    Generally, it is soft and easy to process, and various processing can be performed. It has excellent workability, extensibility, and electrical / thermal conductivity. It can be used for various purposes such as nameplates, crafts, repairs, and interiors. * When handling, please use gloves so tha... Read More
    Thickness (mm)  Melting Point (℃)  1083  Width (mm)  150  Length (mm)  300  Specific Gravity  8.89  Color  Bronze  Material  Copper 
    Discontinued
  13. Copper plate (with adhesive)
    ESCO Copper plate (with adhesive)
    Has excellent electrical and thermal conductivity. When the surface oxidizes, copper oxide forms a film that prevents the progress of corrosion. Striking, smoking, etching, heat dissipation, conductivity, etc.
    Thickness (mm)  0.1  Melting Point (℃)  1083  Width (mm)  150  Length (mm)  300  Mass (g)  68  Specific Gravity  8.89  Material  Copper (C1220)  Esco Part No.  EA441WA-10 
    Discontinued
  14. 365x100x10mm copper plate
    ESCO 365x100x10mm copper plate
    Esco Part No.  EA440DR-10  Width (mm)  100  Material  Tough pitch copper (C1100P)  Thickness (mm)  10  Length (mm)  365 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction