All Category

Copper Round Bars

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Copper Round Bar
    Hikari Mold Copper Round Bar
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Length (mm)  1000  Material  C-1100B 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  2. Copper round bar
    Hikari Copper round bar
    A metal material suitable for hobbies and work. Various repair / hobby / DIY materials Copper round bar with excellent electrical conductivity, thermal conductivity, and workability.
    Material  Copper 
    Rating:
    95%
    from S$3.69
    Min. 2 days
  3. Copper Round Bar
    ESCO Copper Round Bar
    Has excellent electrical and heat conductivity. Used for electrical parts, chemical industry, etc. * Some (blue) colors are applied to the products to identify the material.
    Cutting method  Band saw cutting (intersection: -0, +3)  Material  Copper (C1100)  Refining  H (work hardened)  JIS Standard  H3250 C1100BD 
    from S$13.99
    Min. 2 days
  4. Copper Round Bar
    Taiho Trading Copper Round Bar
    Metal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Material  Copper 
    from S$3.39
    Min. 2 days
  5. Copper Round Bar (Ingot)
    Taiho Trading Copper Round Bar (Ingot)
    Metal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.
    Length (mm)  10  Material  Copper 
    from S$12.99
    Min. 2 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction