Copper Pipes
Other Related Pages
- Hikari Mold Copper Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-1220T
- Hikari Copper pipeA metal material suitable for hobbies and work. Various repair / hobby / DIY materials Copper pipe with excellent electrical conductivity, thermal conductivity, and workability.Material Copper
- Taiho Trading Copper pipeMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Copperfrom S$17.99Min. 8 days
- Taiho Trading Copper pipeMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 0.5 Length (mm) 300 Material Copperfrom S$2.49Min. 8 days