Copper Round Pipes
Other Related Pages
- Hikari Mold Copper Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-1220T
- Taiho Trading Copper pipeMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Copperfrom S$16.99Min. 7 days
- Taiho Trading Copper PipeMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 0.5 Length (mm) 300 Material Copperfrom S$2.39Min. 2 days