Copper Checker Plates / Punched Plates / Mesh Sheets / Wire Netting
Other Related Pages
- Hikari Copper Mini Sheet Mesh TypeA metal material suitable for hobbies and work. Materials for various repairs, hobbies and DIY. A mesh type of copper material with excellent electrical conductivity, thermal conductivity and workability. Ideal for hobbies, work and various repairs. * Be careful when handling as there is a risk o... Read MoreThickness (mm) 0.3 Material Copper
- Kyuho Copper Sheet RolledUses ultra-thin copper and is easy to work with. Anyone can cut any scissors. A metal material that is forever beautiful and does not rust. Countertops, cupboards, stain-proof bathrooms, doors, wainscots, shutters, anti-corrosion mouse holes in clothes drying racks, repair boxes for rainwater, sh... Read MoreThickness (mm) 0.1 Width (mm) 365 Melting Point (℃) About 1083 Specific Gravity About 8.89 Color Bronze Material Copper Adhesive None Type Scroll
- ESCO 450x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 450 Material Copper Esco Part No. EA952BD-2from S$86.99Min. 2 days
- ESCO 900x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 900 Material Copper Esco Part No. EA952BD-3from S$179.90Min. 4 days
- ESCO 300x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 300 Material Copper Esco Part No. EA952BD-1from S$79.99Min. 4 days
- Hikari Copper roll roll 0.1 × 365 × 1200 with glueIt has excellent electrical conductivity, thermal conductivity, and workability. For all repairsThickness (mm) 0.1 Length (mm) 1200 Width (mm) 365 Mass (g) 469 Trusco Part No. 753-8499 Material Copper Specification With tapefrom S$399.90Min. 32 days
- Taiho Trading Copper Wire MeshMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Copperfrom S$6.19Min. 2 days
- Kyuho Bronze mesh boardWire Diameter Φ(mm) 0.07 Mesh Size 150m/s Width (mm) 200 Length (mm) 300 Material Bronze Type Flat plateDiscontinued
Filter by categories