Copper Perforated Sheets
- Hikari Copper Mini Sheet Mesh TypeA metal material suitable for hobbies and work. Materials for various repairs, hobbies and DIY. A mesh type of copper material with excellent electrical conductivity, thermal conductivity and workability. Ideal for hobbies, work and various repairs. * Be careful when handling as there is a risk o... Read MoreThickness (mm) 0.3 Material Copper
- ESCO 450x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 450 Material Copper Esco Part No. EA952BD-2from S$86.99Min. 2 days
- ESCO 900x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 900 Material Copper Esco Part No. EA952BD-3from S$179.90Min. 4 days
- ESCO 300x1000mm / 5.60mm mesh (copper)Length (mm) 1000 Width (mm) 300 Material Copper Esco Part No. EA952BD-1from S$79.99Min. 4 days
- Taiho Trading Copper Wire MeshMetal material series Copper material with excellent workability and thermal conductivity For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Copperfrom S$6.19Min. 2 days
- Kyuho Bronze mesh boardWire Diameter Φ(mm) 0.07 Mesh Size 150m/s Width (mm) 200 Length (mm) 300 Material Bronze Type Flat plateDiscontinued