Brass Sheets
Other Related Pages
- Hikari Brass Plate Sheet TypeIt is a metal material suitable for hobbies and crafts. It is a brass plate with excellent workability for various repairs, hobbies, and DIY materials. It is ideal for etching, nameplates, interiors, crafts, and various repairs. * Be careful when handling as there is a risk of injury on the cut s... Read MoreMaterial Brass Type Flat plate
- Hikari Brass ball (for hobby)A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Spherical brass material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryMaterial Brass
- Hikari Brass dice (for hobby)A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Dice-shaped brass material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryDimension (mm) 20×20×20 Material Brassfrom S$4.39Min. 2 days
- Kyuho Brass with flat adhesiveA flat plate with an adhesive made of brass that is easy to process. It can be used for various purposes such as nameplates, crafts, repairs, and interiors. * When handling, please use gloves so that the cut surface will not be injured.Thickness (mm) 0.1 Material Brass
- ESCO Brass sheet (adhesive / rolled)Thickness (mm) 0.1 Material Brass Width (mm) 365
- ESCO Brass sheet (rolled)Thickness (mm) 0.1 Width (mm) 365 Material Brass
- Hikari Brass Sheet with AdhesiveIt is a metal material suitable for hobbies and crafts. It is a brass plate with excellent workability for various repairs, hobbies, and DIY materials. It is ideal for etching, nameplates, interiors, crafts, and various repairs. * Be careful when handling as there is a risk of injury on the cut s... Read MoreType Flat plate Material Brass Mass (g) 239 Width (mm) 300 Trusco Part No. 381-5251 Adhesive Acrylic Length (mm) 300 Thickness (mm) 0.1from S$27.99Min. 2 days
- Taiho Trading Brass diceMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$10.99Min. 8 days
- Taiho Trading Brass discMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 1.0 Material Brassfrom S$4.59Min. 2 days
- Taiho Trading iron sandMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Ironfrom S$4.79Min. 8 days
- Taiho Trading Brass plate (ingot)Metal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$12.99Min. 8 days
- Taiho Trading Brass powderMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$16.99Min. 2 days
- Taiho Trading Brass wireMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Copperfrom S$14.99Min. 8 days
- Taiho Trading Brass plateMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brass
- Taiho Trading Brass coneMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$11.99Min. 8 days
- Taiho Trading Brass sphereMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$4.59Min. 2 days
- Taiho Trading Brass ball (ingot)Metal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$7.69Min. 8 days
- Kyuho Brass SheetGood workability (bending) and beautiful. For work and decoration.Mass (g) 180 Material Brass Width (mm) 225 Thickness (mm) 0.3 Length (mm) 300Discontinued
Filter by categories