Brass Cutting Boards
Other Related Pages
- Hikari Brass Plate Sheet TypeIt is a metal material suitable for hobbies and crafts. It is a brass plate with excellent workability for various repairs, hobbies, and DIY materials. It is ideal for etching, nameplates, interiors, crafts, and various repairs. * Be careful when handling as there is a risk of injury on the cut s... Read MoreMaterial Brass Type Flat plate
- Kyuho Brass with flat adhesiveA flat plate with an adhesive made of brass that is easy to process. It can be used for various purposes such as nameplates, crafts, repairs, and interiors. * When handling, please use gloves so that the cut surface will not be injured.Thickness (mm) 0.1 Material Brass
- Hikari Brass Sheet with AdhesiveIt is a metal material suitable for hobbies and crafts. It is a brass plate with excellent workability for various repairs, hobbies, and DIY materials. It is ideal for etching, nameplates, interiors, crafts, and various repairs. * Be careful when handling as there is a risk of injury on the cut s... Read MoreType Flat plate Material Brass Mass (g) 239 Width (mm) 300 Trusco Part No. 381-5251 Adhesive Acrylic Length (mm) 300 Thickness (mm) 0.1from S$27.99Min. 2 days
- Taiho Trading Brass plate (ingot)Metal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brassfrom S$12.99Min. 8 days
- Taiho Trading Brass plateMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brass
- Kyuho Brass SheetGood workability (bending) and beautiful. For work and decoration.Mass (g) 180 Material Brass Width (mm) 225 Thickness (mm) 0.3 Length (mm) 300Discontinued