Brass Pipes
Other Related Pages
- Hikari Mold Brass Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-2700T
- Hikari Brass pipeIt is a metal material suitable for hobby and work, etc. It is a brass pipe with excellent workability for various repairs, hobbies, and DIY.Thickness (mm) About 0.5 Material Brass
- Taiho Trading Brass pipeMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Brassfrom S$17.99Min. 8 days
- Taiho Trading Brass pipeMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 0.5 Material Brass
- Taiho Trading Brass square tubeMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Thickness (mm) 0.5 Length (mm) 300 Material Brassfrom S$6.89Min. 8 days