Brass Perforated Boards
Other Related Pages
- Hikari Brass Mini plate Mesh typeMaterial Brass Type Flat plate Width (mm) 200 Thickness (mm) 0.3 Length (mm) 300 Mesh Size 20
- Taiho Trading Brass wire meshMetal material series Brass material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Brass
- Clever Brass meshIt has moderate strength and malleability, and is easy to cast and process. For filters such as liquid filtration and foreign matter removal. * Mesh refers to the number of lines or meshes between 25.4 mm (1 inch). * When storing, avoid direct sunlight and places with high temperature and humidity.from S$229.90Min. 3 days
- Kyuho Brass mesh boardGood workability and beautiful. For work and decoration.Width (mm) 200 Material Brass Type Flat plate Length (mm) 300Discontinued
- Kyuho Brass mesh scrollType Scroll Material Brass Width (mm) 450 Mesh Size 20m/s Length (mm) 500 Wire Diameter Φ(mm) -Discontinued