Brass Roll Metal Sheets
- Kyuho Brass Sheet RolledUses ultra-thin copper and is easy to work with. Anyone can cut any scissors. A metal material that is forever beautiful and does not rust. Countertops, cupboards, cupboards to prevent stains Bathrooms, doors, wainscots, shutters, drying table anti-corrosion mouse holes, repair boxes for raindrop... Read MoreThickness (mm) 0.1 Width (mm) 365 Length (mm) 600 Specific Gravity About 8.4 Melting Point (℃) About 900 Material Brass Type Scroll
- ESCO 900x1000mm / 0.12mm mesh mesh (made of brass)Esco Part No. EA952BE-33from S$109.90Min. 6 days
- ESCO 900x1000mm / 0.28mm mesh mesh (made of brass)Esco Part No. EA952BE-23from S$119.90Min. 6 days
- ESCO 450x1000mm / 0.28mm mesh mesh (made of brass)Esco Part No. EA952BE-22from S$79.99Min. 6 days
- ESCO 450x1000mm / 0.12mm mesh mesh (made of brass)Esco Part No. EA952BE-32from S$75.99Min. 6 days
- ESCO 300x1000mm / 0.60mm mesh mesh (made of brass)Esco Part No. EA952BE-11from S$75.99Min. 6 days
- ESCO 900x1000mm / 0.60mm mesh mesh (made of brass)Esco Part No. EA952BE-13from S$119.90Min. 6 days
- ESCO 300x1000mm / 0.12mm mesh mesh (made of brass)Esco Part No. EA952BE-31from S$67.99Min. 6 days
- ESCO 900x1000mm / 1.10mm mesh mesh (made of brass)Esco Part No. EA952BE-3from S$129.90Min. 6 days
- ESCO 450x1000mm / 0.60mm mesh mesh (made of brass)Esco Part No. EA952BE-12from S$79.99Min. 6 days
- ESCO 300x1000mm / 0.28mm mesh mesh (made of brass)Esco Part No. EA952BE-21from S$75.99Min. 6 days
- Kyuho Brass Plate Roll (With Adhesive)Good workability (bending) and beautiful. For work and decoration. * The size of the adhesive surface is linked to the size of the adhesive force, so please use it on a smooth surface. (If there is unevenness, the adhesive strength will be weak.) Adhesive strength will be weakened if dirt such as... Read MoreThickness (mm) 0.1 Width (mm) 365 Mass (g) 510 Length (mm) 600 Adhesive Acrylic Material Brass Type ScrollDiscontinued