Leads
- Hikari Lead massIt is a metal material suitable for hobbies and crafts. It is also suitable for use as a material weight for various repairs, hobbies, and DIY. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryMaterial Lead
- Hikari Lead ballA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Spherical lead material * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryMaterial Leadfrom S$1.79Min. 2 days
- ESCO 1000x50x0. 5mm lead plate (with adhesive)For soundproofing and vibration isolation of audio equipment, air conditioner outdoor units, etc.Specification With adhesive tape Material Pure lead Dimensions, Length L x Width W (mm) 1000×50 Thickness (mm) 0.5
- Hikari Lead diceA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Dice-shaped lead material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryDimension (mm) 20×20×20 Material Lead
- Hikari Rolled Lead PlateIt can be used as a radiation protection material for roentgens and CT rooms. Excellent sound insulation and vibration control of mechanical vibration. Can be cut with scissors. Radiation shielding / protective material. Sound insulation material. Damping material against mechanical vibration.Standard JIS H 4301 Material / Finish Leadfrom S$87.99Min. 7 days
- Taiho Trading lead plateMetal material series Lead material used for weights, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Leadfrom S$8.29Min. 2 days
- Taiho Trading Lead ingotMetal material series Lead material used for weights, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Leadfrom S$25.99Min. 8 days