Silicone Rubber
Other Related Pages
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 2mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Thickness (mm) 2 Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 3mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Thickness (mm) 3 Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 5mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Thickness (mm) 5 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 10mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Thickness (mm) 10 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 4mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Thickness (mm) 4 Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- ThreeHigh Silicone Sponge Square String[High heat resistance, square string type heat insulating material] Because it is soft, it can be easily wrapped around pipes with complicated shapes. It can also be used as a heat insulating, anti-freezing, and heat resistant cushion. Heat insulation, heat insulation, anti-freezing, heat resista... Read MoreHeat Resistance Temperature (℃) 200 Thickness (mm) 3 Width (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Silicone rubber sheetRubber with excellent heat resistance, cold resistance, weather resistance, electrical insulation, flame retardancy, and non-toxicity.Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Color Milky white Material siliconefrom S$6.69Min. 2 days
- INOAC silicone rubberIt has excellent oil resistance, chemical resistance, weather resistance, and self-extinguishing resistance. High heat underlays such as soldering irons and kettles, coasters.Operating Temperature Range -40~230℃ Width (mm) 500 Length (mm) 500 Material Silicone rubberfrom S$169.90Min. 2 days
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 1mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Thickness (mm) 1 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thikness 0.5mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Thickness (mm) 0.5 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- No Brand Silicone Rubber StringIt is suitable for packing because it can make long items. It has excellent heat resistance and can generally be used up to 200 ° C. Has excellent ozone resistance and weather resistance. Pressure cooker packing (round string) O-ring material (round string)Hardness 50 degrees Material Silicon
- TOGAWA RUBBER Silicone Rubber Sheet Thikness 1.5mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Thickness (mm) 1.5 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- No Brand SR (Silicone Rubber) Sponge Round Braided, OrangeA string-shaped rubber that can be used for various purposes such as gap filling packing.Color Orange Type Round string Material SR (silicon rubber)
- TOGAWA RUBBER Silicone rubber sheet thickness 6mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Thickness (mm) 6 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- No Brand SR (silicone rubber) sponge square string, orangeA string-shaped rubber that can be used for various purposes such as gap filling packing.Color Orange Material SR (silicon rubber) Type Square cord
- No Brand Silicon Rubber 30°* The color may differ depending on the lot.Material Silicon rubber Color Milky white Hardness 30
- TOGAWA RUBBER Silicone rubber sheet 8mm thickIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- No Brand High Strength Silicon SheetIt is a high-grade product that greatly improves the "weakness of tearing" that is a drawback of conventional silicon sheets. Strong resistance to various chemicals. Does not contain substances suspected of being endocrine disrupters. Food Sanitation Law 1986 Ministry of Health and Welf... Read MoreHeat Resistance Temperature (℃) -30~150 Tensile Strength (MPa) 10.0 Tear Strength (kN/m) 43 (angle type without cut) Hardness (Durometer A) 45 Elongation at Cutting (%) 600 Material Silicon (SI)from S$21.99Min. 2 days
- WAKI Groove rubberAs a protective material and cushioning material * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulationOperating Temperature Range (℃) -70~150 Length (m) 2 Dimension (mm) 4.8×1×7.5 Material Siliconfrom S$9.59Min. 2 days
- TIGERS POLYMER Silicon rubber sheet hardness 70Has excellent ozone resistance and weather resistance. It can be used in a wide temperature range of -60 to 200 ° C. Has excellent insulation resistance. Electronic equipment parts. Heat resistant packing material. Electric resistant sheet.Compression Set(%) 13(180℃×24h) Tensile Strength (MPa) 7.1 Hardness (Durometer A) 70 Heat Resistance Temperature (℃) About 200 Maximum Resistant Temperature (℃) About 280 Elongation (%) At disconnection / 290 Color Gray Material Silicone rubberfrom S$3.69Min. 2 days
- ThreeHigh Silicon Sponge Round TubeHas excellent heat insulation and heat retention. Although it depends on the degree of compression, it can generally be used from -60 ° C to 200 ° C. You can cut it freely. It can be used as a heater accessory. Various gaskets and packings Electronic parts, electrical parts, automobile parts Pipi... Read MoreLength (m) 1 Hardness 20 Heat Resistance Temperature (℃) 200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 2 days
- iteck Silicon groove type 2.4M cutA product that is easy to use by cutting the silicon groove type by 2.4M.Thickness (mm) 8.8 Length (mm) 2400 Width (mm) 5.9 Material Si (silicon rubber)from S$21.99Min. 2 days
- TIGERS POLYMER Silicone sponge rubberHas excellent heat insulation. Half foam. Has excellent impact resilience. Foaming magnification is about 2 times. Although it depends on the degree of compression, it can generally be used from -60 to + 200 ° C. It can be manufactured in a larger size than the highly foamed SR sponge sheet. Vari... Read MoreColor Red Apparent Density (g/cm3) 0.54 Material Silicone sponge sheet (low foam) Elongation (%) When disconnected / 370 Hardness (Type E) 35 Compression Set(%) 19(150℃×24h) Tensile Strength (MPa) 4.9 Thermal Conductivity (W/mk) 7.4×10-2from S$7.29Min. 2 days
- WAKI Groove rubberAs a protective material and cushioning material * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulationOperating Temperature Range (℃) -70~150 Length (m) 2 Dimension (mm) 8×3×5.8 Material Siliconfrom S$12.99Min. 2 days
- TIGERS POLYMER Silicone sponge rubber with tapeHas excellent heat insulation. Half foam. Has excellent impact resilience. Foaming magnification is about 2 times. Although it depends on the degree of compression, it can generally be used from -60 to + 200 ° C. It can be manufactured in a larger size than the highly foamed SR sponge sheet. Vari... Read MoreHardness (Type E) 35 Color Red Tensile Strength (MPa) 4.9 Thermal Conductivity (W/mk) 7.4×10-2 Compression Set(%) 19(150℃×24h) Material Silicone sponge sheet (low foam) Elongation (%) When disconnected / 370 Apparent Density (g/cm3) 0.54from S$9.29Min. 6 days
- ThreeHigh Silicone Sponge Sheet TypeHas excellent heat insulation and heat retention. Although it depends on the degree of compression, it can generally be used from -60 ° C to 200 ° C. You can cut it freely. We propose it as a heater accessory. Various gaskets Electronic parts, electrical parts, automobile parts Piping line *Silic... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- WAKI Eco-Friendly Silicone RubberA new rubber material that does not contain the target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Chemical Release Law", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe silicone rubber... Read MoreWidth (mm) 100 Length (mm) 100 Operating Temperature Range (℃) About -70 to 200 RoHS directive (corresponding to 10 substances) Correspondence Color Milky white Material Special synthetic silicone rubber
- TRUSCO Silicone sponge square stringColor Red (Bengara) Hardness 20±5° Length (m) 5 Material Silicone rubber spongefrom S$53.99Min. 2 days
- TIGERS POLYMER Silicon Rubber Sheets Hardness 70 with TapeHas excellent ozone resistance and weather resistance. It can be used in a wide temperature range of -60 to 200 ° C. Has excellent insulation resistance. Electronic equipment parts. Heat resistant packing material. Electric resistant sheet.Compression Set(%) 13(180℃×24h) Tensile Strength (MPa) 7.1 Hardness (Durometer A) 70 Heat Resistance Temperature (℃) About 200 Maximum Resistant Temperature (℃) About 280 Elongation (%) At disconnection / 290 Color Gray Material Silicone rubberfrom S$5.89Min. 6 days
- Hikari Uni holiday silicone rubberIdeal for anti-vibration, soundproofing, and non-slip. Can be used for home and business use.Thickness (mm) 1.5from S$4.19Min. 2 days
- WAKI Silicon tubeFor packing etc. * There is a tolerance of ± 5% between the size display and the actual size. * Color may shift, so please be careful where the product comes in contact. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product.Operating Temperature Range (℃) -70~150 Length (m) 2 Inner Dia. x Outer Dia. (Φmm) 4×6 RoHS directive (corresponding to 10 substances) Correspondence Material Siliconfrom S$9.59Min. 4 days
- iteck Silicon tube 2.4M cutA product that is easy to use by cutting the silicon tube to 2.4MMaterial Si (silicon rubber) Length (mm) 2400 Dimension (Φmm) 6from S$13.99Min. 5 days
- KOKUGO Silicone rubber spongeIt has excellent heat resistance and is suitable for construction, joint materials, door seals, etc.from S$5.89Min. 6 days
- TRUSCO Silicone sponge round stringColor Red (Bengara) Hardness 20±5° Length (m) 10 Material Silicone rubber spongefrom S$76.99Min. 3 days
- ThreeHigh Silicone sponge sheet (caterpillar)This is recommended for wrapping around cans and pipes. *Silicon products may emit smoke or smell when heated to high temperatures. This is a phenomenon peculiar to silicon called "impurities" in silicon or "siloxane gas". Please note. (*Heat treatment at high temperatures eli... Read MoreHardness 15 Heat Resistance Temperature (℃) 200 Type Caterpillar RoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 6 days
- WAKI Non-Slip SheetIt has excellent grip and can be used to prevent slipping. Has excellent weather resistance and water resistance. Anti-slip for work tables, tool boxes, equipment, computers, tableware, figurines, accessories, floor coverings, etc. * Not suitable for oil resistant applications. * It is a material... Read MoreThickness (mm) 1 Heat Resistance Temperature (℃) 180 RoHS directive (corresponding to 10 substances) Correspondence Material Siliconfrom S$7.39Min. 4 days
- ThreeHigh Silicon Sponge Round Tube (Sponge Back Crack Processing)[Tube-type heat insulating material with cracked back] It is possible to cover the pipe so as to sandwich it and to insulate it firmly. This is recommended for those who want to save the trouble of passing through the hole and making a cut in the tube. Heat insulation, heat insulation, anti-freez... Read MoreHeat Resistance Temperature (℃) 200 Hardness 20° Type Back crack processing RoHS directive (corresponding to 10 substances) Correspondence Material Siliconfrom S$139.90Min. 10 days
- No Brand Highly transparent antibacterial silicone rubber sheetA highly safe silicone rubber sheet that exhibits long-term stable antibacterial properties with "highly transparent silicone" that has high heat resistance, weather resistance, and inertness. Elevator buttons, displays, handrails, etc.Thickness (mm) 0.25 Width (mm) 480 Height (mm) 480 Length (mm) 480 Hardness 60° Specification SIAA mark acquired (JP0122894X0001I) Material Silicone rubber Color Transparentfrom S$219.90Min. 6 days
- No Brand Independent foam silicone rubber sheetA foamed silicone rubber sheet with a closed cell structure that can be used in a wide temperature range of -60 to -200 ° C. Home appliances, building insulation, cold and heat resistant cushioning, etc.Tensile Strength (MPa) 1.05 Hardness 30° Length (mm) 400 Width (mm) 400 Height (mm) 400 Elongation (%) 500 or more Compression Set(%) 68 Foaming Ratio About 2 to 3 times Material Silicone rubber Color Whitefrom S$199.90Min. 6 days
- ARAM silicon rubber sheetHas excellent heat resistance, cold resistance, and chemical resistance.Operating Temperature Range (℃) -50~200 Hardness 50 degrees RoHS directive (corresponding to 10 substances) Correspondence Material Silicon rubberfrom S$87.99Min. 11 days