All Category

Silicon Rubber Plates / Sheets

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Silicone Rubber Sheet Thickness 2mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 2mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Thickness (mm)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  2. Silicone Rubber Sheet Thickness 3mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 3mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Thickness (mm)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    94%
    from S$6.19
    Min. 2 days
  3. Silicone Rubber Sheet Thickness 5mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 5mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Thickness (mm)  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    91%
    from S$7.89
    Min. 2 days
  4. Silicone Rubber Sheet Thickness 10mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 10mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Thickness (mm)  10  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  5. Silicone Rubber Sheet Thickness 4mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 4mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Thickness (mm)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    95%
    from S$7.69
    Min. 2 days
  6. Silicone rubber sheet
    WAKI Silicone rubber sheet
    Rubber with excellent heat resistance, cold resistance, weather resistance, electrical insulation, flame retardancy, and non-toxicity.
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Material  silicone 
    from S$6.69
    Min. 2 days
  7. silicone rubber
    INOAC silicone rubber
    It has excellent oil resistance, chemical resistance, weather resistance, and self-extinguishing resistance. High heat underlays such as soldering irons and kettles, coasters.
    Operating Temperature Range  -40~230℃  Width (mm)  500  Length (mm)  500  Material  Silicone rubber 
    from S$169.90
    Min. 2 days
  8. Silicone Rubber Sheet Thickness 1mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 1mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Thickness (mm)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    96%
    from S$4.19
    Min. 2 days
  9. Silicone Rubber Sheet Thikness 0.5mm
    TOGAWA RUBBER Silicone Rubber Sheet Thikness 0.5mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Thickness (mm)  0.5  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    92%
    from S$4.19
    Min. 2 days
  10. Silicone Rubber Sheet Thikness 1.5mm
    TOGAWA RUBBER Silicone Rubber Sheet Thikness 1.5mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Thickness (mm)  1.5  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    91%
    from S$5.59
    Min. 2 days
  11. Silicone rubber sheet thickness 6mm
    TOGAWA RUBBER Silicone rubber sheet thickness 6mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Thickness (mm)  Tensile Strength (MPa)  7.9  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  12. Silicon Rubber 30°
    No Brand Silicon Rubber 30°
    * The color may differ depending on the lot.
    Material  Silicon rubber  Color  Milky white  Hardness  30 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  13. Silicone rubber sheet 8mm thick
    TOGAWA RUBBER Silicone rubber sheet 8mm thick
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  14. High Strength Silicon Sheet
    No Brand High Strength Silicon Sheet
    It is a high-grade product that greatly improves the "weakness of tearing" that is a drawback of conventional silicon sheets. Strong resistance to various chemicals. Does not contain substances suspected of being endocrine disrupters. Food Sanitation Law 1986 Ministry of Health and Welf... Read More
    Heat Resistance Temperature (℃)  -30~150  Tensile Strength (MPa)  10.0  Tear Strength (kN/m)  43 (angle type without cut)  Hardness (Durometer A)  45  Elongation at Cutting (%)  600  Material  Silicon (SI) 
    from S$21.99
    Min. 2 days
  15. Groove rubber
    WAKI Groove rubber
    As a protective material and cushioning material * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation
    Operating Temperature Range (℃)  -70~150  Length (m)  Dimension (mm)  4.8×1×7.5  Material  Silicon 
    from S$9.59
    Min. 2 days
  16. Silicon rubber sheet hardness 70
    TIGERS POLYMER Silicon rubber sheet hardness 70
    Has excellent ozone resistance and weather resistance. It can be used in a wide temperature range of -60 to 200 ° C. Has excellent insulation resistance. Electronic equipment parts. Heat resistant packing material. Electric resistant sheet.
    Compression Set(%)  13(180℃×24h)  Tensile Strength (MPa)  7.1  Hardness (Durometer A)  70  Heat Resistance Temperature (℃)  About 200  Maximum Resistant Temperature (℃)  About 280  Elongation (%)  At disconnection / 290  Color  Gray  Material  Silicone rubber 
    from S$3.69
    Min. 2 days
  17. Silicon groove type 2.4M cut
    iteck Silicon groove type 2.4M cut
    A product that is easy to use by cutting the silicon groove type by 2.4M.
    Thickness (mm)  8.8  Length (mm)  2400  Width (mm)  5.9  Material  Si (silicon rubber) 
    from S$21.99
    Min. 2 days
  18. Eco-Friendly Silicone Rubber
    WAKI Eco-Friendly Silicone Rubber
    A new rubber material that does not contain the target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Chemical Release Law", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe silicone rubber... Read More
    Width (mm)  100  Length (mm)  100  Operating Temperature Range (℃)  About -70 to 200  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Material  Special synthetic silicone rubber 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  19. Silicon Rubber Sheets Hardness 70 with Tape
    TIGERS POLYMER Silicon Rubber Sheets Hardness 70 with Tape
    Has excellent ozone resistance and weather resistance. It can be used in a wide temperature range of -60 to 200 ° C. Has excellent insulation resistance. Electronic equipment parts. Heat resistant packing material. Electric resistant sheet.
    Compression Set(%)  13(180℃×24h)  Tensile Strength (MPa)  7.1  Hardness (Durometer A)  70  Heat Resistance Temperature (℃)  About 200  Maximum Resistant Temperature (℃)  About 280  Elongation (%)  At disconnection / 290  Color  Gray  Material  Silicone rubber 
    from S$5.89
    Min. 6 days
  20. Uni holiday silicone rubber
    Hikari Uni holiday silicone rubber
    Ideal for anti-vibration, soundproofing, and non-slip. Can be used for home and business use.
    Thickness (mm)  1.5 
    from S$4.19
    Min. 2 days
  21. Silicon tube 2.4M cut
    iteck Silicon tube 2.4M cut
    A product that is easy to use by cutting the silicon tube to 2.4M
    Material  Si (silicon rubber)  Length (mm)  2400  Dimension (Φmm) 
    from S$13.99
    Min. 5 days
  22. Non-Slip Sheet
    WAKI Non-Slip Sheet
    It has excellent grip and can be used to prevent slipping. Has excellent weather resistance and water resistance. Anti-slip for work tables, tool boxes, equipment, computers, tableware, figurines, accessories, floor coverings, etc. * Not suitable for oil resistant applications. * It is a material... Read More
    Thickness (mm)  Heat Resistance Temperature (℃)  180  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon 
    from S$7.39
    Min. 4 days
  23. Highly transparent antibacterial silicone rubber sheet
    No Brand Highly transparent antibacterial silicone rubber sheet
    A highly safe silicone rubber sheet that exhibits long-term stable antibacterial properties with "highly transparent silicone" that has high heat resistance, weather resistance, and inertness. Elevator buttons, displays, handrails, etc.
    Thickness (mm)  0.25  Width (mm)  480  Height (mm)  480  Length (mm)  480  Hardness  60°  Specification  SIAA mark acquired (JP0122894X0001I)  Material  Silicone rubber  Color  Transparent 
    from S$219.90
    Min. 6 days
  24. Independent foam silicone rubber sheet
    No Brand Independent foam silicone rubber sheet
    A foamed silicone rubber sheet with a closed cell structure that can be used in a wide temperature range of -60 to -200 ° C. Home appliances, building insulation, cold and heat resistant cushioning, etc.
    Tensile Strength (MPa)  1.05  Hardness  30°  Length (mm)  400  Width (mm)  400  Height (mm)  400  Elongation (%)  500 or more  Compression Set(%)  68  Foaming Ratio  About 2 to 3 times  Material  Silicone rubber  Color  White 
    from S$199.90
    Min. 6 days
  25. silicon rubber sheet
    ARAM silicon rubber sheet
    Has excellent heat resistance, cold resistance, and chemical resistance.
    Operating Temperature Range (℃)  -50~200  Hardness  50 degrees  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon rubber 
    from S$87.99
    Min. 11 days
  26. silicone rubber
    INOAC silicone rubber
    It is a material that does not easily transfer heat. Has excellent heat resistance and cold resistance. It has excellent weather resistance, has little settling, and exhibits long-term sealing properties. Heat and cold resistant packing material, heat insulating material for boiler heating equipm... Read More
    Operating Temperature Range  -55~200℃  Length (mm)  1000  Width (mm)  915  Color  Gray  Material  Silicone rubber 
    from S$279.90
    Min. 3 days
  27. Surface specific resistance control silicone rubber sheet
    No Brand Surface specific resistance control silicone rubber sheet
    A foamed silicone rubber sheet with a closed cell structure that can be used in a wide temperature range of -60 to -200 ° C. Home appliances, building insulation, cold and heat resistant cushioning, etc.
    Thickness (mm)  Surface Resistance (Ωcm)  10 to the 1st power Ω  Length (mm)  460  Width (mm)  460  Height (mm)  460  Hardness  70°  Color  Black  Material  Silicone rubber 
    from S$219.90
    Min. 13 days
  28. Conductive silicone rubber
    AS ONE Conductive silicone rubber
    An electromagnetic wave shielding material with excellent heat resistance, low temperature characteristics, weather resistance, ozone resistance, and water resistance. It is highly flexible and has excellent conductivity.
    Heat Resistance Temperature (℃)  -50~200  Thickness (mm)  Specific Gravity  1.2  Width (mm)  100  Volume Resistivity (Ωcm)  Material  Silicone rubber (carbon mixture)  Flame Retardance  UL94 V-1 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction