All Category

Silicon Rubber Sponges

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Silicone Sponge Square String
    ThreeHigh Silicone Sponge Square String
    [High heat resistance, square string type heat insulating material] Because it is soft, it can be easily wrapped around pipes with complicated shapes. It can also be used as a heat insulating, anti-freezing, and heat resistant cushion. Heat insulation, heat insulation, anti-freezing, heat resista... Read More
    Heat Resistance Temperature (℃)  200  Thickness (mm)  Width (mm)  30  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  2. Silicon Sponge Round Tube
    ThreeHigh Silicon Sponge Round Tube
    Has excellent heat insulation and heat retention. Although it depends on the degree of compression, it can generally be used from -60 ° C to 200 ° C. You can cut it freely. It can be used as a heater accessory. Various gaskets and packings Electronic parts, electrical parts, automobile parts Pipi... Read More
    Length (m)  Hardness  20  Heat Resistance Temperature (℃)  200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$109.90
    Min. 2 days
  3. Silicone sponge rubber
    TIGERS POLYMER Silicone sponge rubber
    Has excellent heat insulation. Half foam. Has excellent impact resilience. Foaming magnification is about 2 times. Although it depends on the degree of compression, it can generally be used from -60 to + 200 ° C. It can be manufactured in a larger size than the highly foamed SR sponge sheet. Vari... Read More
    Color  Red  Apparent Density (g/cm3 0.54  Material  Silicone sponge sheet (low foam)  Elongation (%)  When disconnected / 370  Hardness  (Type E) 35  Compression Set(%)  19(150℃×24h)  Tensile Strength (MPa)  4.9  Thermal Conductivity (W/mk)  7.4×10-2 
    from S$7.29
    Min. 2 days
  4. Groove rubber
    WAKI Groove rubber
    As a protective material and cushioning material * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation
    Operating Temperature Range (℃)  -70~150  Length (m)  Dimension (mm)  8×3×5.8  Material  Silicon 
    from S$12.99
    Min. 2 days
  5. Silicone sponge rubber with tape
    TIGERS POLYMER Silicone sponge rubber with tape
    Has excellent heat insulation. Half foam. Has excellent impact resilience. Foaming magnification is about 2 times. Although it depends on the degree of compression, it can generally be used from -60 to + 200 ° C. It can be manufactured in a larger size than the highly foamed SR sponge sheet. Vari... Read More
    Hardness  (Type E) 35  Color  Red  Tensile Strength (MPa)  4.9  Thermal Conductivity (W/mk)  7.4×10-2  Compression Set(%)  19(150℃×24h)  Material  Silicone sponge sheet (low foam)  Elongation (%)  When disconnected / 370  Apparent Density (g/cm3 0.54 
    from S$9.29
    Min. 6 days
  6. Silicone Sponge Sheet Type
    ThreeHigh Silicone Sponge Sheet Type
    Has excellent heat insulation and heat retention. Although it depends on the degree of compression, it can generally be used from -60 ° C to 200 ° C. You can cut it freely. We propose it as a heater accessory. Various gaskets Electronic parts, electrical parts, automobile parts Piping line *Silic... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  7. Silicone sponge square string
    TRUSCO Silicone sponge square string
    Color  Red (Bengara)  Hardness  20±5°  Length (m)  Material  Silicone rubber sponge 
    from S$53.99
    Min. 2 days
  8. Silicone sponge round string
    TRUSCO Silicone sponge round string
    Color  Red (Bengara)  Hardness  20±5°  Length (m)  10  Material  Silicone rubber sponge 
    from S$76.99
    Min. 3 days
  9. Silicone sponge sheet (caterpillar)
    ThreeHigh Silicone sponge sheet (caterpillar)
    This is recommended for wrapping around cans and pipes. *Silicon products may emit smoke or smell when heated to high temperatures. This is a phenomenon peculiar to silicon called "impurities" in silicon or "siloxane gas". Please note. (*Heat treatment at high temperatures eli... Read More
    Hardness  15  Heat Resistance Temperature (℃)  200  Type  Caterpillar  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$399.90
    Min. 6 days
  10. Silicon Sponge Round Tube (Sponge Back Crack Processing)
    ThreeHigh Silicon Sponge Round Tube (Sponge Back Crack Processing)
    [Tube-type heat insulating material with cracked back] It is possible to cover the pipe so as to sandwich it and to insulate it firmly. This is recommended for those who want to save the trouble of passing through the hole and making a cut in the tube. Heat insulation, heat insulation, anti-freez... Read More
    Heat Resistance Temperature (℃)  200  Hardness  20°  Type  Back crack processing  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon 
    from S$139.90
    Min. 10 days
  11. Silicon sponge square string (with double-sided tape release paper)
    ThreeHigh Silicon sponge square string (with double-sided tape release paper)
    [High heat resistance, square string type heat insulating material] Because it is soft, it can be easily wrapped around pipes with complicated shapes. It can also be used as a heat insulating, anti-freezing, and heat resistant cushion. Double-sided tape is attached. Heat insulation, heat insulati... Read More
    Length (m)  Heat Resistance Temperature (℃)  200  Hardness  20°  Thickness (mm)  Width (mm)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon 
    from S$129.90
    Min. 10 days
View : Grid List
Filter

11 Item(s)

Set Ascending Direction