In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Thickness (mm) 1 Hardness 70 (Type A) Thickness Tolerance (mm) ±0.15 Oil Resistance (%) 40 Material General-purpose nitrile rubber (NBR) Heat Resistance Temperature (℃) 100
Has excellent oil resistance.
Packing material for fuel
Static shear modulus (MPa) 1.15 Tensile Strength (MPa) 12.2 Compression Set(%) 67(100℃×72h) Hardness (Durometer A) 70 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Material Acrylonitrile butadiene rubber Color Black Elongation (%) When disconnected / 550
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Thickness Tolerance (mm) ±0.25 Cold resistant temperature (℃) -25 Heat Resistance Temperature (℃) 100 Oil Resistance (%) 40 Material General-purpose nitrile rubber (NBR) Hardness 70 (Type A) Thickness (mm) 3
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Material General-purpose nitrile rubber (NBR) Heat Resistance Temperature (℃) 100 Oil Resistance (%) 40 Hardness 70 (Type A) Thickness (mm) 2 Thickness Tolerance (mm) ±0.2
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Heat Resistance Temperature (℃) 100 Thickness Tolerance (mm) ±0.4 Thickness (mm) 5 Hardness 70 (Type A) Oil Resistance (%) 40 Material General-purpose nitrile rubber (NBR)
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Oil Resistance (%) 40 Thickness Tolerance (mm) ±0.45 Cold resistant temperature (℃) -25 Hardness 70 (Type A) Thickness (mm) 10 Heat Resistance Temperature (℃) 100 Material General-purpose nitrile rubber (NBR)
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Oil Resistance (%) 40 Heat Resistance Temperature (℃) 100 Hardness 70 (Type A) Material General-purpose nitrile rubber (NBR) Thickness Tolerance (mm) ±0.15 Thickness (mm) 0.5
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Specification With single-sided adhesive tape Heat Resistance Temperature (℃) 100 Material General-purpose nitrile rubber (NBR) Oil Resistance (%) 40 Hardness 70 (Type A) Thickness Tolerance (mm) ±0.15 Thickness (mm) 1
Vibration damping rubber with excellent shock / vibration absorption / quietness. Even if it receives an external force, it absorbs energy with almost no repulsion. Since the material itself is not contaminated, it is a safe material with almost no risk of color transfer. An environmentally frien... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas. * Because it is a rubber product, there may be some errors in the dimensions.
Heat Resistance Temperature (℃) 100 Cold resistant temperature (℃) -25 Hardness 70 (Type A) Oil Resistance (%) 40 Thickness (mm) 1.5 Thickness Tolerance (mm) ±0.2 Material General-purpose nitrile rubber (NBR)
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Cold resistant temperature (℃) -25 Oil Resistance (%) 40 Hardness 70 (Type A) Heat Resistance Temperature (℃) 100 Thickness Tolerance (mm) ±0.3 Thickness (mm) 4 Material General-purpose nitrile rubber (NBR)
It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read More
Density (g/cm3) 0.21±0.03 Tensile Strength (MPa) 0.78 or more Elongation (%) 200 or more Hardness 30±5 25% compression load (kPa) 40~70 Color Black Specification With tape
Vibration damping rubber with excellent shock / vibration absorption / quietness. Even if it receives an external force, it absorbs energy with almost no repulsion. Since the material itself is not contaminated, it is a safe material with almost no risk of color transfer. An environmentally frien... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence Material NBR (foamed nitrile rubber)
It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read More
Density (g/cm3) 0.21±0.03 Tensile Strength (MPa) 0.78 or more Elongation (%) 200 or more Hardness 30±5 25% compression load (kPa) 40~70 Color Black Material Sponge rubber
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Heat Resistance Temperature (℃) 100 Hardness 70 (Type A) Oil Resistance (%) 40 Cold resistant temperature (℃) -25 Thickness Tolerance (mm) ±0.4 Material General-purpose nitrile rubber (NBR) Thickness (mm) 6
In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects.
* Do not incinerate as it may generate harmful gas.
Thickness Tolerance (mm) ±0.4 Oil Resistance (%) 40 Hardness 70 (Type A) Heat Resistance Temperature (℃) 100 Cold resistant temperature (℃) -25 Material General-purpose nitrile rubber (NBR) Thickness (mm) 8
A vibration-damping rubber pad with excellent shock / vibration absorption and quietness. Uses vibration damping rubber "Hane Night" to stop shaking. Unlike conventional repulsive rubber, it is a rubber product that goes beyond the common sense of rubber that absorbs energy with almost ... Read More
Thickness (mm) 10 Dimension (mm) 65×70 Operating Load (kg) Approximately 90 (per sheet) RoHS directive (corresponding to 10 substances) Correspondence Material NBR (Nitrile Rubber)
Has excellent oil resistance.
Packing material for fuel
Static shear modulus (MPa) 1.15 Tensile Strength (MPa) 12.2 Compression Set(%) 67(100℃×72h) Hardness (Durometer A) 70 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Material Acrylonitrile butadiene rubber Color Black Elongation (%) When disconnected / 550
By adding a cloth, the elongation can be suppressed to a small value, and it is suitable for seal packing of parts where there is a risk of dimensional changes such as swelling due to heat or chemicals.
When used for watertight holding rubber (water-stopping packing), permeation leakage from the ... Read More
A vibration-damping rubber pad with excellent shock / vibration absorption and quietness. Uses vibration damping rubber "Hane Night" to stop shaking. Unlike conventional repulsive rubber, it is a rubber product that goes beyond the common sense of rubber that absorbs energy with almost ... Read More
Thickness (mm) 16 Dimension (mm) 50×50 Operating Load (kg) Approximately 40 (per sheet) RoHS directive (corresponding to 10 substances) Correspondence Material NBR (Nitrile Rubber)
Has excellent oil resistance.
Packing material for fuel
Static shear modulus (MPa) 1.15 Tensile Strength (MPa) 12.2 Compression Set(%) 67(100℃×72h) Hardness (Durometer A) 70 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Material Acrylonitrile butadiene rubber Color Black Elongation (%) When disconnected / 550
A vibration-damping rubber pad with excellent shock / vibration absorption and quietness. Uses vibration damping rubber "Hane Night" to stop shaking. Unlike conventional repulsive rubber, it is a rubber product that goes beyond the common sense of rubber that absorbs energy with almost ... Read More
Dimension (mm) 20×20 Thickness (mm) 3 Operating Load (kg) Approximately 15 (per sheet) RoHS directive (corresponding to 10 substances) Correspondence Material NBR (Nitrile Rubber)