Nitrile Rubber Sponges
Other Related Pages
- Hikari Sponge drum windingDrum-wrapped sponge for vibration-proof, sound-proof, cushioning, etc.
- Shinoda Gomu Sponge gripIt feels very good to hold and is ideal for handles. As it is soft, it can also be used for curved pipes. * Due to the characteristics of the product, the dimensions may vary slightly. * Color transfer. Or there is a risk of color transfer.Length (mm) 500 Material NBR + PVC
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Tensile Strength (MPa) 0.49 Thickness (mm) 2 Elongation (%) 150≦from S$16.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreApparent Density (g/cm3) 0.15±0.03 Hardness 15±5 25% compression load (kPa) 34.3~63.7 Shrinkage Factor (%) 3≧ Water Absorption Rate (%) 5≧ Compression Set (%) 40≧ Thickness (mm) 2 Tensile Strength (MPa) 0.49 Elongation (%) 150≦from S$15.99Min. 6 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Thickness (mm) 10 Elongation (%) 150≦ Tensile Strength (MPa) 0.49
- Hikari Groove spongeDrum-wrapped sponge for vibration-proof, sound-proof, cushioning, etc.Thickness (mm) 12 Drum diameter (mm) 300 Length (m) 50 Material Foam rubber (NBR)
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 25% compression load (kPa) 34.3~63.7 Apparent Density (g/cm3) 0.15±0.03 Thickness (mm) 3 Shrinkage Factor (%) 3≧ Elongation (%) 150≦ Tensile Strength (MPa) 0.49 Compression Set (%) 40≧ Water Absorption Rate (%) 5≧from S$13.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 25% compression load (kPa) 34.3~63.7 Apparent Density (g/cm3) 0.15±0.03 Tensile Strength (MPa) 0.49 Water Absorption Rate (%) 5≧ Elongation (%) 150≦ Shrinkage Factor (%) 3≧ Thickness (mm) 5 Compression Set (%) 40≧from S$15.99Min. 6 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Thickness (mm) 3 Elongation (%) 150≦ Tensile Strength (MPa) 0.49from S$15.99Min. 6 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Tensile Strength (MPa) 0.49 Elongation (%) 150≦ Thickness (mm) 5from S$15.99Min. 6 days
- Hikari Sponge semicircleDrum-wrapped sponge for vibration-proof, sound-proof, cushioning, etc.Dimension (mm) (Drum) 80 Thickness (mm) 15 Drum diameter (mm) 300 Length (m) 35 Width (mm) 7.5 Material Foam rubber (NBR) Type Semicircular Spongefrom S$139.90Min. 5 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Thickness (mm) 30 Tensile Strength (MPa) 0.49 Elongation (%) 150≦from S$33.99Min. 6 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Thickness (mm) 20 Tensile Strength (MPa) 0.49 Elongation (%) 150≦from S$27.99Min. 6 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Elongation (%) 150≦ Thickness (mm) 15 Tensile Strength (MPa) 0.49from S$18.99Min. 6 days
- Hikari Sponge cable pipeDrum-wrapped sponge for vibration-proof, sound-proof, cushioning, etc.Dimension (mm) (Drum) 170 Width (mm) 10 Thickness (mm) 15 Drum diameter (mm) 300 Length (m) 50 Material Foam rubber (NBR) Type Sponge for cable Specification With adhesivefrom S$249.90Min. 5 days
- No Brand Soft NBR sponge 15 °It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Tensile Strength (MPa) 0.49 Thickness (mm) 25 Elongation (%) 150≦from S$29.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreShrinkage Factor (%) 3≧ 25% compression load (kPa) 34.3~63.7 Water Absorption Rate (%) 5≧ Thickness (mm) 10 Hardness 15±5 Apparent Density (g/cm3) 0.15±0.03 Tensile Strength (MPa) 0.49 Compression Set (%) 40≧ Elongation (%) 150≦from S$14.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Tensile Strength (MPa) 0.49 Water Absorption Rate (%) 5≧ 25% compression load (kPa) 34.3~63.7 Apparent Density (g/cm3) 0.15±0.03 Elongation (%) 150≦ Thickness (mm) 20 Shrinkage Factor (%) 3≧ Compression Set (%) 40≧from S$29.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreApparent Density (g/cm3) 0.15±0.03 Hardness 15±5 Shrinkage Factor (%) 3≧ 25% compression load (kPa) 34.3~63.7 Elongation (%) 150≦ Tensile Strength (MPa) 0.49 Water Absorption Rate (%) 5≧ Compression Set (%) 40≧ Thickness (mm) 15from S$19.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreHardness 15±5 Water Absorption Rate (%) 5≧ Shrinkage Factor (%) 3≧ 25% compression load (kPa) 34.3~63.7 Apparent Density (g/cm3) 0.15±0.03 Compression Set (%) 40≧ Elongation (%) 150≦ Tensile Strength (MPa) 0.49 Thickness (mm) 30from S$36.99Min. 6 days
- No Brand Soft NBR sponge 15 ° (with tape)It has low thermal conductivity and is suitable for heat insulating materials and heat insulating materials. It has a soundproofing effect and can be used for soundproofing packing. Since it has a closed cell structure, it is a material with extremely low water absorption. If oil resistance is re... Read MoreApparent Density (g/cm3) 0.15±0.03 25% compression load (kPa) 34.3~63.7 Hardness 15±5 Thickness (mm) 25 Water Absorption Rate (%) 5≧ Compression Set (%) 40≧ Elongation (%) 150≦ Shrinkage Factor (%) 3≧ Tensile Strength (MPa) 0.49from S$33.99Min. 6 days