All Category

Chloroprene Rubber

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 110

Set Ascending Direction
  1. Neolon square string
    KOKUGO Neolon square string
    (1) Nagamaki sponge by continuous production (2) Sponge with a film not found in sliced products (3) Suitable for various applications-custom-made product (manufacturer base production) (4) Double-sided tape can be attached (may not be possible depending on the shape) (5) Compliant with various s... Read More
    Material  CR20° 
    Rating:
    80%
    from S$2.69
    Min. 2 days
  2. Neoron round tube
    KOKUGO Neoron round tube
    (1) Nagamaki sponge by continuous production (2) Sponge with a film not found in sliced products (3) Suitable for various applications-custom-made product (manufacturer base production) (4) Double-sided tape can be attached (may not be possible depending on the shape) (5) Compliant with various s... Read More
    Material  CR20° 
    from S$9.59
    Min. 6 days
  3. CR Sponge Rubber
    No Brand CR Sponge Rubber
    Since it has a closed cell structure, it has excellent airtightness and watertightness. Has excellent rebound resilience. It is easy to work with, adhesive, tape cutting, punching and cutting. CR is an abbreviation for chloroprene rubber, which is widely used as a packing material for automobiles... Read More
    Specific Gravity  0.23±0.03  Elongation (%)  180 or more  Hardness  25±5  25% compression load (kPa)  50~80  Tensile strength (kPa)  800 or more  Color  Black  Material  Sponge rubber  Standard  UL94HF-1 approved product 
    Rating:
    83%
    from S$3.39
    Min. 2 days
  4. CR Sponge Rubber with Tape
    No Brand CR Sponge Rubber with Tape
    Since it has a closed cell structure, it has excellent airtightness and watertightness. Has excellent rebound resilience. It is easy to work with, adhesive, tape cutting, punching and cutting. CR is an abbreviation for chloroprene rubber, which is widely used as a packing material for automobiles... Read More
    Specific Gravity  0.23±0.03  Elongation (%)  180 or more  Hardness  25±5  25% compression load (kPa)  50~80  Tensile strength (kPa)  800 or more  Color  Black  Standard  UL94HF-1 approved product  Specification  With tape 
    Rating:
    79%
    from S$4.99
    Min. 2 days
  5. CR (Chloroprene Rubber) Sheet Thickness 3mm
    No Brand CR (Chloroprene Rubber) Sheet Thickness 3mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.25  Thickness (mm)  Material  General-purpose chloroprene rubber (CR)  Cold resistant temperature (℃)  -40  Oil Resistance (%)  120  Hardness  60 (Type A) 
    Rating:
    87%
    from S$2.19
    Min. 2 days
  6. CR (Chloroprene Rubber) Sponge Square Braided
    No Brand CR (Chloroprene Rubber) Sponge Square Braided
    A string-shaped rubber that can be used for various purposes such as gap filling packing.
    Rubber hardness  (Asker C) 20 ± 5  Color  Black  Material  CR (Chloro Plain Rubber)  Type  Square cord 
    Rating:
    89%
    from S$5.89
    Min. 2 days
  7. CR (chloroprene rubber) sheet thickness 5mm
    No Brand CR (chloroprene rubber) sheet thickness 5mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Thickness Tolerance (mm)  ±0.4  Heat Resistance Temperature (℃)  100  Material  General-purpose chloroprene rubber (CR)  Cold resistant temperature (℃)  -40  Hardness  60 (Type A)  Thickness (mm)  Oil Resistance (%)  120 
    Rating:
    85%
    from S$3.29
    Min. 2 days
  8. CR (Chloroprene Rubber) Sheet Thickness 1mm
    No Brand CR (Chloroprene Rubber) Sheet Thickness 1mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Cold resistant temperature (℃)  -40  Oil Resistance (%)  120  Material  General-purpose chloroprene rubber (CR)  Hardness  60 (Type A)  Thickness Tolerance (mm)  ±0.15  Heat Resistance Temperature (℃)  100  Thickness (mm) 
    Rating:
    89%
    from S$1.39
    Min. 2 days
  9. CR (Chloroprene Rubber) Sponge Round Cord
    No Brand CR (Chloroprene Rubber) Sponge Round Cord
    A string-shaped rubber that can be used for various purposes such as gap filling packing.
    Color  Black  Material  CR (Chloro Plain Rubber)  Type  Round string 
    Rating:
    99%
    from S$5.39
    Min. 2 days
  10. Neolon square string
    Nobukawa Neolon square string
    Manufactured from various highly elastic rubber materials with excellent weather resistance, heat resistance, and oil resistance. Neoron has excellent properties and is well-known for its high quality and economy.
    Operating Temperature Range (℃)  -25~100  Hardness  20 degrees  Material  Chloroprene Rubber (CR sponge)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Extruded sponge 
    Rating:
    76%
    from S$19.99
    Min. 2 days
  11. CR (Chloroprene Rubber) Sheet Thickness 10mm
    No Brand CR (Chloroprene Rubber) Sheet Thickness 10mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Thickness Tolerance (mm)  ±0.45  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -40  Thickness (mm)  10  Oil Resistance (%)  120  Hardness  60 (Type A) 
    Rating:
    94%
    from S$4.99
    Min. 2 days
  12. CR (Chloroprene Rubber) Sheet Thickness 2mm
    No Brand CR (Chloroprene Rubber) Sheet Thickness 2mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Oil Resistance (%)  120  Hardness  60 (Type A)  Cold resistant temperature (℃)  -40  Heat Resistance Temperature (℃)  100  Thickness (mm)  Thickness Tolerance (mm)  ±0.2 
    Rating:
    85%
    from S$1.89
    Min. 2 days
  13. CR (Chloroprene Rubber) Sheet Thickness 0.5 mm
    No Brand CR (Chloroprene Rubber) Sheet Thickness 0.5 mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Oil Resistance (%)  120  Cold resistant temperature (℃)  -40  Thickness Tolerance (mm)  ±0.15  Hardness  60 (Type A)  Heat Resistance Temperature (℃)  100  Thickness (mm)  0.5 
    Rating:
    98%
    from S$1.29
    Min. 2 days
  14. CR (chloroprene rubber) sheet with tape Thickness 1 mm
    No Brand CR (chloroprene rubber) sheet with tape Thickness 1 mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Heat Resistance Temperature (℃)  100  Specification  With single-sided adhesive tape  Material  General-purpose chloroprene rubber (CR)  Thickness Tolerance (mm)  ±0.15  Thickness (mm)  Hardness  60 (Type A)  Oil Resistance (%)  120  Cold resistant temperature (℃)  -40 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  15. CR (chloroprene rubber) sheet with tape 2 mm thick
    No Brand CR (chloroprene rubber) sheet with tape 2 mm thick
    Specification  With single-sided adhesive tape  Heat Resistance Temperature (℃)  100  Material  General-purpose chloroprene rubber (CR)  Hardness  60 (Type A)  Thickness Tolerance (mm)  ±0.2  Oil Resistance (%)  120  Thickness (mm)  Cold resistant temperature (℃)  -40 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  16. CR (chloroprene rubber) sheet with tape, thickness 0.5 mm
    No Brand CR (chloroprene rubber) sheet with tape, thickness 0.5 mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Cold resistant temperature (℃)  -40  Hardness  60 (Type A)  Heat Resistance Temperature (℃)  100  Material  General-purpose chloroprene rubber (CR)  Thickness Tolerance (mm)  ±0.15  Specification  With single-sided adhesive tape  Oil Resistance (%)  120  Thickness (mm)  0.5 
    Rating:
    93%
    from S$2.39
    Min. 2 days
  17. CR (chloroprene rubber) sheet thickness 1.5mm
    No Brand CR (chloroprene rubber) sheet thickness 1.5mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.2  Thickness (mm)  1.5  Hardness  60 (Type A)  Cold resistant temperature (℃)  -40  Oil Resistance (%)  120 
    Rating:
    89%
    from S$1.59
    Min. 2 days
  18. CR (chloroprene rubber) sheet white
    No Brand CR (chloroprene rubber) sheet white
    Hardness  63(61)  JIS Standard  K6380(BCH6260)  Tensile Strength (MPa [kgf/cm2])  8.0[82]  Material  Chloroprene rubber (CR)  Compression Set(%)  23(70℃×24h)  Elongation at Cutting (%)  630 
    Rating:
    80%
    from S$2.69
    Min. 2 days
  19. CR sponge square string
    KOKUGO CR sponge square string
    Since it is a single foam foam, it is ideal for sealed locations. It also has excellent aging resistance.
    from S$2.99
    Min. 2 days
  20. CR (chloroprene rubber) sheet 4mm thick
    No Brand CR (chloroprene rubber) sheet 4mm thick
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Heat Resistance Temperature (℃)  100  Oil Resistance (%)  120  Thickness (mm)  Thickness Tolerance (mm)  ±0.3  Hardness  60 (Type A)  Cold resistant temperature (℃)  -40 
    Rating:
    92%
    from S$18.99
    Min. 2 days
  21. CR (chloroprene rubber) sheet with tape 3 mm thick
    No Brand CR (chloroprene rubber) sheet with tape 3 mm thick
    Heat Resistance Temperature (℃)  100  Material  General-purpose chloroprene rubber (CR)  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.25  Hardness  60 (Type A)  Thickness (mm)  Cold resistant temperature (℃)  -40  Oil Resistance (%)  120 
    Rating:
    93%
    from S$4.29
    Min. 2 days
  22. CR (chloroprene rubber) sheet thickness 6mm
    No Brand CR (chloroprene rubber) sheet thickness 6mm
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Thickness Tolerance (mm)  ±0.4  Oil Resistance (%)  120  Cold resistant temperature (℃)  -40  Heat Resistance Temperature (℃)  100  Hardness  60 (Type A)  Thickness (mm) 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  23. CR (chloroprene rubber) sheet 8mm thick
    No Brand CR (chloroprene rubber) sheet 8mm thick
    It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.
    Material  General-purpose chloroprene rubber (CR)  Thickness Tolerance (mm)  ±0.4  Oil Resistance (%)  120  Hardness  60 (Type A)  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -40  Thickness (mm) 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  24. CR (chloroprene rubber) sheet with tape, thickness 1.5 mm
    No Brand CR (chloroprene rubber) sheet with tape, thickness 1.5 mm
    Material  General-purpose chloroprene rubber (CR)  Specification  With single-sided adhesive tape  Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.2  Cold resistant temperature (℃)  -40  Hardness  60 (Type A)  Oil Resistance (%)  120  Thickness (mm)  1.5 
    Rating:
    95%
    from S$3.39
    Min. 2 days
  25. Rubber plate Round (CR)
    Shinoda Gomu Rubber plate Round (CR)
    It is a material with an excellent balance of each characteristic. It is convenient because it is cut into a round shape. * There is a risk of color transfer.
    Hardness  60°±5  Color  Black  Material  CR  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  26. Rubber sheet with CR cloth
    No Brand Rubber sheet with CR cloth
    A sheet with the elasticity of rubber and the strength of cloth.
    Thickness (mm) 
    Rating:
    33%
    from S$19.99
    Min. 6 days
  27. CR sponge round string
    KOKUGO CR sponge round string
    An extrusion-molded single-foam sponge manufactured from chloroprene, which is used in a wide range of fields such as various sealing materials, protective materials, heat insulation, and cold and vibration isolation materials.
    from S$2.49
    Min. 2 days
  28. CR sponge circle hollow
    KOKUGO CR sponge circle hollow
    Length (m) 
    from S$9.79
    Min. 2 days
  29. Neolon round string
    KOKUGO Neolon round string
    (1) Nagamaki sponge by continuous production (2) Sponge with a film not found in sliced products (3) Suitable for various applications-custom-made product (manufacturer base production) (4) Double-sided tape can be attached (may not be possible depending on the shape) (5) Compliant with various s... Read More
    Material  CR20° 
    Rating:
    90%
    from S$2.69
    Min. 2 days
  30. CR (chloroprene rubber) sheet with tape 5 mm thick
    No Brand CR (chloroprene rubber) sheet with tape 5 mm thick
    Specification  With single-sided adhesive tape  Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.4  Material  General-purpose chloroprene rubber (CR)  Cold resistant temperature (℃)  -40  Thickness (mm)  Oil Resistance (%)  120  Hardness  60 (Type A) 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  31. With CR sponge skin With tape
    Shinoda Gomu With CR sponge skin With tape
    It is a material with an excellent balance of each characteristic. A sponge with skin on one side. Since it has a skin, it has a high sealing property. Comes with convenient double-sided tape. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * T... Read More
    Thickness (mm)  1.5  Width x Length (mm)  300×300  Color  Black  Material  CR  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  32. Rubber sheet with CR cloth
    No Brand Rubber sheet with CR cloth
    A sheet with the elasticity of rubber and the strength of cloth.
    Thickness (mm) 
    Rating:
    100%
    from S$19.99
    Min. 6 days
  33. Rubber band
    No Brand Rubber band
    Length (mm)  1000 
    Rating:
    90%
    from S$22.99
    Min. 8 days
  34. CR (Chloroprene Rubber) Sheet
    TIGERS POLYMER CR (Chloroprene Rubber) Sheet
    Has excellent weather resistance. Good oil resistance. Heat resistance is better than NR / NBR. Outdoor rubber mat. Flame-retardant sheet.
    Static shear modulus (MPa)  0.98  Compression Set(%)  16(70℃×24h)  Hardness (Durometer A)  64  Tensile Strength (MPa)  7.7  Heat Resistance Temperature (℃)  About 100  Maximum Resistant Temperature (℃)  About 130  Elongation (%)  At disconnection / 300  Color  Black  Material  Chloroprene rubber 
    Rating:
    80%
    from S$1.39
    Min. 6 days
  35. Rubber sheet with CR cloth
    No Brand Rubber sheet with CR cloth
    A sheet with the elasticity of rubber and the strength of cloth.
    Thickness (mm) 
    Rating:
    100%
    from S$15.99
    Min. 6 days
  36. Pelemat
    WAKI Pelemat
    It is a material made from CR rubber sponge as a tip. Has excellent oil resistance / heat resistance, weather resistance / cold resistance. For underlays such as balcony mats, work mats, entrance mats, and artificial turf.
    Material  Chloroprene rubber 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  37. With CR sponge skin
    Shinoda Gomu With CR sponge skin
    It is a material with an excellent balance of each characteristic. A sponge with skin on one side. Since it has a skin, it has a high sealing property. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * The cut size is large due to shrinkage.
    Thickness (mm)  1.5  Width x Length (mm)  300×300  Color  Black  Material  CR  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.29
    Min. 2 days
  38. Soft CR sponge 10 °
    No Brand Soft CR sponge 10 °
    Since it has a closed cell structure, it has excellent airtightness and watertightness. Has excellent rebound resilience. It is easy to work with, adhesive, tape cutting, punching and cutting. CR is an abbreviation for chloroprene rubber, which is widely used as a packing material for automobiles... Read More
    Tensile Strength (MPa)  0.39  Thickness (mm)  Hardness  10±5  Elongation (%)  150 or more 
    from S$14.99
    Min. 6 days
  39. Soft CR sponge 10 °
    No Brand Soft CR sponge 10 °
    Since it has a closed cell structure, it has excellent airtightness and watertightness. Has excellent rebound resilience. It is easy to work with, adhesive, tape cutting, punching and cutting. CR is an abbreviation for chloroprene rubber, which is widely used as a packing material for automobiles... Read More
    Elongation (%)  150 or more  Tensile Strength (MPa)  0.39  Thickness (mm)  Hardness  10±5 
    Rating:
    60%
    from S$16.99
    Min. 6 days
  40. Rubber Sheet with CR Cloth Inserted
    No Brand Rubber Sheet with CR Cloth Inserted
    A sheet with the elasticity of rubber and the strength of cloth.
    Thickness (mm) 
    from S$18.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 110

Set Ascending Direction