It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Heat Resistance Temperature (℃) 100 Thickness Tolerance (mm) ±0.25 Thickness (mm) 3 Material General-purpose chloroprene rubber (CR) Cold resistant temperature (℃) -40 Oil Resistance (%) 120 Hardness 60 (Type A)
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Thickness Tolerance (mm) ±0.4 Heat Resistance Temperature (℃) 100 Material General-purpose chloroprene rubber (CR) Cold resistant temperature (℃) -40 Hardness 60 (Type A) Thickness (mm) 5 Oil Resistance (%) 120
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Cold resistant temperature (℃) -40 Oil Resistance (%) 120 Material General-purpose chloroprene rubber (CR) Hardness 60 (Type A) Thickness Tolerance (mm) ±0.15 Heat Resistance Temperature (℃) 100 Thickness (mm) 1
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.45 Heat Resistance Temperature (℃) 100 Cold resistant temperature (℃) -40 Thickness (mm) 10 Oil Resistance (%) 120 Hardness 60 (Type A)
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Oil Resistance (%) 120 Hardness 60 (Type A) Cold resistant temperature (℃) -40 Heat Resistance Temperature (℃) 100 Thickness (mm) 2 Thickness Tolerance (mm) ±0.2
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Oil Resistance (%) 120 Cold resistant temperature (℃) -40 Thickness Tolerance (mm) ±0.15 Hardness 60 (Type A) Heat Resistance Temperature (℃) 100 Thickness (mm) 0.5
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Heat Resistance Temperature (℃) 100 Specification With single-sided adhesive tape Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.15 Thickness (mm) 1 Hardness 60 (Type A) Oil Resistance (%) 120 Cold resistant temperature (℃) -40
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Cold resistant temperature (℃) -40 Hardness 60 (Type A) Heat Resistance Temperature (℃) 100 Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.15 Specification With single-sided adhesive tape Oil Resistance (%) 120 Thickness (mm) 0.5
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Heat Resistance Temperature (℃) 100 Thickness Tolerance (mm) ±0.2 Thickness (mm) 1.5 Hardness 60 (Type A) Cold resistant temperature (℃) -40 Oil Resistance (%) 120
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Heat Resistance Temperature (℃) 100 Oil Resistance (%) 120 Thickness (mm) 4 Thickness Tolerance (mm) ±0.3 Hardness 60 (Type A) Cold resistant temperature (℃) -40
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.4 Oil Resistance (%) 120 Cold resistant temperature (℃) -40 Heat Resistance Temperature (℃) 100 Hardness 60 (Type A) Thickness (mm) 6
It has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic.
* Do not incinerate as harmful gas may be generated when incinerated.
Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.4 Oil Resistance (%) 120 Hardness 60 (Type A) Heat Resistance Temperature (℃) 100 Cold resistant temperature (℃) -40 Thickness (mm) 8
It is a material with an excellent balance of each characteristic.
It is convenient because it is cut into a round shape.
* There is a risk of color transfer.
Hardness 60°±5 Color Black Material CR RoHS directive (corresponding to 10 substances) Correspondence
Has excellent weather resistance. Good oil resistance. Heat resistance is better than NR / NBR.
Outdoor rubber mat. Flame-retardant sheet.
Static shear modulus (MPa) 0.98 Compression Set(%) 16(70℃×24h) Hardness (Durometer A) 64 Tensile Strength (MPa) 7.7 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Elongation (%) At disconnection / 300 Color Black Material Chloroprene rubber
It is a material made from CR rubber sponge as a tip. Has excellent oil resistance / heat resistance, weather resistance / cold resistance.
For underlays such as balcony mats, work mats, entrance mats, and artificial turf.
It has moderate oil resistance and heat resistance, and has excellent weather resistance, ozone resistance, and flame retardancy.
For cushioning and protective materials in places with moderate oil.
Operating Temperature Range -20~100℃ Density 0.190±0.03g/cm3Length (mm) 1000 Width (mm) 650 Color Black Material Foam rubber (CR type)
Has excellent weather resistance. Good oil resistance. Heat resistance is better than NR / NBR.
Outdoor rubber mat. Flame-retardant sheet.
Static shear modulus (MPa) 0.98 Compression Set(%) 16(70℃×24h) Hardness (Durometer A) 64 Tensile Strength (MPa) 7.7 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Elongation (%) At disconnection / 300 Color Black Material Chloroprene rubber
Has excellent weather resistance. Good oil resistance. Heat resistance is better than NR / NBR.
Outdoor rubber mat. Flame-retardant sheet.
Material Chloroprene rubber Static shear modulus (MPa) 0.94 Heat Resistance Temperature (℃) About 100 Hardness (Durometer A) 63 Tensile Strength (MPa) 8 Compression Set(%) 23(70℃×24h) Elongation (%) When disconnected / 630 Color White Maximum Resistant Temperature (℃) About 130
Has excellent weather resistance. Good oil resistance. Heat resistance is better than NR / NBR.
Outdoor rubber mat. Flame-retardant sheet.
Static shear modulus (MPa) 0.98 Compression Set(%) 16(70℃×24h) Hardness (Durometer A) 64 Tensile Strength (MPa) 7.7 Heat Resistance Temperature (℃) About 100 Maximum Resistant Temperature (℃) About 130 Elongation (%) At disconnection / 300 Color Black Material Chloroprene rubber
It is a very well-balanced rubber and has many features such as flame retardancy, low gas permeability, and strong adhesive strength. However, it is not suitable for use at low temperatures.