All Category

Fluoro Rubber Plates / Sheets

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Fluoro rubber sheet
    No Brand Fluoro rubber sheet
    Has excellent chemical resistance, oil resistance, solvent resistance, weather resistance, and ozone resistance. Heat resistance and aging resistance are superior to silicone rubber. Special packing material, corrosion resistant packing material.
    Tensile Strength (MPa)  16  Compression Set(%)  20(150℃×72h)  Hardness (Durometer A)  81  Heat Resistance Temperature (℃)  About 250  Maximum Resistant Temperature (℃)  About 300  Color  Black  Material  Fluororubber  Elongation (%)  When disconnected / 230 
    Rating:
    76%
    from S$8.39
    Min. 2 days
  2. Fluoro rubber sheet
    No Brand Fluoro rubber sheet
    Has excellent chemical resistance, oil resistance, solvent resistance, weather resistance, and ozone resistance. Heat resistance and aging resistance are superior to silicone rubber. Special packing material, corrosion resistant packing material.
    Tensile Strength (MPa)  16  Compression Set(%)  20(150℃×72h)  Hardness (Durometer A)  81  Heat Resistance Temperature (℃)  About 250  Maximum Resistant Temperature (℃)  About 300  Color  Black  Material  Fluororubber  Elongation (%)  When disconnected / 230 
    from S$12.99
    Min. 2 days
  3. VALFLON sheet
    VALQUA VALFLON sheet
    It is a product conforming to the Food Sanitation Law. Has excellent chemical resistance. Electrical / electronic parts / food machine manufacturing / machine parts. Semiconductor manufacturing equipment, chemical resistance, pharmaceutical manufacturing.
    Operating Temperature Range  -260~300℃  Length (mm)  500  Width (mm)  500  Material  Fluorine resin  Color  White 
    from S$359.90
    Min. 7 days
  4. Fluorine sponge cutting board
    Akitsu Fluorine sponge cutting board
    It is a fluororubber foam. Has excellent heat resistance, chemical resistance, and ozone resistance. * Not suitable for alkali-resistant and ketone applications.
    Material  Fluorine sponge 
    from S$199.90
    Min. 12 days
  5. Memory Foam Rubber Honey Night
    Akitsu Memory Foam Rubber Honey Night
    A vibration damping rubber with excellent shock and vibration absorption. Damping material-audio, OA, architecture, civil engineering
    Width (mm)  100  Length (m)  100  Material  Nasolex (Butyl synthetic rubber) 
    from S$26.99
    Min. 7 days
  6. Fluoro rubber sheet with tape 1mm thickness
    No Brand Fluoro rubber sheet with tape 1mm thickness
    It is widely used due to its excellent heat resistance, oil resistance, chemical resistance, and weather resistance. It also has flame retardancy. * Do not incinerate as it may generate harmful gas.
    Cold resistant temperature (℃)  -25  Thickness (mm)  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.2 
    Rating:
    100%
    Discontinued
  7. Fluoro rubber sheet with tape, thickness 0.5mm
    No Brand Fluoro rubber sheet with tape, thickness 0.5mm
    It is widely used due to its excellent heat resistance, oil resistance, chemical resistance, and weather resistance. It also has flame retardancy. * Do not incinerate as it may generate harmful gas.
    Cold resistant temperature (℃)  -25  Thickness (mm)  0.5  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.2 
    Rating:
    60%
    Discontinued
  8. Fluoro rubber sheet with tape 3mm thickness
    No Brand Fluoro rubber sheet with tape 3mm thickness
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Thickness (mm)  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.25 
    Discontinued
  9. Fluoro rubber sheet with tape, thickness 2mm
    No Brand Fluoro rubber sheet with tape, thickness 2mm
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Thickness (mm)  Heat Resistance Temperature (℃)  250  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.2 
    Discontinued
  10. Fluoro rubber sheet with tape 1.5mm thick
    No Brand Fluoro rubber sheet with tape 1.5mm thick
    Cold resistant temperature (℃)  -25  Thickness (mm)  1.5  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.2 
    Discontinued
  11. Fluoro rubber sheet with tape 5mm thick
    No Brand Fluoro rubber sheet with tape 5mm thick
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Thickness (mm)  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.4 
    Discontinued
  12. Fluoro rubber sheet with tape 8mm thick
    No Brand Fluoro rubber sheet with tape 8mm thick
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Thickness (mm)  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.4 
    Discontinued
  13. Viton Rubber Sheet with Tape Thickness 10mm
    No Brand Viton Rubber Sheet with Tape Thickness 10mm
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Thickness (mm)  10  Heat Resistance Temperature (℃)  250  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.45 
    Discontinued
  14. Fluoro rubber sheet with tape 4mm thick
    No Brand Fluoro rubber sheet with tape 4mm thick
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Thickness (mm)  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.3 
    Discontinued
  15. Fluoro rubber sheet with tape 6mm thick
    No Brand Fluoro rubber sheet with tape 6mm thick
    Cold resistant temperature (℃)  -25  Oil Resistance (%)  10  Heat Resistance Temperature (℃)  250  Thickness (mm)  Hardness  80 (Type A)  Material  Fluororubber  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.4 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction