All Category

Ethylene Propylene Rubber

View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction
  1. Tough-Long with Single-Sided & Double-Sided Tape Slit
    Okayasu Rubber Tough-Long with Single-Sided & Double-Sided Tape Slit
    A wide sponge with a double-sided coating that features a double-sided coating, a single foam, and a long length that is unique to an extrusion / molding manufacturer. Slit products mean that they are cut from a large size. This product has adhesive tape on one side. For sealing materials, packin... Read More
    Hardness  (JIS-C) 6 points (JIS K6253)  Density (g/cm3 0.13 (water replacement method)  Elongation (%)  200(JIS K6251) 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  2. Grooved Rubber
    Hikari Grooved Rubber
    For preventing damage to glass, acrylic, etc.
    Width (mm)  4.3  Thickness (mm)  Material  EPDM rubber  Slit Width (mm)  [Bottom maximum] 1.7 (for 1 mm width) 
    Rating:
    88%
    from S$3.69
    Min. 2 days
  3. Sponge seal flat type
    WAKI Sponge seal flat type
    A highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
    Material  EPDM  Operating Temperature Range (℃)  5~50  Color  Brown  Length (m)  2.2 
    Rating:
    100%
    from S$8.19
    Min. 4 days
  4. Sponge seal D type
    WAKI Sponge seal D type
    A highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
    Color  Brown  Material  EPDM  Operating Temperature Range (℃)  5~50  Length (m)  2.2 
    from S$8.19
    Min. 4 days
  5. Sponge angle 2.4M with cut adhesive
    iteck Sponge angle 2.4M with cut adhesive
    A product that is easy to use by cutting the sponge angle to 2.4M
    Thickness (mm)  20  Length (mm)  2400  Width (mm)  Material  NBR (Nitrile Rubber) 
    from S$22.99
    Min. 5 days
  6. EPDM rubber sheet with adhesive
    WAKI EPDM rubber sheet with adhesive
    It is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Depending on the material of the contact surface, pigment may adhere. It cannot be used in places where petroleum or chemicals ... Read More
    Rating:
    73%
    from S$3.89
    Min. 2 days
  7. EPDM sheet  Thickness 3mm
    No Brand EPDM sheet Thickness 3mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Cold resistant temperature (℃)  -55  Heat Resistance Temperature (℃)  100  Thickness (mm)  Hardness  70 (Type A)  Material  EPDM  Thickness Tolerance (mm)  ±0.25 
    Rating:
    94%
    from S$1.69
    Min. 2 days
  8. EPDM (Ethylene Propylene Rubber) Sheet Thickness 1mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 1mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Hardness  70 (Type A)  Cold resistant temperature (℃)  -55  Heat Resistance Temperature (℃)  100  Thickness (mm)  Thickness Tolerance (mm)  ±0.15 
    Rating:
    90%
    from S$1.09
    Min. 2 days
  9. EPDM (Ethylene Propylene Rubber) Sheet Thickness 2mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 2mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Cold resistant temperature (℃)  -55  Heat Resistance Temperature (℃)  100  Thickness (mm)  Hardness  70 (Type A)  Thickness Tolerance (mm)  ±0.2 
    Rating:
    83%
    from S$1.69
    Min. 2 days
  10. With flat rubber EPDM adhesive
    WAKI With flat rubber EPDM adhesive
    For cushions and protective materials There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product. * Cannot be used for electrical ins... Read More
    Length (m)  Thickness (mm)  Operating Temperature Range (℃)  5~50  Hardness (°)  About 60  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  11. EPDM Round Braided Rubber
    Okayasu Rubber EPDM Round Braided Rubber
    Has excellent weather resistance, cold resistance, and ozone resistance. The rubber is harder than the rubber sponge. It can be used as a sealing material or packing. It is also ideal as a cushioning material.
    Specific Gravity  1.27  Length (m)  10  Elongation (%)  460(JIS K6251)  Hardness  70(JIS K6253)  Tensile Strength (N/mm2 9.59(JIS K6251)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  12. EPDM (Ethylene Propylene Rubber) Sheet Thickness 5mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 5mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Hardness  70 (Type A)  Thickness Tolerance (mm)  ±0.4  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -55  Thickness (mm) 
    Rating:
    64%
    from S$3.29
    Min. 2 days
  13. EPDM sponge rubber
    WAKI EPDM sponge rubber
    It is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM (ethylene propylene rubber) 
    Rating:
    77%
    from S$1.29
    Min. 2 days
  14. EPDM (ethylene propylene rubber) sheet 10mm thick
    No Brand EPDM (ethylene propylene rubber) sheet 10mm thick
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Thickness Tolerance (mm)  ±0.45  Hardness  70 (Type A)  Thickness (mm)  10  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -55 
    Rating:
    96%
    from S$5.69
    Min. 2 days
  15. EPDM (Ethylene Propylene Rubber) Sheet Thickness 0.5mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 0.5mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Hardness  70 (Type A)  Cold resistant temperature (℃)  -55  Heat Resistance Temperature (℃)  100  Thickness (mm)  0.5  Thickness Tolerance (mm)  ±0.15 
    Rating:
    80%
    from S$1.09
    Min. 2 days
  16. Angle with Rubber Adhesive
    Hikari Angle with Rubber Adhesive
    General rubber. It is elastic and has good mechanical properties such as abrasion resistance.
    Dimensions, Height x Width (mm)  20×20  Thickness (mm) 
    Rating:
    75%
    from S$4.69
    Min. 2 days
  17. Groove rubber 2.4M cut
    iteck Groove rubber 2.4M cut
    A product that is easy to use by cutting the groove rubber to 2.4M
    Length (mm)  2400 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  18. EPDM rubber roll
    WAKI EPDM rubber roll
    A rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM (ethylene propylene) 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  19. With L-type rubber adhesive
    Hikari With L-type rubber adhesive
    General rubber. It is elastic and has good mechanical properties such as abrasion resistance.
    Dimensions, Width x Length x Thickness (mm)  20×9  Dimensions, Height x Width (mm)  9×20 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  20. EPT (ethylene propylene rubber) sheet white
    No Brand EPT (ethylene propylene rubber) sheet white
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications.
    Tensile Strength (MPa [kgf/cm2])  11.5[117]  Hardness  66(63)  Material  Ethylene / propylene rubber (EPT)  Elongation at Cutting (%)  650  Compression Set(%)  35  JIS Standard  K6380(BCH0350) 
    Rating:
    88%
    from S$2.69
    Min. 2 days
  21. EPDM Rubber Roll with Adhesive
    WAKI EPDM Rubber Roll with Adhesive
    A rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.
    Length (mm)  1000  Operating Temperature Range (℃)  5~30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM (ethylene propylene) 
    Rating:
    40%
    from S$6.99
    Min. 2 days
  22. Flat rubber EPDM
    WAKI Flat rubber EPDM
    For packing etc. * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product. * Cannot be used for electrical insulation.
    Operating Temperature Range (℃)  -20~80  Length (m)  Dimension (mm)  2×30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  23. EPDM sponge square string
    TRUSCO EPDM sponge square string
    Operating Temperature Range (℃)  -20~80  Hardness  20±5  Color  Black 
    from S$33.99
    Min. 2 days
  24. EPDM Round String Sponge
    Okayasu Rubber EPDM Round String Sponge
    It is a material specially priced for water stopping. It has excellent weather resistance, cold resistance, and ozone resistance. It is light and soft and holds a film on the surface. Utilizing the high waterproof material, it can be used as a sealing material and packing. It is also ideal as a c... Read More
    Length (m)  10  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  25. EPDM (Ethylene Propylene Rubber) Sheet Thickness 1.5mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 1.5mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -55  Hardness  70 (Type A)  Thickness Tolerance (mm)  ±0.2  Thickness (mm)  1.5 
    Rating:
    90%
    from S$1.29
    Min. 2 days
  26. EPDM sponge black
    Hikari EPDM sponge black
    It has excellent weather resistance, heat resistance, chemical resistance, etc. and is effective for vibration and soundproofing.
    Operating Temperature (℃)  -20~+60  Material  EPDM rubber 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  27. Groove rubber drum winding
    Hikari Groove rubber drum winding
    EPDM rubber with good aging resistance, ozone resistance, and electrical properties is used for protection and cushioning materials.
    Material  EPDM rubber 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  28. EPT (ethylene propylene rubber) sheet with tape 1 mm thick
    No Brand EPT (ethylene propylene rubber) sheet with tape 1 mm thick
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications.
    Heat Resistance Temperature (℃)  100  Specification  With single-sided adhesive tape  Cold resistant temperature (℃)  -55  Hardness  70 (Type A)  Thickness (mm)  Thickness Tolerance (mm)  ±0.15 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  29. EPDM (Ethylene Propylene Rubber) Sheet Thickness 4mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 4mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Hardness  70 (Type A)  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -55  Thickness Tolerance (mm)  ±0.3  Thickness (mm) 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  30. EPT (ethylene propylene rubber) sheet with tape 0.5 mm thick
    No Brand EPT (ethylene propylene rubber) sheet with tape 0.5 mm thick
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications.
    Heat Resistance Temperature (℃)  100  Hardness  70 (Type A)  Cold resistant temperature (℃)  -55  Thickness (mm)  0.5  Specification  With single-sided adhesive tape  Thickness Tolerance (mm)  ±0.15 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  31. Soft EPDM sponge 8 °
    No Brand Soft EPDM sponge 8 °
    Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation. * Due to the characteristics of the... Read More
    Hardness  8±5  Tensile strength (kPa)  400 or less  Thickness (mm)  Elongation (%)  180 or less 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  32. Rubber L type
    Hikari Rubber L type
    EPDM rubber with good aging resistance, ozone resistance, and electrical properties is used for protection and cushioning materials.
    Drum diameter (mm)  300  Material  EPDM rubber  Type  L-shaped rubber 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  33. EPDM rubber sponge
    INOAC EPDM rubber sponge
    Has excellent chemical resistance, heat resistance, weather resistance, and electrical insulation. For outdoor cushioning and protective materials.
    Operating Temperature Range  -40~110℃  Density  0.100±0.03g/cm3  Length (mm)  1000  Width (mm)  650  Color  Black  Material  Foam rubber (EPDM) 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  34. Flat rubber EPDM
    WAKI Flat rubber EPDM
    For packing etc. * There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product. * Cannot be used for electrical insulation.
    Operating Temperature Range (℃)  -20~80  Length (m)  Dimension (mm)  2×20  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM 
    from S$8.39
    Min. 2 days
  35. EPDM (Ethylene Propylene Rubber) Sheet Thickness 8mm
    No Brand EPDM (Ethylene Propylene Rubber) Sheet Thickness 8mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Cold resistant temperature (℃)  -55  Hardness  70 (Type A)  Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.4  Thickness (mm) 
    from S$18.99
    Min. 6 days
  36. White sponge
    Shinoda Gomu White sponge
    Has excellent elasticity and elasticity. Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * The cut size is large due to shrink... Read More
    Width x Length (mm)  200×330  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM  Color  White 
    from S$6.69
    Min. 2 days
  37. EPT (ethylene propylene rubber) sheet with tape 2 mm thick
    No Brand EPT (ethylene propylene rubber) sheet with tape 2 mm thick
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications.
    Hardness  70 (Type A)  Heat Resistance Temperature (℃)  100  Specification  With single-sided adhesive tape  Cold resistant temperature (℃)  -55  Thickness Tolerance (mm)  ±0.2  Thickness (mm) 
    from S$18.99
    Min. 7 days
  38. EPDM (ethylene propylene rubber) sheet thickness 6mm
    No Brand EPDM (ethylene propylene rubber) sheet thickness 6mm
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications
    Hardness  70 (Type A)  Heat Resistance Temperature (℃)  100  Thickness Tolerance (mm)  ±0.4  Cold resistant temperature (℃)  -55  Thickness (mm) 
    Rating:
    100%
    from S$15.99
    Min. 6 days
  39. EPT (ethylene propylene rubber) sheet with tape 3 mm thick
    No Brand EPT (ethylene propylene rubber) sheet with tape 3 mm thick
    It has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applications.
    Thickness Tolerance (mm)  ±0.25  Hardness  70 (Type A)  Thickness (mm)  Specification  With single-sided adhesive tape  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -55 
    from S$18.99
    Min. 5 days
  40. EPDM Sponge Black with Tape
    Hikari EPDM Sponge Black with Tape
    It has excellent weather resistance, heat resistance, chemical resistance, etc. and is effective for vibration and soundproofing.
    Operating Temperature (℃)  -20~+60  Width (mm)  30  Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM rubber 
    from S$1.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction