A highly durable cushion with adhesive.
Cushion, door stop, gap filling material
* There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
Material EPDM Operating Temperature Range (℃) 5~50 Color Brown Length (m) 2.2
A highly durable cushion with adhesive.
Cushion, door stop, gap filling material
* There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
Color Brown Material EPDM Operating Temperature Range (℃) 5~50 Length (m) 2.2
Has excellent weather resistance, cold resistance, and ozone resistance. The rubber is harder than the rubber sponge.
It can be used as a sealing material or packing. It is also ideal as a cushioning material.
Specific Gravity 1.27 Length (m) 10 Elongation (%) 460(JIS K6251) Hardness 70(JIS K6253) Tensile Strength (N/mm2) 9.59(JIS K6251) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
It is a material specially priced for water stopping. It has excellent weather resistance, cold resistance, and ozone resistance. It is light and soft and holds a film on the surface.
Utilizing the high waterproof material, it can be used as a sealing material and packing. It is also ideal as a c... Read More
Length (m) 10 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Hardness 8±5 Tensile strength (kPa) 400 or less Thickness (mm) 2 Elongation (%) 180 or less
Has excellent elasticity and elasticity. Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation.
As heat insulating material, heat insulating material, packing.
* There is a risk of color transfer. * The cut size is large due to shrink... Read More
Width x Length (mm) 200×330 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM Color White
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Hardness 8±5 Elongation (%) 180 or less Thickness (mm) 2 Apparent Density (g/cm3) 0.12±0.03 Tensile strength (kPa) 400 or less 25% compression load (kPa) 15~45
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Tensile strength (kPa) 400 or less Hardness 8±5 Elongation (%) 180 or less Thickness (mm) 3
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Tensile strength (kPa) 400 or less Apparent Density (g/cm3) 0.12±0.03 Hardness 8±5 Elongation (%) 180 or less 25% compression load (kPa) 15~45 Thickness (mm) 3
Compared to NR rubber, it has excellent weather resistance, heat resistance, and chemical resistance, making it suitable for outdoor use. It is a material that does not easily transfer colors and pollute the surroundings. It has excellent flexibility and the anti-slip effect on the surface of the... Read More
Since there is little color transfer, it is recommended as a cushioning material for equipment and as an underlay. High weather resistance, less color transfer, and improved grip with textured (concavo-convex processing)!
For anti-vibration rubber, on-site curing material, packing material, anti-... Read More
Thickness (mm) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber)
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Hardness 8±5 Tensile strength (kPa) 400 or less Elongation (%) 180 or less 25% compression load (kPa) 15~45 Thickness (mm) 5 Apparent Density (g/cm3) 0.12±0.03
For cushions and doors
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low temperatures. * Adhesion is less likely... Read More
Length (m) 2 Dimension (mm) 5×10 Operating Temperature Range (℃) 5~50 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Tensile strength (kPa) 400 or less Hardness 8±5 Thickness (mm) 5 Elongation (%) 180 or less
Compared to NR rubber, it has excellent weather resistance, heat resistance, and chemical resistance, making it suitable for outdoor use. It is a material that does not easily transfer colors and pollute the surroundings. It has excellent flexibility and the anti-slip effect on the surface of the... Read More
For cushions, etc.
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Due to the characteristics of foaming, fine irregularities may appear on the surface.
Operating Temperature Range (℃) -20~80 Length (m) 2 Dimension (mm) 20×20 Thickness (mm) 4 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since there is little color transfer, it is recommended as a cushioning material for equipment and as an underlay. High weather resistance, less color transfer, and improved grip with textured (concavo-convex processing)!
For anti-vibration rubber, on-site curing material, packing material, anti-... Read More
Thickness (mm) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber)
For packing and gap filling material
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Due to the characteristics of foaming, fine irregularities may appe... Read More
Operating Temperature Range (℃) -20~80 Length (m) 2 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM Diameter (Φmm) [Rubber] 5
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Hardness 8±5 Tensile strength (kPa) 400 or less Thickness (mm) 10 Elongation (%) 180 or less
For cushions, etc.
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Due to the characteristics of foaming, fine irregularities may appear on the surface.
Operating Temperature Range (℃) -20~80 Length (m) 2 Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Thickness (mm) 10 Hardness 8±5 Apparent Density (g/cm3) 0.12±0.03 Tensile strength (kPa) 400 or less Elongation (%) 180 or less 25% compression load (kPa) 15~45
For cushions and doors
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low temperatures. * Adhesion is less likely... Read More
Dimension (mm) 10×15 Length (m) 2 Operating Temperature Range (℃) 5~50 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Thickness (mm) 20 Tensile strength (kPa) 400 or less Hardness 8±5 Elongation (%) 180 or less
Has excellent water repellency, weather resistance, and soundproofing. A surface film type non-migratory EPDM sponge.
For cushioning material and protective material
* Due to the characteristics of the material, there may be some errors from the displayed size.
Operating Temperature Range (℃) -20~80 Color Black Material Ethylene propylene rubber (EPDM)
Water-stop seals, cushions, gap filling materials, etc.
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low temper... Read More
Length (m) 2 Dimension (mm) 5×15 Operating Temperature Range (℃) 5~50 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
A highly durable cushion with adhesive. It can be used in various ways and can be cut and folded.
Cushion, door stop, gap filling material
* There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insul... Read More
Color Brown Material EPDM Operating Temperature Range (℃) 5~50 Length (m) 2.2
For packing and gap filling material
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Due to the characteristics of foaming, fine irregularities may appe... Read More
Operating Temperature Range (℃) -20~80 Length (m) 2 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM Diameter (Φmm) [Rubber] 8
Water-stop seals, cushions, gap filling materials, etc.
* There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low temper... Read More
Length (m) 2 Dimension (mm) 5×30 Operating Temperature Range (℃) 5~50 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Hardness 8±5 Elongation (%) 180 or less Apparent Density (g/cm3) 0.12±0.03 Thickness (mm) 20 25% compression load (kPa) 15~45 Tensile strength (kPa) 400 or less
A highly durable cushion with adhesive.
Cushion, door stop, gap filling material
* There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
Length (m) 2.2 Operating Temperature Range (℃) 5~50 Color Black Material EPDM
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Thickness (mm) 25 Hardness 8±5 Tensile strength (kPa) 400 or less Elongation (%) 180 or less
A highly durable cushion with adhesive.
Cushion, door stop, gap filling material
* There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
Length (m) 2.2 Operating Temperature Range (℃) 5~50 Material EPDM Color Gray
Since it is a closed-cell rubber sponge, it has almost no absorbency and is low. Water can be stopped at a compression rate. Although it has poor oil resistance, it has excellent ozone resistance, heat resistance, chemical resistance, and electrical insulation.
* Due to the characteristics of the... Read More
Elongation (%) 180 or less Hardness 8±5 Thickness (mm) 30 Tensile strength (kPa) 400 or less