All Category

Urethane Rubber Sponges

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Tip Cushion CH402
    WAKI Tip Cushion CH402
    Recycled chip urethane material. It has excellent cushioning properties and can be used for cushions, furniture, and things. It can also be used as a soundproofing measure for walls and floors. Made by Inoac. For cushioning materials such as furniture and bedding, undermats for carpets, packing m... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane foam 
    Rating:
    88%
    from S$4.69
    Min. 2 days
  2. Urethane Foam Large
    WAKI Urethane Foam Large
    Excellent cushioning and good compression recovery! For cushioning materials such as furniture and bedding, packing materials, cushioning materials, etc. * There is an error within ± 10% between the size notation and the actual size. Please note that.
    Width (mm)  500  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyether urethane foam 
    Rating:
    80%
    from S$5.39
    Min. 2 days
  3. Moltofilter Polyurethane Foam Sheet
    WAKI Moltofilter Polyurethane Foam Sheet
    Urethane filter with excellent filtration performance. (Made by Inoac) For various filters such as transportation equipment, industrial machinery / industrial materials, OA equipment / precision machinery, home appliances, and daily necessities. * There is an error within ± 3% between the size no... Read More
    Operating Temperature Range (℃)  -20~80  Density (kg/m3 30±5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester urethane foam 
    Rating:
    88%
    from S$2.69
    Min. 2 days
  4. Cushion Mat
    WAKI Cushion Mat
    It has excellent elasticity. It is lightweight, has cushioning properties, and has excellent weather resistance and heat insulation. It can be used in a wide range of situations, from work supplies to cushioning materials. A safe, non-polluting foam that meets the standards of the Food Sanitation... Read More
    Width (mm)  300  Length (mm)  300  Dimension (mm)  300×300  Color  Gray  Material  Urethane sponge 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  5. Urethane Foam Corrugated
    Shinoda Gomu Urethane Foam Corrugated
    The unevenness of the surface weakens the impact and vibration. As a cushioning material and anti-vibration material. * There is a risk of color transfer.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  6. Cutting sponge
    Shinoda Gomu Cutting sponge
    Since it is 15 mm square and has a notch, it can be hollowed out and used in any shape. Ideal for storing and protecting tools and precision machinery. * There is a risk of color transfer.
    Thickness (mm)  30  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane 
    from S$22.99
    Min. 2 days
  7. Wavy sponge sheet  (soft type)
    TRUSCO Wavy sponge sheet (soft type)
    It is ideal as a cushioning material because it is wavy. You can cut it to your favorite size and use it. It has excellent cushioning and is lightweight. It is ideal as a cushioning material because it is corrugated. You can cut it to your favorite size and use it. Box cushioning material, cushio... Read More
    Operating Temperature Range (℃)  -20~70  Width (mm)  1000  Length (mm)  1000  Density (kg/m3 22  Color  Black  Material  Urethane foam 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  8. Wavy sponge sheet  (hard type)
    TRUSCO Wavy sponge sheet (hard type)
    It is ideal as a cushioning material because it is wavy. You can cut it to your favorite size and use it. It is a material with sound absorption. It is ideal as a cushioning material because it is corrugated. You can cut it to your favorite size and use it. Box cushioning material, cushioning mat... Read More
    Operating Temperature Range (℃)  -20~70  Length (mm)  1000  Width (mm)  1000  Density (kg/m3 25  Material  Urethane foam 
    Rating:
    87%
    from S$53.99
    Min. 2 days
  9. Urethane foam wavy with tape
    Shinoda Gomu Urethane foam wavy with tape
    The unevenness of the surface weakens the impact and vibration. Comes with convenient double-sided tape. As a cushioning material and anti-vibration material. * Color transfer. Or there is a risk of color transfer.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  10. Urethane sponge
    Hikari Urethane sponge
    10 mm thick urethane sponge
    Dimensions (Width W x Height H) (mm)  300×300  Thickness (mm)  10 
    from S$4.29
    Min. 2 days
  11. Polon sponge rubber
    WAKI Polon sponge rubber
    PORON = Microcell Polymer Sheet is a high-density urethane foam with a very delicate and uniform cell structure. The feature is that it is made by a foaming method that is completely different from the conventional production method of soft urethane foam. Poron has low compression residual strain... Read More
    Instantaneous Operating Temperature (℃)  (Max) 120  Hardness  25  Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High density urethane foam 
    from S$4.19
    Min. 2 days
  12. Polon sponge with adhesive
    WAKI Polon sponge with adhesive
    PORON = Microcell Polymer Sheet is a high-density urethane foam with a very delicate and uniform cell structure. The feature is that it is made by a foaming method that is completely different from the conventional production method of soft urethane foam. Poron has low compression residual strain... Read More
    Hardness  25  Length (mm)  300  Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Operating Temperature (℃)  Duration: 60 (adhesive part 40 ℃)  Material  High density urethane foam  lowest temperature to use (℃)  Lasting: -10  Instantaneous Operating Temperature (℃)  Maximum: 120 
    from S$7.59
    Min. 2 days
  13. Polon sponge rubber
    WAKI Polon sponge rubber
    PORON = Microcell Polymer Sheet is a high-density urethane foam with a very delicate and uniform cell structure. The feature is that it is made by a foaming method that is completely different from the conventional production method of soft urethane foam. Poron has low compression residual strain... Read More
    Thickness (mm)  10  Hardness  25  Width (mm)  30  Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Operating Temperature (℃)  Duration: 60 (adhesive part 40 ℃)  Material  High density urethane foam  lowest temperature to use (℃)  Lasting: -10  Instantaneous Operating Temperature (℃)  Maximum: 120 
    from S$4.99
    Min. 2 days
  14. High Elastic Urethane Foam (Corrugated)
    WAKI High Elastic Urethane Foam (Corrugated)
    It is a material that is highly breathable and does not get stuffy because the film of bubbles is removed by a special manufacturing method. Since large bubbles (cells) and small bubbles are randomly mixed, supple cushioning is achieved. Can be washed completely. Cushions for furniture such as ch... Read More
    Dimensions, Width W x Length L (mm)  300×300  Color  Orange  Material  High elastic urethane foam 
    Rating:
    90%
    Discontinued
  15. High elastic urethane foam
    WAKI High elastic urethane foam
    It is a material that is highly breathable and does not get stuffy because the film of bubbles is removed by a special manufacturing method. Since large bubbles (cells) and small bubbles are randomly mixed, supple cushioning is achieved. Can be washed completely. Cushions for furniture such as ch... Read More
    Material  High elastic urethane foam  Dimensions, Width W x Length L (mm)  100×1000  Color  Orange 
    Rating:
    80%
    Discontinued
  16. High elastic urethane foam
    WAKI High elastic urethane foam
    It is a material that is highly breathable and does not get stuffy because the film of bubbles is removed by a special manufacturing method. Since large bubbles (cells) and small bubbles are randomly mixed, supple cushioning is achieved. Can be washed completely. Cushions for furniture such as ch... Read More
    Color  Orange  Material  High elastic urethane foam 
    Rating:
    70%
    Discontinued
  17. High resilience urethane sponge
    YAHATA High resilience urethane sponge
    Width (mm)  500  Length (mm)  500 
    Rating:
    70%
    Discontinued
  18. Low resilience urethane sponge
    YAHATA Low resilience urethane sponge
    Width (mm)  500  Length (mm)  500 
    Discontinued
  19. Soft urethane sponge white
    YAHATA Soft urethane sponge white
    Length (mm)  500  Width (mm)  500  Color  White 
    Discontinued
  20. Tip cushion CH402
    WAKI Tip cushion CH402
    Recycled chip urethane material. Made by Inoac. For cushioning materials such as furniture and bedding, undermats for carpets, packing materials, cushioning materials, etc. * There is an error within ± 3% between the size notation and the actual size. Please note that.
    Material  Urethane foam  Length (mm)  2000 
    Rating:
    90%
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction