All Category

Urethane Rubber Round Bars / Pipes

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Urethane round bar hardness 70
    No Brand Urethane round bar hardness 70
    Mechanical strength, wear resistance, oil resistance, cold resistance, ozone resistance Various packings, cushioning materials, couplings, bushes, scrapers, roller base materials, springs, dies
    Specific Gravity  1.2  Tensile Strength (MPa [kgf/cm2])  27.7[283]  Tear Strength (kN/m)  36.4[37]  Elongation at Cutting (%)  630  Hardness  70  Material  Urethane 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  2. Urethane Round Bar
    Ohtsu chemical Urethane Round Bar
    Economical, heat resistant, water resistant, oil resistant, acid resistant, alkaline resistant, weather resistant, aging resistant Rubber plates, round bars, square bars, pipes, packing, skid liners, solid tires, rollers, anvils, pulleys * We cut it into large pieces so as not to cause any inconv... Read More
    Heat resistance (use limit) temperature (℃)  -10~90  Embrittlement Point (℃)  -20  Specific Gravity  1.13  300% Modulus (MPa [kgf/cm 2])  16.2[165]  Tensile Strength (MPa [kgf/cm2])  29.4[300]  Compression Set (%)  36  Rebound Resilience (%)  43  Elongation at Break (%)  450  Tear Strength (KN [kgf/cm])  69[70]  100% Modulus (MPa [kgf/cm 2])  8.0[82]  Hardness (JIS A)  90  Type  Round bar  Material  Urethane hardness 90 
    Rating:
    92%
    from S$4.69
    Min. 2 days
  3. Urethane rubber (cylindrical)
    TRUSCO Urethane rubber (cylindrical)
    [When used as a spring] It has a higher spring constant than metal springs and rubber cushions, and has excellent springing force. The size can be reduced and the number of units used can be reduced in order to generate high repulsive force. It can be set in a narrow space, shortens the installat... Read More
    Hardness  SHORE A 90  Color  Yellow 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  4. Urethane rubber (pipe)
    TRUSCO Urethane rubber (pipe)
    It has a higher spring constant than metal springs and rubber cushions, and has excellent springing force. In order to produce high repulsive force, the size can be reduced and the number of units used can be reduced. It can be set in a small space, shortens the installation time, and helps impro... Read More
    Operating Temperature Range (℃)  -5~70  Hardness  SHORE A 90  Material  Urethane  Color  Yellow 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  5. Urethane round bar hardness 50
    No Brand Urethane round bar hardness 50
    Mechanical strength, wear resistance, oil resistance, cold resistance, ozone resistance Various packings, cushioning materials, couplings, bushes, scrapers, roller base materials, springs, dies
    Specific Gravity  1.2  Tensile Strength (MPa [kgf/cm2])  26.6[271]  Tear Strength (kN/m)  28.6[29]  Hardness  50  Elongation at Cutting (%)  610  Material  Urethane 
    from S$14.99
    Min. 2 days
  6. Urethane round bar hardness 60
    No Brand Urethane round bar hardness 60
    Mechanical strength, wear resistance, oil resistance, cold resistance, ozone resistance Various packings, cushioning materials, couplings, bushes, scrapers, roller base materials, springs, dies
    Specific Gravity  1.2  Tensile Strength (MPa [kgf/cm2])  23.7[242]  Tear Strength (kN/m)  36.6[37]  Hardness  60  Elongation at Cutting (%)  740  Material  Urethane 
    Rating:
    80%
    from S$14.99
    Min. 5 days
  7. Urethane round bar hardness 90 °
    TIGERS POLYMER Urethane round bar hardness 90 °
    Length (m)  Hardness  90°  Grade  TR100-90  Material  Urethane 
    Rating:
    100%
    from S$29.99
    Min. 6 days
  8. Well plane (round bar)
    Kyoei chemical Well plane (round bar)
    Welpren is a trade name of thermosetting polyurethane rubber, and we offer various types that are suitable for use by making full use of the features of urethane rubber. Polyester type exhibits excellent physical properties even in the low hardness range. Has high elasticity. Excellent oil resist... Read More
    Rebound Resilience (%)  39  300% Modulus (MPa [kgf/cm 2])  120  Hardness (JIS A)  91±1 
    from S$27.99
    Min. 9 days
  9. Loglan (hard urethane rubber) round bar brown
    INOAC Loglan (hard urethane rubber) round bar brown
    Color  Brown  Material  Ester urethane  Hardness (Shore A)  92  Operating Temperature Range (℃)  -30~80 
    from S$99.90
    Min. 2 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction