It is highly wear resistant and elastic, and has excellent mechanical properties. Since it is a synthetic rubber, the rubber pigment adheres to the ground surface. It cannot be used in places where petroleum or chemicals come into contact. It cannot be used for electrical insulation. Please use w... Read More
Has excellent elasticity, shock absorption, and abrasion resistance.
Anti-slip, cushioning material, cushion, soundproof and vibrationproof
* Due to the nature of the material, it may stretch, shrink, or warp depending on the environment in which it is used. In addition, heat, oil, weather resist... Read More
It is rich in wear resistance and elasticity, and has good mechanical properties.
It can be used for various purposes such as anti-vibration rubber, on-site curing material, and cut packing material and non-slip material.
* Natural rubber deteriorates faster when exposed to ultraviolet rays, so p... Read More
For anti-vibration mat and packing material.
* Be careful of the part that touches the ground as the color may shift. * Because of the heavy rubber sheet, if you purchase 15 or more, it may be shipped in multiple dates or delivered on the car.
Rubber hardness 64 Color Black Material Natural rubber Type Rubber sheet
It is highly wear resistant and elastic, and has excellent mechanical properties.
For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
* Be careful of the part that touches the ground as the color may shift.
Cold / Heat Resistant Temperature (℃) -40~70 Length (m) 1 Color Black Material NR (natural rubber)
It is highly wear resistant and elastic, and has excellent mechanical properties.
For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
* Be careful of the part that touches the ground as the color may shift. * Cannot be used for outdoor curing.
Color Black Material NR (natural rubber) Shape Square
A sheet whose main component is natural rubber.
Industrial packing, cushioning, rugs and other general uses
Oil Resistance (%) - Specific Gravity 1.5 Elongation at Cutting (%) 150 or more Tensile Strength (MPa) 3.2 Compression Set(%) 53(70℃×22h) Hardness (Durometer A) 64 JIS Standard AAH6030 Color Black Material Natural rubber Type Rubber sheet
It is strong and has good cushioning properties. It is light, easy to process, and has excellent tear strength. It has excellent heat insulation, non-water absorption, abrasion resistance, and cold resistance.
Has excellent elasticity, shock absorption, and abrasion resistance.
Anti-slip, cushioning material, cushion, soundproof and vibration-proof. You can cut it to the size you need. For traders.
* Due to the nature of the material, it may stretch, shrink, or warp depending on the environment in whic... Read More
A natural rubber sheet containing 60% raw rubber. Repulsive elasticity (force to return to the original) is very strong. Good growth rate. It is not weather resistant and easily decays.
Band, cushion
* If incinerated carelessly, it may generate harmful gas to the human body, so please do not inci... Read More
Has excellent elasticity, shock absorption, and abrasion resistance.
Anti-slip, cushioning material, cushion, soundproof and vibrationproof
* Due to the nature of the material, it may stretch, shrink, or warp depending on the environment in which it is used. In addition, heat, oil, weather resist... Read More
Color Black Material Natural rubber, adhesive material
Rich in abrasion resistance and elasticity, and has excellent mechanical properties
For cushioning material
* Because it is synthetic rubber, the rubber pigment adheres to the ground surface. It cannot be used in places where petroleum or chemicals come into contact. It cannot be used for electri... Read More
It is highly wear resistant and elastic, and has excellent mechanical properties.
For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
* Be careful of the part that touches the ground as the color may shift.
Outer Diameter (Φmm) 100 Color Black Material NR (natural rubber) Shape Round
It is strong and has good cushioning properties. It is light, easy to process, and has excellent tear strength. It has excellent heat insulation, non-water absorption, abrasion resistance, and cold resistance.
It has excellent wear resistance and elasticity, and has excellent mechanical properties.
For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
Outer Diameter (Φmm) 150 Color Black Material NR (natural rubber)
It can be easily processed with scissors, a cutter, etc.
It can be used for a wide range of purposes such as anti-vibration, anti-slip, and curing. It can be easily processed with scissors, a cutter, etc.
* Because it is natural rubber, it is not suitable for places exposed to ultraviolet rays or... Read More
It is highly wear resistant and elastic, and has excellent mechanical properties.
For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.
Cold / Heat Resistant Temperature (℃) -40~70 Dimensions, Width W x Length L (mm) 150×1000 Color Black Material NR (natural rubber)