All Category

Butyl Rubber

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Butyl Rubber Sheet
    No Brand Butyl Rubber Sheet
    A rubber sheet with excellent gas permeability, acid resistance, weather resistance, and ozone resistance. * Not suitable for oil resistant applications. * It has excellent heat resistance, weather resistance, cold resistance, chemical resistance, and gas permeability, but please check the strict... Read More
    Compression Set(%)  100℃×24H/66  Static shear modulus (MPa)  0.68  Material  Butyl rubber (IIR)  Hardness  HA type A / 60 (55)  JIS Standard  BAH0271 
    Rating:
    70%
    from S$5.89
    Min. 2 days
  2. Butyl rubber sheet
    TIGERS POLYMER Butyl rubber sheet
    Has excellent chemical resistance, gas permeability, and heat aging resistance. Packing material for gas piping, packing material for acid resistance.
    Static shear modulus (MPa)  0.8  Compression Set(%)  54(100℃×24h)  Hardness (Durometer A)  64  Tensile Strength (MPa)  Maximum Resistant Temperature (℃)  About 150  Heat Resistance Temperature (℃)  About 80  Elongation (%)  At disconnection / 600  Color  Black  Material  Isobutylene isoprene rubber 
    from S$2.39
    Min. 6 days
  3. Butyl Rubber Sheet
    WAKI Butyl Rubber Sheet
    Rubber with excellent oil resistance, heat resistance, gas permeability, and electrical properties.
    Heat Resistance Temperature (℃)  -55~100  Width (mm)  100  Dimensions length (mm)  100  Hardness  60  Color  Black  Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.99
    Min. 2 days
  4. Uni Holiday Butyl Rubber
    Hikari Uni Holiday Butyl Rubber
    Ideal for vibration and soundproofing Can be used as a putty material for filling holes in gaps such as outer walls and tiles, and for waterproofing.
    Thickness (mm)  2.5~3  Dimension (mm)  40×1000  Material  Butyl rubber  Specification  With adhesive tape 
    from S$11.99
    Min. 2 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction