A rubber sheet with excellent gas permeability, acid resistance, weather resistance, and ozone resistance.
* Not suitable for oil resistant applications. * It has excellent heat resistance, weather resistance, cold resistance, chemical resistance, and gas permeability, but please check the strict... Read More
Compression Set(%) 100℃×24H/66 Static shear modulus (MPa) 0.68 Material Butyl rubber (IIR) Hardness HA type A / 60 (55) JIS Standard BAH0271
Has excellent chemical resistance, gas permeability, and heat aging resistance.
Packing material for gas piping, packing material for acid resistance.
Static shear modulus (MPa) 0.8 Compression Set(%) 54(100℃×24h) Hardness (Durometer A) 64 Tensile Strength (MPa) 9 Maximum Resistant Temperature (℃) About 150 Heat Resistance Temperature (℃) About 80 Elongation (%) At disconnection / 600 Color Black Material Isobutylene isoprene rubber