Styrene-butadiene Rubber
- Shinoda Gomu Block rubber (SBR)It is a block-shaped rubber. Ideal for cushioning and raising the bottom. * There is a risk of color transfer.Hardness 60°±5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material SBR
- Shinoda Gomu Rubber with cloth (SBR)It is a processed product of a belt conveyor. Has excellent wear resistance and tensile strength. Please lay it under the legs of the workbench or when using a punch. * There is a risk of color transfer.Hardness 60°±5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material SBR
- Hikari With sponge roll wound adhesiveFor vibration and soundproofing.Thickness (mm) 5 Length (m) 9 Color Black Material SBR (styrene butadiene rubber) Type With adhesive
- Osaka Rubber EVR color rubber redA fashionable color rubber plate featuring bright colors like plastic. It is more convenient to use it properly for each place! It can be used for various purposes from commercial use to DIY use.Low temperature embrittlement temperature (℃) -30 Tear strength (N / mm) 20 Elongation (%) 420 Hardness 67 Tensile Strength (MPa) 7 RoHS directive (corresponding to 10 substances) Correspondence Color Red Material SBR
- Osaka Rubber EVR color rubber yellowA fashionable color rubber plate featuring bright colors like plastic. It is more convenient to use it properly for each place! It can be used for various purposes from commercial use to DIY use.Low temperature embrittlement temperature (℃) -30 Tear strength (N / mm) 20 Elongation (%) 420 Hardness 67 Tensile Strength (MPa) 7 RoHS directive (corresponding to 10 substances) Correspondence Material SBR Color Yellowfrom S$19.99Min. 6 days
- Hikari Sponge rollFor soundproofing and vibration isolation.Thickness (mm) 5 Length (m) 9 Color Black Type No adhesion Material SBR (styrene butadiene rubber)from S$66.99Min. 2 days
- Osaka Rubber EVR color rubber blueA fashionable color rubber plate featuring bright colors like plastic. It is more convenient to use it properly for each place! It can be used for various purposes from commercial use to DIY use.Low temperature embrittlement temperature (℃) -30 Tear strength (N / mm) 20 Elongation (%) 420 Hardness 67 Tensile Strength (MPa) 7 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material SBR
- Osaka Rubber EVR color rubber greenA fashionable color rubber plate featuring bright colors like plastic. It is more convenient to use it properly for each place! It can be used for various purposes from commercial use to DIY use.Low temperature embrittlement temperature (℃) -30 Tear strength (N / mm) 20 Elongation (%) 420 Hardness 67 Tensile Strength (MPa) 7 RoHS directive (corresponding to 10 substances) Correspondence Color Green Material SBR
- Shinoda Gomu Rubber with clothIt is a processed product of a belt conveyor. Has excellent wear resistance and tensile strength. Please lay it under the legs of the workbench or when using a punch. * Color transfer. Or there is a risk of color transfer.Dimensions, Width W x Length L (mm) 100×100 Hardness 60°±5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material SBRfrom S$6.39Min. 6 days
- Hikari Sponge rollHas excellent wear resistance and cushioning properties. Cushion material, soundproof material * Since it is a fixed size and is connected by adhesive, there is a joint (adhesive part).Thickness (mm) 5 Length (mm) 9000 Color Black Material Styrene butadiene rubber (SBR)from S$229.90Min. 4 days
- Shinoda Gomu Rubber with cloth (SBR) RoundIt is a processed product of a belt conveyor. Has excellent wear resistance and tensile strength. Please lay it under the legs of the workbench or when using a punch. * There is a risk of color transfer.Hardness 60°±5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material SBRfrom S$3.09Min. 6 days
Filter by categories