All Category

Others Rubbers

View : Grid List
Filter

Items 1 - 40 of 346

Set Ascending Direction
  1. CNR Rubber Sheet
    TOGAWA RUBBER CNR Rubber Sheet
    An epoch-making new material that combines CR and NBR. It has five characteristics such as weather resistance, heat resistance, insulation, chemical resistance, and oil resistance, and is a sheet that can be widely used in various genres. * Electricity may be conducted depending on the environmen... Read More
    Oil Resistance (%)  +8(100℃×70h)  Specific Gravity  1.5  Elongation at Cutting (%)  260  Compression Set(%)  40(100℃×22H)  Hardness (Durometer A)  65  Tensile Strength (MPa)  7.1  Color  Black  Material  CNR rubber  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS-K6380(BFH65353)  Type  Rubber sheet 
    Rating:
    90%
    from S$4.19
    Min. 2 days
  2. American rubber tube
    WAKI American rubber tube
    For health appliances, etc. * There is a tolerance of ± 5% between the size display and the actual size. * Color may shift, so please be careful where the product comes in contact. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product.
    Operating Temperature Range (℃)  -20~60  Length (m)  1.8  Inner Diameter (Φmm)  11  Outer Diameter (Φmm)  13  Material  American rubber  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  3. Sponge Cover
    Hikari Sponge Cover
    Has excellent impact resilience. Good airtightness and watertightness. Good workability. * Due to the nature of the product, the outer diameter size shown may differ slightly.
    Color  Black  Material  Rubber and polyethylene foam 
    Rating:
    86%
    from S$1.09
    Min. 2 days
  4. Rubber Block Black
    Hikari Rubber Block Black
    It is a rubber block. Soundproofing / vibration-proofing / sound-absorbing / non-slip rubber is elastic and has excellent wear resistance and small vibration-proofing / soundproofing effects.
    Color  Black  Material  Natural rubber 
    Rating:
    94%
    from S$5.39
    Min. 2 days
  5. Urethane Sheet
    Ohtsu chemical Urethane Sheet
    Economical, heat resistant, water resistant, oil resistant, acid resistant, alkaline resistant, weather resistant, aging resistant Rubber plates, round bars, square bars, pipes, packing, skid liners, solid tires, rollers, anvils, pulleys
    Heat resistance (use limit) temperature (℃)  -10~90  Embrittlement Point (℃)  -20  Specific Gravity  1.13  300% Modulus (MPa [kgf/cm 2])  16.2[165]  Tensile Strength (MPa [kgf/cm2])  29.4[300]  Compression Set (%)  36  Rebound Resilience (%)  43  Elongation at Break (%)  450  Tear Strength (KN [kgf/cm])  69[70]  100% Modulus (MPa [kgf/cm 2])  8.0[82]  Hardness (JIS A)  90  Type  Cutting board  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane hardness 90 
    Rating:
    86%
    from S$3.59
    Min. 2 days
  6. PE Sponge Sheet
    WAKI PE Sponge Sheet
    A new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". It is an excellent foam material that eliminates the drawbacks of odor, shrinkage, and color transfer while maintaining the elasticity... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin foam 
    Rating:
    88%
    from S$0.83
    Min. 2 days
  7. Synthetic Rubber Sheet
    AS ONE Synthetic Rubber Sheet
    Has excellent heat resistance and oil resistance.
    Heat Resistance Temperature (℃)  70~80(MAX100)  Color  Black  Material  Chloroprene rubber 
    Rating:
    92%
    from S$13.99
    Min. 2 days
  8. TORAYPEF (black) with tape
    Toray Industries TORAYPEF (black) with tape
    It is a long sheet-like foam with a 100% closed cell structure and a foaming ratio of 5 to 50 times. It has excellent cushioning, cushioning, heat insulation, water resistance, and chemical properties, and has a wide range of applications. .. It is a highly flexible material that can be easily cu... Read More
    Cold resistant temperature (℃)  -100  Thermal Conductivity (W/mk)  0.035(23℃)  Width (m)  Water absorption (g / 100cm 2 2.0 or less  Linear expansion coefficient (1 / ° C)  2×10-4  Compression hardness (kPa)  31  Compression Set(%)  Maximum Operating Temperature (℃)  70  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin foam 
    Rating:
    57%
    from S$39.99
    Min. 2 days
  9. Low-Resilience Urethane Black
    Hikari Low-Resilience Urethane Black
    Absorbs shocks so that it has excellent soundproofing, vibration-proofing, and cushioning properties.
    Operating Temperature (℃)  0~+60  Material  Polyurethane foam 
    Rating:
    67%
    from S$1.29
    Min. 2 days
  10. PORON sponge roll with adhesive
    INOAC PORON sponge roll with adhesive
    Has excellent shock energy absorption. There is little settling and there is dimensional stability. The impact of contamination on other materials is extremely small. For insoles for shoes for sports and walking. For pad materials such as gloves and ski boots. For rubber feet for absorbing vibrat... Read More
    Length (m)  Operating Temperature Range (℃)  -10~+60  Material  Polyurethane foam 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  11. Conductive Rubber Sheet CEP-2
    TIGERS POLYMER Conductive Rubber Sheet CEP-2
    Conductive and antistatic. Desk mats, floor mats, curtains.
    Type  CR black rubber  Elongation at Cutting (%)  310  Compression Set(%)  35 <Test condition 100 ℃ × 72h>  Tensile Strength (MPa [kgf/cm2])  12.5 {128}  Hardness  Type A ・ 60 
    Rating:
    91%
    from S$2.69
    Min. 2 days
  12. TORAYPEF (White) with Tape
    Toray Industries TORAYPEF (White) with Tape
    It is a long sheet-like foam with a 100% closed cell structure and a foaming ratio of 5 to 50 times. It has excellent cushioning, cushioning, heat insulation, water resistance, and chemical properties, and has a wide range of applications. .. It is a highly flexible material that can be easily cu... Read More
    Cold resistant temperature (℃)  -100  Thermal Conductivity (W/mk)  0.035(23℃)  Width (m)  Water absorption (g / 100cm 2 2.0 or less  Linear expansion coefficient (1 / ° C)  2×10-4  Compression hardness (kPa)  31  Compression Set(%)  Maximum Operating Temperature (℃)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin foam  Color  White 
    Rating:
    73%
    from S$36.99
    Min. 2 days
  13. Eco-Friendly Rubber Roll 1M Roll
    WAKI Eco-Friendly Rubber Roll 1M Roll
    A new rubber material that does not contain target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Pollutant Release and Transfer Register", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe ... Read More
    Length (mm)  1000  Hardness  65 (durometer type A)  Operating Temperature Range (℃)  About -30 to 120  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special synthetic rubber 
    Rating:
    94%
    from S$6.19
    Min. 2 days
  14. Rubber pipe cover
    Hikari Rubber pipe cover
    It is made of elastomer resin and does not slip. Grips and handles for trolleys and baskets. For the grip of the handrail. Pipe protection.
    Material  Elastomer resin 
    Rating:
    88%
    from S$6.69
    Min. 2 days
  15. Square rubber
    Hikari Square rubber
    For work, DIY, cushioning material, etc.
    Material  Rubber 
    Rating:
    70%
    from S$2.39
    Min. 2 days
  16. 100x100x50mm rubber block
    ESCO 100x100x50mm rubber block
    Esco Part No.  EA997XC-204 
    from S$19.99
    Min. 2 days
  17. Rubber cushion
    Hikari Rubber cushion
    It is effective for vibration and soundproofing. It can be easily attached with adhesive tape.
    Rating:
    100%
    from S$1.99
    Min. 2 days
  18. filter
    Hikari filter
    Three-dimensional skeletal network structure with low pressure loss and excellent repair efficiency Air-conditioning / household / water filters Has uniformity not required for conventional fiber materials
    Material  Polyester 
    Rating:
    60%
    from S$3.39
    Min. 2 days
  19. Elastomer Rubber Sheet
    Hikari Elastomer Rubber Sheet
    It has rubber elasticity at room temperature, and has anti-slip, anti-vibration, and sound-proof effects. For anti-vibration and soundproofing of home appliances such as personal computers and audio equipment. Is
    Rating:
    67%
    from S$1.29
    Min. 2 days
  20. Cylindrical rubber
    Hikari Cylindrical rubber
    For cylindrical rubber work, DIY, cushioning material, etc.
    from S$4.49
    Min. 2 days
  21. Rubber slice mat
    Hikari Rubber slice mat
    It is a rubber slice mat
    Color  Black 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  22. American rubber tube
    Hikari American rubber tube
    American rubber tube * Dimensions are the dimensions when made into a tube.
    Rating:
    40%
    from S$12.99
    Min. 2 days
  23. Eco-Friendly Rubber Adhesive Width 30mm X Length 300mm
    WAKI Eco-Friendly Rubber Adhesive Width 30mm X Length 300mm
    A new rubber material that does not contain target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Pollutant Release and Transfer Register", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe ... Read More
    Width (mm)  30  Length (mm)  300  Dimensions, Width W x Length L (mm)  30×300  Operating Temperature Range (℃)  About -30 to 120  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  24. Multipurpose Eva Sheet (Mudguard)
    TRUSCO Multipurpose Eva Sheet (Mudguard)
    With a diamond-shaped surface treatment, it can be used for various purposes. You can cut it to your favorite size with scissors. For non-slip and underlay of tool boxes, drawers, shelves, aquariums, etc.
    Operating Temperature Range (℃)  -35~60  Thickness (mm)  0.8  2018 Trusco page  2 0221  Material  EVA 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  25. Elastomer sheet
    Shinoda Gomu Elastomer sheet
    It is a resin with rubber elasticity and does not transfer color. Ideal for non-slip. * Because of the extrusion method, some corners may be rounded instead of right-angled.
    Hardness  50°±5  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Olefin resin 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  26. Rubber sheet (roll roll)
    Hikari Rubber sheet (roll roll)
    Since it is a long type that is rolled with packing material, anti-vibration, anti-slip, etc., it can be used for various purposes.
    Length (m)  10 (volume) 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  27. Sound Absorbing Material QonPET
    WAKI Sound Absorbing Material QonPET
    Absorbs unpleasant sounds in everyday life and workplace! High-performance sound absorbing material using 100% polyester fiber! For reducing factory and machine noise and preventing daily noise. * This product does not completely block the sound or make it silent.
    Operating Temperature Range (℃)  -30~120  Thickness (mm)  35  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  28. U type packing transparent 2.4M cut
    iteck U type packing transparent 2.4M cut
    U-shaped packing transparent cut to 2.4M for easy use
    Width (mm)  5.7  Length (mm)  2400  Material  PVC  Thickness (mm)  8.4 
    from S$8.39
    Min. 2 days
  29. Torrepefu (black)
    Toray Industries Torrepefu (black)
    It is a long sheet-like foam with a 100% closed cell structure and a foaming ratio of 5 to 50 times. It has excellent cushioning, cushioning, heat insulation, water resistance, and chemical properties, and has a wide range of applications. .. It is a highly flexible material that can be easily cu... Read More
    Cold resistant temperature (℃)  -100  Thermal Conductivity (W/mk)  0.035(23℃)  Width (m)  Water absorption (g / 100cm 2 2.0 or less  Linear expansion coefficient (1 / ° C)  2×10-4  Compression hardness (kPa)  31  Compression Set(%)  Maximum Operating Temperature (℃)  70  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin foam 
    Rating:
    100%
    from S$19.99
    Min. 9 days
  30. Sponge cover
    Hikari Sponge cover
    Excellent cushioning Sponge cover Can be used to protect handrails and pipes
    Rating:
    90%
    from S$1.39
    Min. 2 days
  31. Conductive polyethylene foam LCX-200 # 2 (without tape)
    SUNPELCA Conductive polyethylene foam LCX-200 # 2 (without tape)
    Since carbon that enhances conductivity is kneaded into the material, it has more stable conductivity than the impregnated type of other companies. The carbon does not fall off, preventing the cause of polluting the work environment and destroying the product. Electronic component production work... Read More
    Compressive stress 25% (kPa)  100  Thickness (mm)  20  Surface Resistance (Ω)  5 × 10 6 or less  Apparent density (kg / m 3 50  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  32. Ultra-Thick Felt
    YAHATA Ultra-Thick Felt
    Thickness (mm)  10 
    from S$48.99
    Min. 4 days
  33. Sponge cushion
    Hikari Sponge cushion
    Ideal for cushioning and scratch prevention. With adhesive tape, it can be easily attached.
    from S$1.69
    Min. 2 days
  34. 20x20x200mm square bar rubber
    ESCO 20x20x200mm square bar rubber
    Esco Part No.  EA997XC-222 
    from S$4.99
    Min. 2 days
  35. 100x100x20mm rubber block
    ESCO 100x100x20mm rubber block
    Esco Part No.  EA997XC-202 
    from S$9.89
    Min. 2 days
  36. Torrepefu (white)
    Toray Industries Torrepefu (white)
    It is a long sheet-like foam with a 100% closed cell structure and a foaming ratio of 5 to 50 times. It has excellent cushioning, cushioning, heat insulation, water resistance, and chemical properties, and has a wide range of applications. .. It is a highly flexible material that can be easily cu... Read More
    Cold resistant temperature (℃)  -100  Thermal Conductivity (W/mk)  0.035(23℃)  Width (m)  Water absorption (g / 100cm 2 2.0 or less  Linear expansion coefficient (1 / ° C)  2×10-4  Compression hardness (kPa)  31  Compression Set(%)  Maximum Operating Temperature (℃)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin foam  Color  White 
    Rating:
    100%
    from S$22.99
    Min. 9 days
  37. Vinyl mat B mountain Made of PVC
    MonotaRO Vinyl mat B mountain Made of PVC
    A PVC mat with excellent water resistance, oil resistance, and abrasion resistance. The cross section from the side is uneven and has cushioning properties. made in Japan. For floors in factories and construction sites. For curing floors such as the entrance of a house and a balcony. For curing f... Read More
    Thickness (mm)  1.5  Width (mm)  915  Material  Polyvinyl chloride (PVC)  Muscle direction  20m long direction  Length (m)  20  Color  (Front) green, (back) black  Mass (kg)  25  Type  Vertical streak 
    Rating:
    87%
    from S$199.90
    Min. 2 days
  38. Low resilience urethane black with tape
    Hikari Low resilience urethane black with tape
    Absorbs shocks so that it has excellent soundproofing, vibration-proofing, and cushioning properties.
    Operating Temperature (℃)  0~+60  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane foam 
    from S$1.69
    Min. 2 days
  39. Sound absorbing material Calm Flex F-2 Black (with tape)
    INOAC Sound absorbing material Calm Flex F-2 Black (with tape)
    Lightweight, low price and used for a wide range of purposes. OA equipment such as printers and printing machines, construction machinery, automobiles, motorcycles, home appliances, etc.
    Thickness (mm)  20  Density (kg/m3 25  Combustion Quality  UL94 HF-1 
    Rating:
    100%
    from S$21.99
    Min. 7 days
  40. Non slip net
    Hikari Non slip net
    It is a net-like non-slip sheet that has a non-slip effect just by laying it down.
    Rating:
    100%
    from S$1.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 346

Set Ascending Direction