Monomer Cast (MC) Nylon
Other Related Pages
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC Nylon MC901 Cutting SheetWell-balanced performance with good mechanical strength, heat resistance, abrasion resistance, chemical resistance, and machinability. By polymerizing and molding the main raw material nylon monomer under atmospheric pressure, the characteristics of nylon are improved, and it has excellent featur... Read MoreThickness Tolerance (mm) 0~+1.0 Surface Resistance (Ω) 1013 Color Blue Type Cutting board Material MC nylon (MC901) Length Tolerance (mm) ±0.3 Width Tolerance (mm) ±0.3
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC Nylon MC901 Round BarWell-balanced performance with good mechanical strength, heat resistance, abrasion resistance, chemical resistance, and machinability Wheels, gears, sprockets, rollers, bearings, liners, slide plates, star wheels, guides, pallets, insulation * Mass is a calculated value and may differ from the ac... Read MoreLength Tolerance (mm) +1.0~+15.0 Color Blue Material MC nylon (MC901) Type Round bar
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 pipeMC Nylon is a material that further improves the characteristics of nylon by polymerizing and molding nylon monomers under atmospheric pressure. This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. Compared t... Read MoreColor Blue Material MC nylon Type MC901
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC900NC Round barThis is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read MoreMaterial MC nylon Type MC900NC Color Natural colorfrom S$25.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC602ST (High Strength / Heat Resistant Upgrade) Round BarThe MC602ST has improved machinability compared to the conventional MC601ST, especially reduces damage to the blade due to the filler, and extends the life to stabilize and maintain a good finished state. The filling material has been improved to improve the ease of cutting compared to the conven... Read MoreLength Tolerance (mm) +1.0~+15.0 Length (mm) 500 Material MC nylon Type MC602STfrom S$99.90Min. 2 days
- KOKUGO MC nylon pipe 901It has strong mechanical strength, excellent wear resistance, self-lubricating property, and high elasticity.Length (mm) 350from S$38.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC801 (Weatherproof grade) PipeSpecial graphite is added to the base of MC901 to improve weather resistance, wear resistance, and slip characteristics. The product color of MC801 with the addition of special graphite is metal black. It blocks ultraviolet rays and shows weather resistance. Withstands long-term outdoor use. It h... Read MoreColor Dark gray Material MC nylon Type MC801
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC801 (Weatherproof grade) Round barSpecial graphite is added to the base of MC901 to improve weather resistance, wear resistance, and slip characteristics. The product color of MC801 with the addition of special graphite is metal black. It blocks ultraviolet rays and shows weather resistance. Withstands long-term outdoor use. It h... Read MoreLength Tolerance (mm) +1.0~+15.0 Color Dark gray Material MC nylon Type MC801from S$25.99Min. 10 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC501CD R6 (Antistatic grade) Round barBased on MC901, carbon-based filler is added to add antistatic performance. It can also be used in places where it is difficult to make resin due to the generation of static electricity. The volume intrinsic resistance is as low as 1 to 104 to 106 Ωm. The filler of MC501CD is evenly dispersed, an... Read MoreLength Tolerance (mm) 0~+15.0 Surface Resistance (Ω) 105~107 Color Black Material MC nylon Type MC501CDR6from S$14.99Min. 67 days
- KOKUGO MC nylon round bar MC901It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)Color Bluefrom S$32.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC703HL (Sliding grade) Round barA special lubricant has been added to the base of MC901 to further improve slip performance and wear resistance. It is a "stick slip countermeasure product" suitable for solving problems such as the machine not moving smoothly and vibrations occurring. MC901 is one of the materials with... Read MoreLength Tolerance (mm) +1.0~+15.0 Length (mm) 500 Material MC nylon Type MC703HL Color Purplefrom S$27.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 boardThis is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read MoreThickness Tolerance (mm) 0~+1.0 Width Tolerance (mm) 0~+15.0 Length Tolerance (mm) 0~+20.0 Color Blue Material MC nylon Type MC901from S$459.90Min. 10 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 Round barThis is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read MoreCompression modulus (MPa) 3530(D-695) Specific Gravity 1.16(D-792) Type MC901 Grade Basic grade Bending strength (MPa) 110(D-790) Tensile Strength (MPa) 96(D-638) Elongation (%) 30(D-638) Color Blue Tensile modulus (MPa) 3432(D-638) Length Tolerance (mm) +1.0~+15.0from S$24.99Min. 7 days
- No Brand MC nylon cutting boardMonomer cast nylon (MC901 manufactured by Polypenco)from S$159.90Min. 8 days
- KOKUGO MC nylon round bar MC900It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)from S$32.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 pipeMC Nylon is a material that further improves the characteristics of nylon by polymerizing and molding nylon monomers under atmospheric pressure. This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has exc... Read MoreLength Tolerance (mm) +1.0~+20.0 Inner Diameter Tolerance (mm) -6.0~-1.0 Specific Gravity 1.16(D-792) Bending strength (MPa) 110(D-790) Elongation (%) 30(D-638) Tensile modulus (MPa) 3432(D-638) Nominal Length (mm) 350 Compression modulus (MPa) 3530(D-695) Tensile Strength (MPa) 96(D-638) Grade Basic grade Color Blue Type MC901from S$27.99Min. 7 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 boardThis is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read MoreSpecific Gravity 1.16(D-792) Bending strength (MPa) 110(D-790) Length Tolerance (mm) 0~+20.0 Nominal Length (mm) 1200 Grade Basic grade Compression modulus (MPa) 3530(D-695) Type MC901 Nominal Width (mm) 600 Color Blue Elongation (%) 30(D-638) Width Tolerance (mm) 0~+15.0 Tensile modulus (MPa) 3432(D-638) Thickness Tolerance (mm) 0~+1.0 Tensile Strength (MPa) 96(D-638)from S$329.90Min. 7 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC602ST (High-strength, heat-resistant upgrade) boardThe MC602ST has improved machinability compared to the conventional MC601ST, especially reduces damage to the blade due to the filler, and extends the life to stabilize and maintain a good finished state. The filling material has been improved to improve the ease of cutting compared to the conven... Read MoreSurface Resistance (Ω) 1013 Length (mm) 1200 Width (mm) 600 Material MC nylon Type MC602STfrom S$489.90Min. 10 days
- Mitsuboshi Belting Cast nylon NB round barLength (mm) 1000 Material Cast nylonfrom S$169.90Min. 13 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC900NC boardThis is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read MoreThickness Tolerance (mm) 0~+1.0 Width Tolerance (mm) 0~+15.0 Length Tolerance (mm) 0~+20.0 Material MC nylon Type MC900NC Color Natural colorfrom S$329.90Min. 10 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC703HL (sliding grade) pipeA special lubricant has been added to the base of MC901 to further improve slip performance and wear resistance. It is a "stick slip countermeasure product" suitable for solving problems such as the machine not moving smoothly and vibrations occurring. MC901 is one of the materials with... Read MoreLength Tolerance (mm) +1.0~+15.0 Inner Diameter Tolerance (mm) -6.0~-1.0 Material MC nylon Type MC703HL Color Purplefrom S$229.90Min. 10 days
- ESCO 20x500mm [Weather resistance] MC nylon round barEsco Part No. EA441ND-20from S$37.99Min. 4 days
- KOKUGO Conductive MC nylon round barThe volume specific resistance value is 102Ω ・ cm, which is an extremely low resistance value. Since the filler is evenly dispersed, the resistance value is constant in every part. Prevention of static electricity damage of electronic parts ・ ・ ・ IC parts (magazines, trays, containers) Dust p... Read Morefrom S$77.99Min. 6 days
- ESCO 300x300x10mm [Weather resistance] MC nylon plateEsco Part No. EA441NF-10Bfrom S$139.90Min. 4 days
- KOKUGO MC nylon round bar MC801It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)Color Blackfrom S$35.99Min. 6 days
- KOKUGO MC nylon pipe 703HLMaterial with special lubricant added to MC No lubrication required Excellent wear resistance. Thick pipefrom S$119.90Min. 6 days
- ESCO 50x25x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-50from S$73.99Min. 4 days
- KOKUGO MC nylon pipe 801It has strong mechanical strength, excellent wear resistance, self-lubricating property, and high elasticity.Length (mm) 350from S$43.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC501CD R2 (conductive grade) round barBased on MC901, carbon-based filler is added to add conductive performance. It can also be used in places where it is difficult to make resin due to the generation of static electricity. The volume intrinsic resistance is as low as 1 to 102 Ωm. The filler of MC501CD is evenly dispersed, and the r... Read MoreColor Black Material MC nylon Type MC501CDR2from S$53.99Min. 10 days
Filter by categories