All Category

MC Nylon Plastic Round Bars

View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction
  1. Round Resin Bar
    AS ONE Round Resin Bar
    from S$36.99
    Min. 13 days
  2. MC Nylon MC901 Round Bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC Nylon MC901 Round Bar
    Well-balanced performance with good mechanical strength, heat resistance, abrasion resistance, chemical resistance, and machinability Wheels, gears, sprockets, rollers, bearings, liners, slide plates, star wheels, guides, pallets, insulation * Mass is a calculated value and may differ from the ac... Read More
    Length Tolerance (mm)  +1.0~+15.0  Color  Blue  Material  MC nylon (MC901)  Type  Round bar 
    Rating:
    96%
    from S$8.69
    Min. 2 days
  3. MC900NC Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC900NC Round bar
    This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read More
    Material  MC nylon  Type  MC900NC  Color  Natural color 
    from S$33.99
    Min. 6 days
  4. MC602ST (High Strength / Heat Resistant Upgrade) Round Bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC602ST (High Strength / Heat Resistant Upgrade) Round Bar
    The MC602ST has improved machinability compared to the conventional MC601ST, especially reduces damage to the blade due to the filler, and extends the life to stabilize and maintain a good finished state. The filling material has been improved to improve the ease of cutting compared to the conven... Read More
    Length Tolerance (mm)  +1.0~+15.0  Length (mm)  500  RoHS directive (corresponding to 10 substances)  Correspondence  Material  MC nylon  Type  MC602ST 
    from S$119.90
    Min. 189 days
  5. 66 nylon round bar
    KOKUGO 66 nylon round bar
    Length (mm)  1000  Material  66N (66 nylon) 
    from S$35.99
    Min. 6 days
  6. 6 nylon round bar
    KOKUGO 6 nylon round bar
    Material  6N (6 nylon)  Length (mm)  1000 
    from S$21.99
    Min. 6 days
  7. MC801 (Weatherproof grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC801 (Weatherproof grade) Round bar
    Special graphite is added to the base of MC901 to improve weather resistance, wear resistance, and slip characteristics. The product color of MC801 with the addition of special graphite is metal black. It blocks ultraviolet rays and shows weather resistance. Withstands long-term outdoor use. It h... Read More
    Length Tolerance (mm)  +1.0~+15.0  Color  Dark gray  Material  MC nylon  Type  MC801 
    Rating:
    100%
    from S$33.99
    Min. 6 days
  8. MC501CD R6 (Antistatic grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC501CD R6 (Antistatic grade) Round bar
    Based on MC901, carbon-based filler is added to add antistatic performance. It can also be used in places where it is difficult to make resin due to the generation of static electricity. The volume intrinsic resistance is as low as 1 to 104 to 106 Ωm. The filler of MC501CD is evenly dispersed, an... Read More
    Length Tolerance (mm)  0~+15.0  Surface Resistance (Ω)  105~107  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  MC nylon  Type  MC501CDR6 
    from S$16.99
    Min. 6 days
  9. MC nylon round bar MC901
    KOKUGO MC nylon round bar MC901
    It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)
    Color  Blue 
    from S$39.99
    Min. 6 days
  10. MC703HL (Sliding Grade) Round Bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC703HL (Sliding Grade) Round Bar
    A special lubricant has been added to the base of MC901 to further improve slip performance and wear resistance. It is a "stick slip countermeasure product" suitable for solving problems such as the machine not moving smoothly and vibrations occurring. MC901 is one of the materials with... Read More
    Length Tolerance (mm)  +1.0~+15.0  Length (mm)  500  RoHS directive (corresponding to 10 substances)  Correspondence  Material  MC nylon  Type  MC703HL  Color  Purple 
    from S$33.99
    Min. 6 days
  11. MC901 Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 Round bar
    This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has excellent mechanical strength and durability compared to conventional nylon resin. It is a self-lubricating material with excellent sliding performa... Read More
    Compression modulus (MPa)  3530(D-695)  Specific Gravity  1.16(D-792)  Type  MC901  Grade  Basic grade  Bending strength (MPa)  110(D-790)  Tensile Strength (MPa)  96(D-638)  Elongation (%)  30(D-638)  Color  Blue  Tensile modulus (MPa)  3432(D-638)  Length Tolerance (mm)  +1.0~+15.0 
    from S$29.99
    Min. 5 days
  12. MC nylon round bar MC900
    KOKUGO MC nylon round bar MC900
    It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)
    from S$39.99
    Min. 6 days
  13. Cast nylon NB round bar
    Mitsuboshi Belting Cast nylon NB round bar
    Length (mm)  1000  Material  Cast nylon 
    from S$189.90
    Min. 12 days
  14. 50x500mm MC nylon round bar
    ESCO 50x500mm MC nylon round bar
    Esco Part No.  EA441NA-50 
    from S$109.90
    Min. 4 days
  15. 20x500mm [Weather resistance] MC nylon round bar
    ESCO 20x500mm [Weather resistance] MC nylon round bar
    Esco Part No.  EA441ND-20 
    from S$38.99
    Min. 4 days
  16. Conductive MC nylon round bar
    KOKUGO Conductive MC nylon round bar
    The volume specific resistance value is 102Ω ・ cm, which is an extremely low resistance value. Since the filler is evenly dispersed, the resistance value is constant in every part. Prevention of static electricity damage of electronic parts ・ ・ ・ IC parts (magazines, trays, containers) Dust p... Read More
    from S$87.99
    Min. 6 days
  17. 35x300mm MC nylon round bar
    ESCO 35x300mm MC nylon round bar
    Esco Part No.  EA441LA-35 
    from S$67.99
    Min. 4 days
  18. MC nylon round bar MC801
    KOKUGO MC nylon round bar MC801
    It has excellent mechanical strength and wear resistance, is self-lubricating, and is highly elastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)
    Color  Black 
    from S$44.99
    Min. 6 days
  19. MC501CD R2 (conductive grade) round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) MC501CD R2 (conductive grade) round bar
    Based on MC901, carbon-based filler is added to add conductive performance. It can also be used in places where it is difficult to make resin due to the generation of static electricity. The volume intrinsic resistance is as low as 1 to 102 Ωm. The filler of MC501CD is evenly dispersed, and the r... Read More
    Color  Black  Material  MC nylon  Type  MC501CDR2 
    from S$58.99
    Min. 6 days
  20. 100x300mm MC nylon round bar
    ESCO 100x300mm MC nylon round bar
    Esco Part No.  EA441LA-100 
    from S$259.90
    Min. 4 days
  21. Polypen Kotaff Rod (MC Nylon Core Financial Ring)
    Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypen Kotaff Rod (MC Nylon Core Financial Ring)
    Polypenco tough rod is a round bar made of composite material by docking MC nylon and iron material by a unique high frequency fusion method. The features of iron are utilized in the keyway, bearing set, etc. on the inside, and the self-lubricating property and wear resistance of MC nylon are uti... Read More
    Material  (Nylon) MC901 
    from S$139.90
    Min. 6 days
  22. 35x500mm MC nylon round bar
    ESCO 35x500mm MC nylon round bar
    Esco Part No.  EA441NA-35 
    from S$97.99
    Min. 4 days
  23. 30x300mm MC nylon round bar
    ESCO 30x300mm MC nylon round bar
    Esco Part No.  EA441LA-30 
    from S$57.99
    Min. 4 days
  24. MC nylon 703HL round bar
    KOKUGO MC nylon 703HL round bar
    This product further enhances the sliding performance of MC Nylon 701SL. -A "stick slip countermeasure product" suitable for solving problems such as the machine not moving smoothly and vibrations occurring. Sliding parts such as liners, slide plates, guides, bearings, rollers, etc. * B... Read More
    Length (mm)  500 
    from S$53.99
    Min. 7 days
  25. 95x300mm MC nylon round bar
    ESCO 95x300mm MC nylon round bar
    Esco Part No.  EA441LA-95 
    from S$249.90
    Min. 4 days
  26. 45x500mm [Weather resistance] MC nylon round bar
    ESCO 45x500mm [Weather resistance] MC nylon round bar
    Esco Part No.  EA441ND-45 
    from S$109.90
    Min. 4 days
  27. Φ100x500mm  Cast nylon round bar (CN-NB)
    ESCO Φ100x500mm Cast nylon round bar (CN-NB)
    Diameter (mm)  100  Overall Length (mm)  500  Material  MC nylon 
    from S$329.90
    Min. 4 days
  28. Φ  70x500mm  Cast nylon round bar (CN-MD)
    ESCO Φ 70x500mm Cast nylon round bar (CN-MD)
    Overall Length (mm)  500  Diameter (mm)  70  Material  MC nylon 
    from S$199.90
    Min. 4 days
  29. Φ  30x500mm  Cast nylon round bar (CN-MD)
    ESCO Φ 30x500mm Cast nylon round bar (CN-MD)
    Diameter (mm)  30  Overall Length (mm)  500  Material  MC nylon 
    from S$78.99
    Min. 4 days
  30. Φ  60x300mm  Cast nylon round bar (CN-MD)
    ESCO Φ 60x300mm Cast nylon round bar (CN-MD)
    Overall Length (mm)  300  Diameter (mm)  60  Material  MC nylon 
    from S$89.99
    Min. 4 days
  31. Φ  40x500mm  Cast nylon round bar (CN-MD)
    ESCO Φ 40x500mm Cast nylon round bar (CN-MD)
    Diameter (mm)  40  Overall Length (mm)  500  Material  MC nylon 
    from S$99.90
    Min. 4 days
  32. Φ  40x300mm  Cast nylon round bar (CN-MD)
    ESCO Φ 40x300mm Cast nylon round bar (CN-MD)
    Overall Length (mm)  300  Diameter (mm)  40  Material  MC nylon 
    from S$57.99
    Min. 4 days
  33. Φ  60x300mm  Cast nylon round bar (CN-NB)
    ESCO Φ 60x300mm Cast nylon round bar (CN-NB)
    Overall Length (mm)  300  Diameter (mm)  60  Material  MC nylon 
    from S$85.99
    Min. 4 days
  34. Φ100x300mm  Cast nylon round bar (CN-NB)
    ESCO Φ100x300mm Cast nylon round bar (CN-NB)
    Diameter (mm)  100  Overall Length (mm)  300  Material  MC nylon 
    from S$199.90
    Min. 4 days
  35. Φ  50x500mm  Cast nylon round bar (CN-NB)
    ESCO Φ 50x500mm Cast nylon round bar (CN-NB)
    Diameter (mm)  50  Overall Length (mm)  500  Material  MC nylon 
    from S$99.99
    Min. 4 days
  36. 90x300mm MC nylon round bar
    ESCO 90x300mm MC nylon round bar
    Esco Part No.  EA441LA-90 
    from S$239.90
    Min. 4 days
  37. 35x500mm [Weatherproof] MC nylon round bar
    ESCO 35x500mm [Weatherproof] MC nylon round bar
    Esco Part No.  EA441ND-35 
    from S$99.99
    Min. 4 days
  38. 80x500mm MC nylon round bar
    ESCO 80x500mm MC nylon round bar
    Esco Part No.  EA441NA-80 
    from S$229.90
    Min. 4 days
  39. 75x500mm MC nylon round bar
    ESCO 75x500mm MC nylon round bar
    Esco Part No.  EA441NA-75 
    from S$199.90
    Min. 4 days
  40. 65x500mm MC nylon round bar
    ESCO 65x500mm MC nylon round bar
    Esco Part No.  EA441NA-65 
    from S$169.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction