MC Nylon Plastic Pipes
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 pipeMC Nylon is a material that further improves the characteristics of nylon by polymerizing and molding nylon monomers under atmospheric pressure. This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. Compared t... Read MoreColor Blue Material MC nylon Type MC901
- KOKUGO MC nylon pipe 901It has strong mechanical strength, excellent wear resistance, self-lubricating property, and high elasticity.Length (mm) 350from S$46.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC801 (Weatherproof grade) PipeSpecial graphite is added to the base of MC901 to improve weather resistance, wear resistance, and slip characteristics. The product color of MC801 with the addition of special graphite is metal black. It blocks ultraviolet rays and shows weather resistance. Withstands long-term outdoor use. It h... Read MoreColor Dark gray Material MC nylon Type MC801
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC901 pipeMC Nylon is a material that further improves the characteristics of nylon by polymerizing and molding nylon monomers under atmospheric pressure. This is a basic grade of MC nylon with improved mechanical strength, thermal properties, and chemical properties compared to general 6 nylon. It has exc... Read MoreLength Tolerance (mm) +1.0~+20.0 Inner Diameter Tolerance (mm) -6.0~-1.0 Specific Gravity 1.16(D-792) Bending strength (MPa) 110(D-790) Elongation (%) 30(D-638) Tensile modulus (MPa) 3432(D-638) Nominal Length (mm) 350 Compression modulus (MPa) 3530(D-695) Tensile Strength (MPa) 96(D-638) Grade Basic grade Color Blue Type MC901from S$33.99Min. 7 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC703HL (sliding grade) pipeA special lubricant has been added to the base of MC901 to further improve slip performance and wear resistance. It is a "stick slip countermeasure product" suitable for solving problems such as the machine not moving smoothly and vibrations occurring. MC901 is one of the materials with... Read MoreLength Tolerance (mm) +1.0~+15.0 Inner Diameter Tolerance (mm) -6.0~-1.0 Material MC nylon Type MC703HL Color Purplefrom S$279.90Min. 6 days
- ESCO 50x25x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-50from S$87.99Min. 4 days
- KOKUGO MC nylon pipe 801It has strong mechanical strength, excellent wear resistance, self-lubricating property, and high elasticity.Length (mm) 350from S$55.99Min. 6 days
- KOKUGO MC nylon pipe 703HLMaterial with special lubricant added to MC No lubrication required Excellent wear resistance. Thick pipefrom S$139.90Min. 6 days
- ESCO 65x40x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-65from S$119.90Min. 4 days
- ESCO 30x15x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-30from S$48.99Min. 4 days
- ESCO 60x25x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-60from S$129.90Min. 4 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC801 (Weather and sliding grade) PipeSpecial graphite is added to the base of MC901 to improve weather resistance, wear resistance, and slip performance. The product color of MC801 with the addition of special graphite is metal black. It blocks ultraviolet rays and shows weather resistance. Withstands long-term outdoor use. It has b... Read MoreOuter Diameter Tolerance (mm) +0.4~+3.0 Length Tolerance (mm) +1.0~+20.0 Inner Diameter Tolerance (mm) -6.0~-1.0 Mass (kg/piece) 0.6 Specific Gravity 1.16(D-792) Bending strength (MPa) 110(D-790) Nominal inner diameter (mm) 25 Tensile modulus (MPa) 3334(D-638) Nominal Length (mm) 350 Compression modulus (MPa) 3513(D-695) Elongation (%) 40(D-638) Nominal Outer Diameter (mm) 50 Tensile Strength (MPa) 83(D-638) Color Dark gray Type MC801 Grade Weather resistance and sliding gradefrom S$58.99Min. 7 days
- ESCO 40x20x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-40from S$67.99Min. 4 days
- ESCO 55x30x350mm [Weather resistance] MC nylon pipeEsco Part No. EA441NE-55from S$86.99Min. 4 days