Polyacetal
Other Related Pages
- Mitsubishi Chemical Advanced Materials (Former Polypenco) POLYPENCO Acetal (POM) Round Bar POM-BC (Black)A highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreLength Tolerance (mm) 0~+35.0 Specific Gravity 1.41 Length (mm) 1000 Surface Resistance (Ω) 1012 Tensile Strength (MPa [kgf/cm2]) 61[620] Color Black Type POM-BC Material Polypen core acetal
- Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypen core acetal (POM) round barWell-balanced performance with good mechanical strength, heat resistance, wear resistance, chemical resistance, and machinability. Since it has a good balance of various characteristics, it can be used for a wide range of purposes. For hygienic applications such as food processing machinery and m... Read MoreColor Natural color (white) Material Polyacetal (POM) Type Round bar
- Mitsubishi Chemical Advanced Materials (Former Polypenco) POM-NC ・ BC Centerless round bar minus toleranceA highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreLength Tolerance (mm) 0~+35.0 Material Polypen core acetal
- Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypencoacetal (POM) BoardA highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreSurface Resistance (Ω) 1012 Type Cutting board Color Natural color (white) Material Polyacetal (POM)
- Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypen core acetal (POM) sheetA highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreWidth Tolerance (mm) 0~+10.0 Length Tolerance (mm) 0~+20.0 Length (mm) 1000 Surface Resistance (Ω) 1012 Width (mm) 500 Color Natural color (white) Type POM-NC Material Polyacetal (POM)
- KOKUGO Polyacetal round bar (black)Length (mm) 1000 Material POM (B) (polyacetal black)
- Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypen core acetal (POM) cutting board POM-BC (black)Width Tolerance (mm) 0~+20.0 Length Tolerance (mm) 0~+30.0 Color Black Type POM-BC Material Polyacetal (POM)from S$199.90Min. 10 days
- AS ONE Round Resin Bar* We do not deliver to private homes (detached houses / apartments).from S$2.99Min. 12 days
- KOKUGO Polyacetal round barSW-01 / High surface pressure sliding grade * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)Length (mm) 1000from S$58.99Min. 6 days
- KOKUGO Polyacetal round barAW-01 / High performance sliding grade * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)Length (mm) 1000from S$58.99Min. 6 days
- KOKUGO Polyacetal pipeHas excellent heat resistance and cold resistance.Length (mm) 1000from S$53.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) POM-NCHY / BCHY (Hyper) boardA highly crystalline engineering plastic material made from acetal copolymer. It is a material that has excellent dimensional stability due to excellent extrusion technology and annealing processing, and is less likely to warp or twist during cutting. It retains the features of the basic grade PO... Read MoreWidth Tolerance (mm) 0~+20.0 Length Tolerance (mm) 0~+30.0 Surface Resistance (Ω) 1012 Material Polypen core acetalfrom S$569.90Min. 10 days
- ESCO Φ60x500mm Polyacetal round bar (copolymer POM)Overall Length (mm) 500 Diameter (mm) 60 Material POMfrom S$68.99Min. 5 days
- ESCO 300x300x12mm Polyacetal boardThickness (mm) 12 Dimension (mm) 300×300 Material POMfrom S$76.99Min. 5 days
- ESCO Φ50x300mm Polyacetal round bar (copolymer POM)Overall Length (mm) 300 Diameter (mm) 50 Material POMfrom S$28.99Min. 5 days
- ESCO 300x600x12mm Polyacetal boardThickness (mm) 12 Dimension (mm) 300×600 Material POMfrom S$159.90Min. 5 days
- ESCO Φ50x500mm Polyacetal round bar (copolymer POM)Diameter (mm) 50 Overall Length (mm) 500 Material POMfrom S$47.99Min. 5 days
- ESCO Φ60x300mm Polyacetal round bar (copolymer POM)Overall Length (mm) 300 Diameter (mm) 60 Material POMfrom S$43.99Min. 5 days
- ESCO 300x300x10mm Polyacetal boardThickness (mm) 10 Dimension (mm) 300×300 Material POMfrom S$65.99Min. 5 days
- ESCO 300x600x10mm Polyacetal boardThickness (mm) 10 Dimension (mm) 300×600 Material POMfrom S$139.90Min. 5 days