All Category

Polyethylene

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Poly Sheet
    Hikari Poly Sheet
    The material is polyethylene, which can be recycled. Hobby work material Low foam material, lightweight and water resistant. Can be easily cut with a cutter. Printability and adhesiveness are better than corona discharge treatment. Advertising, price, construction site It is also ideal for signs ... Read More
    Thickness (mm)  2.4  Material  Polyethylene 
    Rating:
    98%
    from S$5.39
    Min. 2 days
  2. Polyethylene Plate
    AS ONE Polyethylene Plate
    * We do not deliver to private homes (detached houses / apartments).
    Color  Natural  Material  PE (polyethylene) 
    Rating:
    80%
    from S$14.99
    Min. 4 days
  3. PE light Z (new work sheet)
    INOAC PE light Z (new work sheet)
    It is clean without the odor peculiar to polyolefin foam. It has excellent weather resistance, heat insulation, chemical resistance, heat retention and cold retention. It has excellent workability and is ideal for organizing sheets. Does not suck water. Manufactured by the world's first super... Read More
    Operating Temperature Range (℃)  -20~70  Length (mm)  1000  Width (mm)  1000  Density (kg/m3 45  Material  Polyethylene foam (PE light Z)  Length Tolerance (mm)  ±1.7  Width Tolerance (mm)  ±1.7 
    Rating:
    20%
    from S$33.99
    Min. 2 days
  4. PET board (white)
    Iwata Mfg. PET board (white)
    from S$15.99
    Min. 9 days
  5. PET100 (natural grade) board
    Mitsubishi Chemical Advanced Materials (Former Polypenco) PET100 (natural grade) board
    Polypenco PET is an engineering plastic material made from polyethylene terephthalate resin, and has excellent slidability. It is a material that has many achievements overseas. High withstand voltage Excellent dimensional stability Food hygiene Do not use continuously in alkaline aqueous solutio... Read More
    Length Tolerance (mm)  0~+30.0  Width Tolerance (mm)  0~+30.0  Length (mm)  1000  Surface Resistance (Ω)  1012  Width (mm)  610  RoHS directive (corresponding to 10 substances)  Correspondence  Type  PET100  Material  Polyethylene  Color  White 
    from S$359.90
    Min. 6 days
  6. Polyethylene terephthalate sheet ELTALITE
    KOKUGO Polyethylene terephthalate sheet ELTALITE
    It has excellent mechanical strength such as high compression strength and excellent creep resistance (however, 75 ° C or less). Since the water absorption rate and coefficient of linear expansion are small, it has excellent dimensional stability. It has a small coefficient of friction and excell... Read More
    Width (mm)  610  Length (m) 
    from S$459.90
    Min. 6 days
  7. Foamed Polyethylene Sheet
    INOAC Foamed Polyethylene Sheet
    It has excellent workability and is ideal for organizing sheets. It has excellent weather resistance, heat insulation, chemical resistance, and heat and cold retention. Does not suck water. Easy to process. Box cushioning material, cushioning material, organizing sheet, work
    Operating Temperature Range  -20~70℃  Length (mm)  1000  Width (mm)  1000  Density (kg/m3 65  Material  Polyethylene foam (PE light) 
    Rating:
    81%
    from S$26.99
    Min. 2 days
  8. Polyethylene Foam Blue
    No Brand Polyethylene Foam Blue
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Blue  Material  Polyethylene 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  9. Polyethylene Foam Gray
    No Brand Polyethylene Foam Gray
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Gray  Material  Polyethylene 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  10. Color sheet hard
    WAKI Color sheet hard
    It has excellent elasticity. It is lightweight, has cushioning properties, and has excellent weather resistance and heat insulation. It can be used in a wide range of situations, from work supplies to cushioning materials. A safe, non-polluting foam that meets the standards of the Food Sanitation... Read More
    Width (mm)  500  Length (mm)  500  Material  Foamed polyethylene foam 
    Rating:
    90%
    from S$8.49
    Min. 2 days
  11. Foamed Polyethylene Sheet (Soft Type)
    TRUSCO Foamed Polyethylene Sheet (Soft Type)
    It is a material of elastic foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention. Box cushioning material, cushioning material, organizing sheet, work * The cross s... Read More
    Operating Temperature Range (℃)  -20~70  Width (mm)  1000  Length (mm)  1000  Density (kg/m3 25  Material  Polyethylene foam 
    Rating:
    100%
    from S$49.99
    Min. 32 days
  12. Color sheet software
    WAKI Color sheet software
    It has excellent elasticity. It is lightweight, has cushioning properties, and has excellent weather resistance and heat insulation. It can be used in a wide range of situations, from work supplies to cushioning materials. A safe, non-polluting foam that meets the standards of the Food Sanitation... Read More
    Width (mm)  500  Material  Foamed polyethylene foam 
    Rating:
    86%
    from S$5.59
    Min. 2 days
  13. Polyethylene round bar
    KOKUGO Polyethylene round bar
    Material  PE (polyethylene)  Length (mm)  1000 
    from S$2.79
    Min. 2 days
  14. Acrylic EX Sheet
    ACRYSUNDAY Acrylic EX Sheet
    Continuous plate making and extrusion grade with excellent workability and adhesiveness. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.
    Material  Acrylic 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  15. Idea sheet
    INOAC Idea sheet
    It is soft, light and has excellent cushioning properties. It has excellent heat resistance, weather resistance, heat retention and fading resistance. Does not suck water. It can be easily processed with scissors, a cutter, double-sided adhesive tape for polyethylene, etc. For cushioning material... Read More
    Width (mm)  450  Height (mm)  450  Material  Polyethylene foam 
    Rating:
    100%
    from S$8.69
    Min. 4 days
  16. 4x1000mm rigid polyethylene round bar
    ESCO 4x1000mm rigid polyethylene round bar
    Esco Part No.  EA441PA-4 
    from S$5.89
    Min. 2 days
  17. 6x1000mm hard polyethylene round bar
    ESCO 6x1000mm hard polyethylene round bar
    Esco Part No.  EA441PA-6 
    from S$6.99
    Min. 2 days
  18. 5x1000mm Hard Polyethylene Round Rod
    ESCO 5x1000mm Hard Polyethylene Round Rod
    Esco Part No.  EA441PA-5 
    from S$6.39
    Min. 2 days
  19. Color polyethylene foam
    WAKI Color polyethylene foam
    A new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". Compared to conventional foam, it is more flexible and elastic, and has excellent weather resistance and heat insulation. A safe, non-... Read More
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    from S$2.79
    Min. 2 days
  20. Acrimirror
    ACRYSUNDAY Acrimirror
    Even if it is exposed to light from the back, it will not develop color. You cannot see the image on the other side through the board. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.
    Material  Acrylic  Color  Mirror silver 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  21. Polyethylene foam with tape gray
    No Brand Polyethylene foam with tape gray
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Gray  Specification  With tape 
    from S$14.99
    Min. 6 days
  22. 10x1000mm rigid polyethylene round bar
    ESCO 10x1000mm rigid polyethylene round bar
    Esco Part No.  EA441PA-10 
    from S$9.29
    Min. 4 days
  23. Polyethylene foam with tape blue
    No Brand Polyethylene foam with tape blue
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Blue  Specification  With tape 
    from S$14.99
    Min. 6 days
  24. Acrylic Board Translucent
    ACRYSUNDAY Acrylic Board Translucent
    When light is applied from the back, the color of the board becomes bright and vivid. You cannot see the image on the other side through the board. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.
    Thickness (mm)  Material  Acrylic  Color  Enhanced milky white translucent 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  25. Acriwaron XY series
    ACRYSUNDAY Acriwaron XY series
    Material  Acrylic 
    from S$33.99
    Min. 7 days
  26. 8x1000mm rigid polyethylene round bar
    ESCO 8x1000mm rigid polyethylene round bar
    Esco Part No.  EA441PA-8 
    from S$8.69
    Min. 4 days
  27. 500x1000x3mm polyethylene foam (blue / 4 sheets)
    ESCO 500x1000x3mm polyethylene foam (blue / 4 sheets)
    Lightweight and strong, it is suitable for heat insulation, cold resistance, and chemical resistance. Ideal for die-cutting and cushioning materials for precision equipment, medical equipment, tool cabinets, etc.
    Material  Polyethylene low foam  Thickness (mm)  Dimension (m)  0.5×1  Foaming Ratio  About 15 times  Color  Blue 
    from S$33.99
    Min. 4 days
  28. Round Resin Bar
    AS ONE Round Resin Bar
    Rating:
    80%
    from S$15.99
    Min. 8 days
  29. Round Resin Bar
    AS ONE Round Resin Bar
    from S$11.99
    Min. 8 days
  30. 500x1000x20mm polyethylene foam (blue / 2 sheets)
    ESCO 500x1000x20mm polyethylene foam (blue / 2 sheets)
    Lightweight and strong, it is suitable for heat insulation, cold resistance, and chemical resistance. Ideal for die-cutting and cushioning materials for precision equipment, medical equipment, tool cabinets, etc.
    Thickness (mm)  20  Color  Blue  Material  Polyethylene low foam  Dimension (m)  0.5×1  Foaming Ratio  About 15 times 
    from S$89.99
    Min. 4 days
  31. 500x1000x10mm rigid polyethylene plate
    ESCO 500x1000x10mm rigid polyethylene plate
    Esco Part No.  EA441PC-10 
    from S$159.90
    Min. 4 days
  32. Acrylic board Edge color
    ACRYSUNDAY Acrylic board Edge color
    The clear transparency and the color spilling from the edges (cut surface) are attractive. The cut end looks beautiful, so please use it for interior goods. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.
    Material  Acrylic 
    from S$29.99
    Min. 7 days
  33. 500x1000x30mm rigid polyethylene plate
    ESCO 500x1000x30mm rigid polyethylene plate
    Esco Part No.  EA441PC-30 
    from S$459.90
    Min. 4 days
  34. 500x1000x15mm Polyethylene Foam (Blue / 4 Sheets)
    ESCO 500x1000x15mm Polyethylene Foam (Blue / 4 Sheets)
    Lightweight and strong, it is suitable for heat insulation, cold resistance, and chemical resistance. Ideal for die-cutting and cushioning materials for precision equipment, medical equipment, tool cabinets, etc.
    Thickness (mm)  15  Color  Blue  Material  Polyethylene low foam  Foaming Ratio  About 15 times  Dimension (m)  0.5×1 
    from S$139.90
    Min. 4 days
  35. Acrylic Plate Template
    ACRYSUNDAY Acrylic Plate Template
    The surface processing creates a nice pattern of light transmission. Recommended for lighting and displays that produce light. Also, if you use it as a cupboard or partition, the mood of the room will rise (only one side is treated with a template). Signs, aquariums, work materials, displays, lig... Read More
    Material  Acrylic 
    from S$33.99
    Min. 7 days
  36. 500x1000x20mm rigid polyethylene plate
    ESCO 500x1000x20mm rigid polyethylene plate
    Esco Part No.  EA441PC-20 
    from S$299.90
    Min. 4 days
  37. 50x1000mm hard polyethylene round bar
    ESCO 50x1000mm hard polyethylene round bar
    Esco Part No.  EA441PA-50 
    from S$88.99
    Min. 4 days
  38. Acrylic board mat
    ACRYSUNDAY Acrylic board mat
    A type that controls light by forming beautiful crests and mats on the surface of the board. You can enjoy a different atmosphere with chic and calm colors. Recommended for signboards and nameplates that want to prevent reflection and reflection of light. Fingerprint stains are less noticeable, s... Read More
    Thickness (mm)  Material  Acrylic 
    from S$33.99
    Min. 5 days
  39. 500x1000x15mm rigid polyethylene plate
    ESCO 500x1000x15mm rigid polyethylene plate
    Esco Part No.  EA441PC-15 
    from S$229.90
    Min. 4 days
  40. 90x1000mm rigid polyethylene round bar
    ESCO 90x1000mm rigid polyethylene round bar
    Esco Part No.  EA441PA-90 
    from S$269.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction