PEEK
- KOKUGO PEEK round barWithstands continuous use (+ 250 ° C) at high temperatures. It has excellent resistance to a wide range of chemicals. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)from S$64.99Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) PK450CA (carbon fiber reinforced grade) boardPolyetherketone PEEK is a material made by extruding polyetheretherketone resin (PEEK). The continuous use temperature is 250 ° C, and it has a very well-balanced thermoplasticity in terms of chemical resistance, abrasion resistance, machinability, etc. Super engineering plastic. Has excellent ch... Read MoreWidth Tolerance (mm) 0~+25.0 Color Black Type PK450CA Material Polyetheretherketone resin (PEEK) Surface Resistance (Ω) -from S$12,990.00Min. 10 days
Filter by categories